Beli telepon kantor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Cordless Phone (Telephone)Deskripsi:DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
- Panasonic TelephoneDeskripsi:KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
- Fanvil IP Phone X3Deskripsi:Fanvil's new X3S series including X3S, X3SP and X3G take entry-level IP phones to a level never achieved before. Making full-use of high-quality materials, plus an extra-large 320x240 2.4 inch (X3G: 2.8 inch) color LCD, it offers a smoother user experience, much more visual information at a glance, plus HD Voice characteristics. Dual 10/100 Mbps(X3G: 10/100/1000 Mbps) network ports with integrated PoE are ideal for extended network use. The X3S series supports two VoIP accounts, simple, flexible and secure installation options, Open VPN. It also operates with SRTP/ HTTPS/ TLS, 802.1x. As a very cost-effective and powerful IP solution, the X3SP maximizes productivity in both small and large office environments.
- Fanvil IP Phone X4Deskripsi:The X4/X4G is a feature-rich sip phone for business. The 4-Line IP Phone has been designed by pursuing ease of use in even the tiniest details. Dual 10/100 Mbps(X4G: 10/100/1000 Mbps) network ports with integrated PoE are ideal for extended network use. Delivering a superb sound quality as well as rich visual experience. With second DSS color screen, the IP Phone supports up to 30 DSS keys which improve work efficiency. Using standard encryption protocols to perform highly secure remote provisioning and software upgrades.atribut:
- Screen Size (inch): 2.8
- Fanvil Wire IP PhoneDeskripsi:X303-2 Wire IP PhoneFanvil X303-2 Wire IP Phone is an upgraded version of the original IP phone, featuring a brand-new power and network supply method using a 2-wire connection. This allows for complete reuse of old wiring while offering high-definition voice, a 2.4-inch color display, support for 4 SIP accounts, 2-wire power and network supply, multi-party conferencing, and other rich features. Additionally, it supports external EHS wireless headsets and other expansion functions, making it suitable for various enterprise application scenarios and providing an excellent user experience.2-Wire DeploymentPlug and playWith 2-wire power supply and network connection, X303-2 Wire IP phone makes the most of existing wires, greatly cutting down on installation time and deployment costs. It can also integrate with Fanvil 2-wire PoE switches (PN8/PN24), streamlining network configuration.Elegant DesignEase of UseX303-2 Wire IP phone features a 2.4-inch color screen, with a user-friendly UI, bringing a comfortable and efficient experience.HD Audio Call Hear More DetailsX303-2 Wire IP phone supports wideband audio codec Opus and G.722, and it is coupled with the Noise Reduction technologies and Full-duplex AEC, which bring an immersive listening experience.Support 6-party Audio ConferenceX303-2 Wire IP phone supports 6-party audio conference, the conference organizer can invite up to 5 participants to join in the conference, making the collaboration between different departments or organizations easier and more efficiency.Support EHS HeadsetFree Your HandsX303-2 Wire IP phone supports to connect the EHS wireless earphone through the EHS adapter so you can multi task while having the audio communication, greatly improving work efficiency.High Scalability with DSS KeysX303-2 Wire IP phone has 3 DSS keys. Each DSS key can be set to LINE/BLF/speed dial extension which can be triggered by one click after configuring the change function.atribut:
- Action URL/URI: Yes
- Audio Conference: 6-way
- Backlight: Yes
- Call Log: 600
- DSS Keys: 3
- Desktop Stand (°): 45 and 50
- EHS Headset: Yes
- HD Audio: Yes
- Line Keys: 3
- Local Phone Book: 1000
- Main Screen: 320×240, 2.4inch Color-screen
- Narrowband Codec: G.711a/u,G.726,G.723.1, G.729A/B, iLBC
- Operating System: Linux
- Power Supply PoE: Yes
- Remote Phonebook: 1000
- SIP Line: 4
- Wall Mountable: Yes (via separate accessories)
- Wideband Codecs: G.722,Opus
- Chairman Kursi Eksekutif Seri Fabric EC-800 AC (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Mechanism: Hydrolic, HDT
- Footbase: Alu Footbase
- Armrest: Polyurethane
- UNO Filling Kabinet 4 Laci Central Lock Classic Seriesatribut:
- Top Table Thickness (mm): 25
- Dimensions (cm): 47x59x141
- Number of Compartments: 4
- Polytron Kulkas Polytron Beauty Metal Door 2 PintuDeskripsi:Kulkas 2 pintu dengan desain metal door elegan dipintunya dengan sedikit aksen printing bunga yang menambah keindahan kulkas 2 pintu anda dirumah.Dengan kapasitas 210 liter, kulkas 2 pintu besar ini sangat ramah di kantong dan pastinya cocok untuk menjadi solusi kulkas 2 pintu anda. Kulkas POLYTRON 2 pintu ini dilengkapi dengan kapasitas freezer yang jumbo serta dibalut dengan rak tempered glass yang dapat diadjust sesuai dengan kebutuhan anda.- Metal Door- Jumbo Freezer- Fan Cooling- Tempered Glass Rack- Perfect Door Sealed- Ice Twistatribut:
- Capacity (L): 210
- Number of Door: 2
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Fantoni Kursi Kantor ManagerDeskripsi:Jajaran vertikal bantalan pada sandaran kursi ini akan memfasilitasi kenyamanan punggung Anda saat akan mengistirahatkan diri. Begitu pula dengan materialnya yang lembut dan tahan lama, yang akan membuat Anda nyaman berlama-lama duduk di kursi ini.Spesifikasi :- Genuine Leather- Hydraulic- Metal Armrest and Base- RockingWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Sahitel Single Line TelephoneDeskripsi:Sahitel S71 merupakan telepon yang ideal untuk penggunaan di rumah ataupun kantor. Dilengkapi dengan berbagai fitur canggih lainnya, telepon single line ini hadir dengan harga yang cukup terjangkau.10 Nomor Speed DialAnda dapat menetapkan panggilan cepat (speed dial) untuk mempermudah dan mempercepat melakukan panggilan ke nomor yang sering Anda tuju. Dengan 10 nomor speed dial, Anda dapat menyimpan cukup banyak nomor yang paling sering Anda telepon.Bunyi PanggilanAnda dapat mengganti Tone/Pulse atau nada suara tinggi atau rendah. tersedia juga ringer indicator yang menginformasikan level bunyi panggilan.Fitur KeamananTelepon ini dilengkapi dengan key lock yang dapat mengunci telepon sehingga tidak dapat digunakan. Dengan hanya tiga langkah, Anda dapat mencegah agar tidak sembarang orang menggunakan telepon.Wall MountSahitel S71 telah menyediakan wall mount sehingga Anda dapat menempatkan telepon ini di dinding yang semakin menghemat tempat.
- Sahitel TelephoneDeskripsi:CID, Flash, Redial, Crystal Keypad, Ringer Indicator, Wall Mountable
- Panasonic Digital Cordless PhoneDeskripsi:Advanced Alarm 50 Name and Number Phonebook 10 Redial Numbersatribut:
- Color: Black
- Vtech Business Phone ES1610ADeskripsi:- Bluetooth MobileConnect - Digital Speakerphone - Jangkauan Bicara Hingga 300 meter (diluar ruangan) - Karakter besar dan layar LCD backlit - Ultra-low Radiation Mode - Keypad Lock - 20 nama dan nomor direktori buku telepon - Waktu bicara hingga 10 jam/waktu siaga hingga 100 jam - Handset Dual-Chargingatribut:
- Speech Reach: Up to 300 meter (outdoor)
- Talk time: Up to 10 hours/stand by up to 100 hours
Daftar Harga telepon kantor Terbaru January 2026
| Panasonic Corded Phone | Rp379.900 |
| Panasonic Cordless Phone (Telephone) | Rp479.900 |
| Panasonic Telephone | Rp539.900 |
| Fanvil IP Phone X3 | Rp1.399.900 |
| Fanvil IP Phone X4 | Rp1.799.900 |
| Fanvil Wire IP Phone | Rp1.099.900 |
| Chairman Kursi Eksekutif Seri Fabric EC-800 AC (Kursi Kantor / Kursi Kerja) | Rp2.699.900 |
| UNO Filling Kabinet 4 Laci Central Lock Classic Series | Rp1.999.900 |
| Polytron Kulkas Polytron Beauty Metal Door 2 Pintu | Rp2.999.900 |
| Maestro Jam Dinding 3429-15 | Rp149.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/2mP103753094-1.jpg)




/h5P103941617-1.jpg)