Spesifikasi
| Action URL/URI | Yes |
|---|---|
| Audio Conference | 6-way |
| Backlight | Yes |
| Call Log | 600 |
| DSS Keys | 3 |
| Desktop Stand (°) | 45 and 50 |
| EHS Headset | Yes |
| HD Audio | Yes |
| Line Keys | 3 |
| Local Phone Book | 1000 |
| Main Screen | 320×240, 2.4inch Color-screen |
| Narrowband Codec | G.711a/u,G.726,G.723.1, G.729A/B, iLBC |
| Operating System | Linux |
| Power Supply PoE | Yes |
| Remote Phonebook | 1000 |
| SIP Line | 4 |
| Wall Mountable | Yes (via separate accessories) |
| Wideband Codecs | G.722,Opus |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
X303-2 Wire IP Phone
Fanvil X303-2 Wire IP Phone is an upgraded version of the original IP phone, featuring a brand-new power and network supply method using a 2-wire connection. This allows for complete reuse of old wiring while offering high-definition voice, a 2.4-inch color display, support for 4 SIP accounts, 2-wire power and network supply, multi-party conferencing, and other rich features. Additionally, it supports external EHS wireless headsets and other expansion functions, making it suitable for various enterprise application scenarios and providing an excellent user experience.
2-Wire Deployment
Plug and play
With 2-wire power supply and network connection, X303-2 Wire IP phone makes the most of existing wires, greatly cutting down on installation time and deployment costs. It can also integrate with Fanvil 2-wire PoE switches (PN8/PN24), streamlining network configuration.
Elegant Design
Ease of Use
X303-2 Wire IP phone features a 2.4-inch color screen, with a user-friendly UI, bringing a comfortable and efficient experience.
HD Audio Call Hear More Details
X303-2 Wire IP phone supports wideband audio codec Opus and G.722, and it is coupled with the Noise Reduction technologies and Full-duplex AEC, which bring an immersive listening experience.
Support 6-party Audio Conference
X303-2 Wire IP phone supports 6-party audio conference, the conference organizer can invite up to 5 participants to join in the conference, making the collaboration between different departments or organizations easier and more efficiency.
Support EHS Headset
Free Your Hands
X303-2 Wire IP phone supports to connect the EHS wireless earphone through the EHS adapter so you can multi task while having the audio communication, greatly improving work efficiency.
High Scalability with DSS Keys
X303-2 Wire IP phone has 3 DSS keys. Each DSS key can be set to LINE/BLF/speed dial extension which can be triggered by one click after configuring the change function.
Fanvil X303-2 Wire IP Phone is an upgraded version of the original IP phone, featuring a brand-new power and network supply method using a 2-wire connection. This allows for complete reuse of old wiring while offering high-definition voice, a 2.4-inch color display, support for 4 SIP accounts, 2-wire power and network supply, multi-party conferencing, and other rich features. Additionally, it supports external EHS wireless headsets and other expansion functions, making it suitable for various enterprise application scenarios and providing an excellent user experience.
2-Wire Deployment
Plug and play
With 2-wire power supply and network connection, X303-2 Wire IP phone makes the most of existing wires, greatly cutting down on installation time and deployment costs. It can also integrate with Fanvil 2-wire PoE switches (PN8/PN24), streamlining network configuration.
Elegant Design
Ease of Use
X303-2 Wire IP phone features a 2.4-inch color screen, with a user-friendly UI, bringing a comfortable and efficient experience.
HD Audio Call Hear More Details
X303-2 Wire IP phone supports wideband audio codec Opus and G.722, and it is coupled with the Noise Reduction technologies and Full-duplex AEC, which bring an immersive listening experience.
Support 6-party Audio Conference
X303-2 Wire IP phone supports 6-party audio conference, the conference organizer can invite up to 5 participants to join in the conference, making the collaboration between different departments or organizations easier and more efficiency.
Support EHS Headset
Free Your Hands
X303-2 Wire IP phone supports to connect the EHS wireless earphone through the EHS adapter so you can multi task while having the audio communication, greatly improving work efficiency.
High Scalability with DSS Keys
X303-2 Wire IP phone has 3 DSS keys. Each DSS key can be set to LINE/BLF/speed dial extension which can be triggered by one click after configuring the change function.
Feature
Highlights- It connects via an RJ11 interface and supports 2-wire power and network supply
- 2.4-inch 320×240 pixel color display
- Support audio codec G.722 and Opus, HD voice on speakerphone and handset
- Support 6-way audio conference
- Support EHS wireless headset
- Desktop installation: 45° and 50°
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
