Beli tekiro tap handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Tap Handle (Gagang Tap)atribut:
- Dimension 3 (mm): 70
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap Holder T Type (Gagang Tap)Deskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- ENGINEER Tap Handle (Gagang Tap)Deskripsi:-Straight type handle for hand taps and hand reamers. -To stand a tapatribut:
- Applicable Tap Dimension: M2 to M6
- Total Length: 60mm
- Material: Free-Cutting Steel
- Purpose of Use: For thread cutting of taps.
- Kennedy Tap Wrench Traditional (Gagang Tap)Deskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TRUSCO Tap Holder Ratchet T Type (Gagang Tap)Deskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handle (Gagang Tap)Deskripsi:Purpose: For tap stand.atribut:
- Overall Length (mm): 220
- Weight (g): 126
- Plug Angle (mm): 9.5
- Purpose of Use: To stand a tap
- JTC Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- monotaro Hand Tap (Middle #2) (Mata Tap)Deskripsi:Produk ini juga sering disebut dengan Hand Tapatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Medium # 2
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
Daftar Harga tekiro tap handle Terbaru October 2026
| TEKIRO Tap Handle (Gagang Tap) | Rp55.900 |
| monotaro Tap Handle (Gagang Tap) | Rp32.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp729.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp349.900 |
| TEKIRO Tap and Die Set (Set Alat Tap dan Senai) | Rp569.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp289.900 |
| TEKIRO Tap Handle Ratchet (Gagang Tap) | Rp119.900 |
| TRUSCO Tap Holder T Type (Gagang Tap) | Rp269.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp189.900 |
| JTC Tap Wrench T Handle Gear (Gagang Tap) | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/2hP105678089-3.jpg)
/q2P101570938-9.jpg)
/P101000743-1.jpg)
/P101500546-1.jpg)
/huP103684642-3.jpg)
/m4P102182796-2.jpg)
/2qP105678098-3.jpg)
/P101000741-2.jpg)
/21P102014073-4.jpg)
/fdP101539553-6.jpg)
/P102699045-2.jpg)
/P102851849-1.jpg)
/lfP102204771-4.jpg)
/P101001728-1.jpg)
/P102183946-1.jpg)
/P101539577-1.jpg)
/csP103208460-1.jpg)
%20(Mata%20Tap)/P102249734-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)