Beli tekiro nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENGINEER Precision Nut Screwdriver Set
    Mulai

    Rp419.900

    ENGINEER Precision Nut Screwdriver Set
    atribut:
    • Weight (g): 155
    • Pattern Diameter (mm): Ø14
    • Shaft Length (mm): 55
    • Set Contents: 3,4,4.5,5,5.5,6 (mm)
    • Overall Length (mm): 140
    • Finish Material: Tip: Chrome molybdenum steel, Shaft: Chrome vanadium steel, Grip: Cellulose acetate, Rotating cap: Polypropylene
    • Opposite Side (mm): (Small) 3, (Large) 6
    • TRUSCO Number: 147-6555
  2. GEDORE Nut Driver Set
    Mulai

    Rp4.199.900

  3. JTC Nut Screwdriver
    Mulai

    Rp1.099.900

    JTC Nut Screwdriver
    atribut:
    • Handle Diameter (Φmm): 32
    • Material (Grip): Polypropylene (PP)
    • Material (Shaft): Chrome vanadium alloy steel (CR-V)
    • Overall Length (mm): 253、253、264、264、264、264、264、264
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: 6・7・8・9・10・11・12・13mm
    • Shaft Length (mm): 150
    • Shaft penetration: None
    • Tip Shape: Socket
    • Shank Diameter (mm): 7
  4. BONDHUS Nut Screwdriver Set (Obeng Sok)
    Mulai

    Rp669.900

    BONDHUS Nut Screwdriver Set (Obeng Sok)
    Deskripsi:
    The easy-to-grip Bondhus original comfort grip enables you to obtain the maximum torque with small force. It has a hexagonal blade so it can be turned with pliers and monkey wrench.
    atribut:
    • Set Contents: 6, 7, 8, 9, 10, 11, 12mm
    • Set Contents (piece): 7
  5. HOZAN Nut Screwdriver (Obeng Sok)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

    HOZAN Nut Screwdriver (Obeng Sok)
    atribut:
    • Depth (mm): Box / 18
  6. ENGINEER Interchangeable Screwdriver with Circuit Tester Handle
    Mulai

    Rp349.900

    ENGINEER Interchangeable Screwdriver with Circuit Tester Handle
    Deskripsi:
    -Suitable for current checking work on cable.
  7. JTC Nut Drivers
    Mulai

    Rp77.900

    JTC Nut Drivers
    Deskripsi:
    Blade with hex to allow for using with wrench for higher torque
    atribut:
    • Handle Diameter (Φmm): 32
    • Material (Grip): Polypropylene (PP)
    • Material (Shaft): Chrome vanadium alloy steel (CR-V)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Single item
    • Shaft Length (mm): 150
    • Shaft penetration: None
    • Tip Shape: Nut
    • Shank Diameter (mm): 7
  8. Vessel Precision Screwdriver Nut Set (Obeng Presisi)
    Mulai

    Rp299.900

    Vessel Precision Screwdriver Nut Set (Obeng Presisi)
    atribut:
    • Content: Hex Driver 2.2mm, 3.0mm, 4.0mm, 4.5mm, 5.0mm, 5.5mm
    • Pack Size (mm): 140x86x20
  9. ANEX Nut Driver Hexagon Wrench (Obeng Sok L)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp249.900

    ANEX Nut Driver Hexagon Wrench (Obeng Sok L)
    atribut:
    • Material: Chrome, molybdenum, vanadium steel with free cutting steel, PP + elastomer resin
    • Blade Shape: Nut (hexagon)
  10. monotaro Nut Screwdriver
    Mulai

    Rp27.900

    monotaro Nut Screwdriver
    atribut:
    • Material (Handle Part): Acrylic resin
    • Material (Shaft): Tool steel
    • Blade Shape: Nuts (hexagonal)
    • Material (socket): Special tool steel
    • Shaft Length (mm): 125
    • Surface Processing: Nickel plating
  11. TEKIRO Mata Soket Bit Mur Hex
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TEKIRO Mata Soket Bit Mur Hex
    Deskripsi:
    TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mm
    atribut:
    • Material: Chrome Vanadium
  12. BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)
    Mulai

    Rp40.900

    BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)
    Deskripsi:
    -Exclusively for attaching and removing hexagonal bolt and nut.
    atribut:
    • Shaft Length: 125mm
  13. PROTO Screwdriver Solid Round Shank Nut Set (Obeng)
    Mulai

    Rp1.699.900

    PROTO Screwdriver Solid Round Shank Nut Set (Obeng)
    Deskripsi:
    These solid shank nut driver sets are used to tighten and loosen nuts and bolts and do not have a hollow shank that can fit over long bolts and studs. Nut driver sets come with an assortment of nut drivers to fit a range of fastener head sizes.
    atribut:
    • Nut Driver Style: Solid Round Shank
    • Handle Shape: Straight
    • Container Type: Pouch
    • Shank Material: Alloy Steel
    • Shank Shape: Round
  14. FATOOLS Nut Driver
    Mulai

    Rp389.900

    FATOOLS Nut Driver
    atribut:
    • Size: 5-12
    • Contents: 7pcs
Daftar Harga tekiro nut Terbaru March 2026
ENGINEER Precision Nut Screwdriver SetRp419.900
GEDORE Nut Driver SetRp4.199.900
JTC Nut ScrewdriverRp1.099.900
BONDHUS Nut Screwdriver Set (Obeng Sok)Rp669.900
HOZAN Nut Screwdriver (Obeng Sok)Rp109.900
ENGINEER Interchangeable Screwdriver with Circuit Tester HandleRp349.900
JTC Nut DriversRp77.900
Vessel Precision Screwdriver Nut Set (Obeng Presisi)Rp299.900
ANEX Nut Driver Hexagon Wrench (Obeng Sok L)Rp249.900
Vessel Screwdriver Power Socket (Obeng)Rp76.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait