Beli tekiro handle tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- TRUSCO Tap Handleatribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- SKC Hand TapDeskripsi:Country Manufacturer : China
- TEKIRO Tap and Dies SetDeskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- CRC Driller Red Grease Extreme Pressure Lithium Complex GreaseDeskripsi:DRILLER RED GREASE EXTREME PRESSURE LITHIUM COMPLEX GREASE, 14 WT OZModel#: SL3640DESCRIPTION:Driller Red Grease is a NLGI #2 Red Grease which offer superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs.APPLICATIONS:Drilling and Mining applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Red, Smooth, Tacky
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- Volkel Tap Wrenchesatribut:
- Standard: DIN 1814
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO Tap handleDeskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- TEKIRO Extractor Screwdriver Set (Tap Balik Set)Deskripsi:Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)atribut:
- Material: Chrome Vanadium
- TRUSCO T Type Ratchet Tap HolderDeskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- ENGINEER Tap HandleDeskripsi:-Straight type handle for hand taps and hand reamers. -To stand a tapatribut:
- Applicable Tap Dimension: M2 to M6
- Total Length: 60mm
- Material: Free-Cutting Steel
- Purpose of Use: For thread cutting of taps.
Daftar Harga tekiro handle tap Terbaru March 2026
| TEKIRO Gagang Tap | Rp48.900 |
| TRUSCO Tap Handle | Rp219.900 |
| TEKIRO Gagang Tap Ratchet | Rp109.900 |
| TRUSCO Tap Handle | Rp289.900 |
| SKC Hand Tap | Rp29.900 |
| TEKIRO Tap and Dies Set | Rp499.900 |
| CRC Driller Red Grease Extreme Pressure Lithium Complex Grease | Rp199.900 |
| TRUSCO T Type Tap Holder | Rp169.900 |
| Volkel Tap Wrenches | Rp229.900 |
| monotaro Tap Handle (Gagang Tap) | Rp32.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Driller%20Red%20Grease%20Extreme%20Pressure%20Lithium%20Complex%20Grease/P102076385-1.jpg)


/q2P101570938-9.jpg)



/bpP101000421-16.jpg)



/qhP101003953-2.jpg)