Beli tct saw blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Keensaw TCT Carbide Circular SawDeskripsi:TCT / Tungsten Carbide TIp saw blades yang memiliki karbit pada ujung giginya ini membuat mata gergaji dapat memotong hampir keseluruhan besi seperti stainless steel, aluminium metal tube, pipa, rails, nickel, zirconium, cobalt, dan titanium base metal. Menjadi pilihan tepat untuk all for one purpose dengan lifetime yang lama dan awet.Seluruh mata pisau sudah memiliki TCT / Tungsten Carbide TIp untuk meningkatkan performa blade dalam hal:1. Meningkatkan umur pakai / keawetan mata pisau2. Ketahanan terhadap suhu tinggi3. Ketahanan terhadap abrasiatribut:
- Width (mm): 2.0
- Hole Diameter (mm): 32
- Number of Teeth: 60
- Outer Diameter (mm): 285
- CUMET Mata Potong Kayu TCT Saw BladeDeskripsi:Cumet Mata Gerinda Potong /Batu Gerinda yang sangat kuat dan tajam untuk digunakan pada proses finishing dan pemotongan material Anda
- TRUSCO TCT Saw Blade for Woodatribut:
- Number of Blades: 40
- Blade Shape: Plover Blade, Carbide
- Tip Saw Japan Tipped SawDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type(outer diameter 100mm to 180mm).-For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- TJAP MATA Mata Gergaji Bundar TCT Alumuniumatribut:
- Diameter Size (inch): 10
- Thickness (mm): 3
- EDESSO TCT Saw Blade For WoodDeskripsi:Pisau potong kayu
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- Konaflex TCT Blade WhiteDeskripsi:Material Application:The use of two-way cutting sharp knife head, that is durable and sharp, improve the service life of large pieces, reduce noiseFeatures:High quality materials, precision processing, durable, efficient work, wide use, humanized design.Advantage:High strength alloy saw tooth, using manganese steel plate material, automatic welding alloy saw tooth, more impact resistant; heat treatment quenching process, product quality is guaranteed.atribut:
- Application: Wood
- Color: White
- KYK TCT Saw Blade For WoodDeskripsi:Pisau potong kayu
- TOTAL TCT Saw BladeDeskripsi:24T. Packed by color box.
- EDESSO TCT Saw Blade - ZCDeskripsi:Pisau potong kayu
- TANITEC Dry Tip SawDeskripsi:-A tipped saw compatible with dry cutter and tipped saw cutting machine for iron.-Low Spark and Low Noise Design.-With its tough brazing and innovative blade type, dry cutting is possible at high speed.-For cutting of thin section steel, lining pipe, gas pipe, cable tube/round, square steel pipe.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- TRUSCO Cermet Tip Saw for Steel and Stainless SteelDeskripsi:Use:Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.atribut:
- Blade Thickness (mm): 2.2
- Bore Diameter (ɸ mm): 25.4
- Cutting Ability (mm) Steel: 10
- Cutting Capacity (mm) Stainless: 3
- Material: Base Metal: Alloy Tool Steel, Chip: Cermet
- Maximum Rotation Speed (rpm): 1700
- Number of Blades: 56
- Outside Diameter (mm): 305
- Purpose of Use: Angle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
- Weight (g): 1000
Daftar Harga tct saw blade Terbaru March 2026
| Makita Gergaji Bundar TCT | Rp159.900 |
| INGCO TCT Saw Blade | Rp45.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| Keensaw TCT Carbide Circular Saw | Rp2.199.900 |
| CUMET Mata Potong Kayu TCT Saw Blade | Rp32.900 |
| TRUSCO TCT Saw Blade for Wood | Rp289.900 |
| INGCO TCT Saw Blade For Aluminum | Rp139.900 |
| Tip Saw Japan Tipped Saw | Rp599.900 |
| TJAP MATA Mata Gergaji Bundar TCT Alumunium | Rp529.900 |
| Langsol TCT Saw Blade | Rp30.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





































































































































































%20PO%20OX/g8P102806584-10.jpg)