NiGK Thermo Label 3E

Sebelum PPN:
Rp1.299.900
Spesifikasi
Primary ColorsPale Yellow
Color After DiscolorationBlack - Black - Black
Discoloration Temperature190/200/210°C
Element Sizephi5mm
Sheet Size17x32mm
Measurement Precision±2°C
Measuring MethodIrreversible
Purpose of UseHeat generation inspection of transformer/machineries. Temperature control of heat treatment process. Temperature control of distribution process. Temperature control of power distribution equipment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Temperature can be detected by its color change.
-Once discolored, the irreversible temperature material does not return to its original color.
-Heat generation inspection of transformer/machineries.
-Temperature control of heat treatment process.
-Temperature control of distribution process.
-Temperature control of power distribution equipment.
-3 point display type
-Indoor and outdoor use is possible

Ulasan Produk

Tidak ada ulasan

Halaman Terkait