Beli tapered bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Tapered Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  2. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  3. ASB Tapered Roller Bearing
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  4. TIMKEN Tapered Roller Bearings Tapered Single
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearings Tapered Single
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  6. SKF Single Row Tapered Roller Bearings
    Mulai

    Rp119.900

    SKF Single Row Tapered Roller Bearings
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  7. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  8. NTN Tapered Roller Bearing 32000 Series
    Mulai

    Rp189.900

    NTN Tapered Roller Bearing 32000 Series
    atribut:
    • Contact Angle (°): Over 10 ° and below 17 °
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Tapered roller bearing
    • Shield Shape: Open type
  9. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  10. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  11. NTN Needle Roller Bearing HK Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    NTN Needle Roller Bearing HK Series (Laher)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  12. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  13. NSK Single Row Tapered Roller Bearing 30000 Series
    Mulai

    Rp119.900

    NSK Single Row Tapered Roller Bearing 30000 Series
    Deskripsi:
    Designed so that the raceway surfaces of the inner and outer rings and the tops of the roller cones gather at one point on the bearing center axis. When a radial load is applied to the bearing, an axial component force is generated. Therefore, two bearings must be used as a combined bearing or a double row bearing. Those with a J after it are consistent with ISO standards.
    atribut:
    • Race ring Shape: Tapered Roller Bearing
    • Number of track trains: Single row
    • Outer Ring Type: Flat
    • Body Material: High carbon chromium bearing steel
    • Load Direction: Radial
    • Shield Shape: Open type
Daftar Harga tapered bearing Terbaru March 2026
NTN Tapered Roller Bearing (Laher)Rp54.900
NTN Tapered Roller BearingRp37.900
ASB Tapered Roller BearingRp17.900
NTN Tapered Roller Bearing the 32000 Series (Laher)Rp71.900
TIMKEN Tapered Roller Bearings Tapered SingleRp56.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
SKF Single Row Tapered Roller BearingsRp119.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Tapered Roller Bearing 32000 SeriesRp189.900
NTN Tapered Roller Bearing 30000 SeriesRp55.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)