Beli tap thread di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTD Hand Tap HSS (mm Series)
    Mulai

    Rp229.900

    HTD Hand Tap HSS (mm Series)
    Deskripsi:
    HTD Hand Tap HSS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  2. TRUSCO T Type Ratchet Tap Holder
    Mulai

    Rp1.699.900

    TRUSCO T Type Ratchet Tap Holder
    atribut:
    • Material: Steel
    • Suitable Tap Dimensions: M5 to M13
    • Total Length (mm): 315
    • Purpose of Use: For thread cutting of taps.
  3. TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-head Saraedies (PF) Set
    Mulai

    Rp16.999.900

    TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-head Saraedies (PF) Set
    Deskripsi:
    It is a set of parallel tapping screws for pipes and hexagonal Saraje nut dies (PF threads) that can be operated with a monkey wrench. It is convenient to store because it is a set of tap dies in case.Set content : T-KN-PF 1/8, T-KN-PF 1/4, T-KN-PF 1/4, T-KN-PF 3/8, T- 8PF28, TD6-1 / 4PF19, TD6-3 / 8PF19, TD6-1 / 2PF14, TD6-3 / 4PF14, TD6-1PF11
    atribut:
    • Material: Tap/Die: Low Alloy Steel (SKS), Case: Steel
    • Number of Mountains: 4.5 mountains
  4. TRUSCO Pipe Tap Thread Taper (SKS)
    Mulai

    Rp669.900

    TRUSCO Pipe Tap Thread Taper (SKS)
    atribut:
    • Number of Threads: 14
    • Screw Length (mm): 35
    • Number of Threads per inch: 14
    • Purpose of Use: Work Material: Cast Iron, Light Metal.
  5. TRUSCO Tap Handle
    Mulai

    Rp289.900

    TRUSCO Tap Handle
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  6. TRUSCO Tap Handle
    Mulai

    Rp479.900

    TRUSCO Tap Handle
    Deskripsi:
    If you do not tighten tap with pliers, nail may be damaged.
    atribut:
    • Purpose of Use: To stand a tap
  7. TEKIRO Tap and Dies Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

    TEKIRO Tap and Dies Set
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  8. TRUSCO Pipe Tap Taper (PT Screws)
    Mulai

    Rp309.900

    TRUSCO Pipe Tap Taper (PT Screws)
    atribut:
    • Chamfer: 1.5P
    • Purpose of Use: Work Material: Cast Iron, Light Metal.
  9. TRUSCO T Type Tap Holder
    Mulai

    Rp169.900

    TRUSCO T Type Tap Holder
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  10. TRUSCO T Type Ratchet Tap Holder
    Mulai

    Rp649.900

    TRUSCO T Type Ratchet Tap Holder
    Deskripsi:
    Ideal for citting work of tap screw.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  11. HTD Hand Tap SKS HT
    Mulai

    Rp74.900

    HTD Hand Tap SKS HT
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  12. SKC Hand Tap
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap
    Deskripsi:
    Country Manufacturer : China
  13. HTD Hand Tap HSS (Inch Series)
    72%
    Mulai

    Rp119.900

    HTD Hand Tap HSS (Inch Series)
    atribut:
    • Bottoming (#3): 1.5 Picthes
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
  14. TEKIRO Gagang Tap Ratchet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Gagang Tap Ratchet
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  15. TRUSCO Hand Tap and Dies Set for Metric Thread
    Mulai

    Rp9.999.900

    TRUSCO Hand Tap and Dies Set for Metric Thread
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  16. monotaro T-Type Ratchet Tap Wrench
    Mulai

    Rp319.900

    monotaro T-Type Ratchet Tap Wrench
    Deskripsi:
    A wrench with a ratchet function for hand taps and hand reamers.Work is easy because it is a ratchet Type.It is possible to switch between left and right ratchet and fixed.
  17. Insize Pitch Gages
    Mulai

    Rp199.900

    Insize Pitch Gages
    Deskripsi:
    - Identify the pitch of screw thread; - Made of medium carbon steel
  18. TRUSCO Folding Transport Truck
    Mulai

    Rp1.299.900

    TRUSCO Folding Transport Truck
    atribut:
    • Accessories: Rubber for Fixing Luggage
    • Body Material: Aluminium
    • Material: Carrier: Aluminium Die-Casting, Wheels: Rubber
Daftar Harga tap thread Terbaru March 2026
HTD Hand Tap HSS (mm Series)Rp229.900
TRUSCO T Type Ratchet Tap HolderRp1.699.900
TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-head Saraedies (PF) SetRp16.999.900
TRUSCO Pipe Tap Thread Taper (SKS)Rp669.900
Yamawa Hand Tap (M) HTRp219.900
TRUSCO Tap HandleRp289.900
TRUSCO Tap HandleRp479.900
TEKIRO Tap and Dies SetRp499.900
TRUSCO Pipe Tap Taper (PT Screws)Rp309.900
TRUSCO T Type Tap HolderRp169.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)