Beli tap and dies set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)Deskripsi:49atribut:
- Material: Llow-Alloy Steel (SKS)
- Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal.
- JETJO TOOLS Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Color: Original
- SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Origin: China
- Startools Tap and Die Set Metric (Set Alat Tap dan Senai)Deskripsi:• Set of general size of tap and dies in metal case• Available in metric and inch sizesatribut:
- Thread Size: Metric
- KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- monotaro Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Type: # 2 (middle tap)
- Material: Alloy tool steel (SKS equivalent)
- KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)atribut:
- Size (inch): 1/4-1
- KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)atribut:
- Current (A): 12 each
- JTC Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- JTC Tap & Dieatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.atribut:
- Made In: China
- Yamato Seisakusho Oil Stone (Square) (Batu Asah)atribut:
- Type: A coarse mesh
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- KODENKI Hand Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Hand tap and die set cocok digunakan untuk tap dan snai baut. Bahan terbuat dari alloy berkualitas tinggi dengan packing box yang tebal sehingga mudah dalam penyimpanan.Sudah termasuk:Tap:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Die:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Tap handle : M3-M12Die handle : 25mm / 0.98inchatribut:
- Material: Alloy steel
- Handle Material: Metal
- Volkel Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
- GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)Deskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- Case Type: Plastic
- Die Finish: Bright (Uncoated)
- Die Material: High Speed Steel
- Die Material Grade: Carbon Steel
- Die Shape: Hex
- Die Type: 5/8inch and 1inch Hex
- Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
- Standards: ASME/ANSI B94.9-1999
- Tap Chamfer: Plug; Taper
- Tap Finish: Bright (Uncoated)
- Thread Direction: Right Hand
Daftar Harga tap and dies set Terbaru October 2026
| KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai) | Rp249.900 |
| TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai) | Rp13.999.900 |
| JETJO TOOLS Tap and Die Set (Set Alat Tap dan Senai) | Rp609.900 |
| SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai) | Rp3.499.900 |
| Startools Tap and Die Set Metric (Set Alat Tap dan Senai) | Rp659.900 |
| KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai) | Rp619.900 |
| TEKIRO Tap and Die Set (Set Alat Tap dan Senai) | Rp569.900 |
| monotaro Tap and Die Set (Set Alat Tap dan Senai) | Rp639.900 |
| KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai) | Rp2.699.900 |
| KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai) | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jjP104582703-9.jpg)
/P101507026-1.jpg)
/buP104272426-3.jpg)
/rnP106961995-1.jpg)
/34P111717112-1.jpg)
/8xP107073321-1.jpg)
/huP103684642-3.jpg)
/1uP105437066-3.jpg)
/b4P107073400-1.jpg)
/a7P107073367-1.jpg)
/P101539577-1.jpg)
/85P103208293-2.jpg)
/cjP103208451-1.jpg)

/azP109199395-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
%20(Batu%20Asah)/fiP102016558-2.jpg)
/34P107376112-1.jpg)
/mxP108156825-1.jpg)
/1fP109325051-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)