Beli tap 1 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp289.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  2. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp559.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  3. TRUSCO Tap Guide
    42%
    Mulai

    Rp1.999.900

    TRUSCO Tap Guide
    Deskripsi:
    The tap guide keeps the tap straight and threading vertically.Use : As an aid to vertically eat taps
    atribut:
    • Specification: For hand tap
    • Purpose of Use: As an aid to vertically bite taps.
  4. OSG Hand Tap General Purpose HT #1 (OH4)
    Mulai

    Rp9.999.900

    OSG Hand Tap General Purpose HT #1 (OH4)
    atribut:
    • Accuracy: OH4 (JIS2)
    • Material: High Speed Steel (HSS)
    • Shape: No protruding center
    • Type: Ahead Tap
    • Type of screw: M
    • With food: 9P
    • Precision notation: STD
  5. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp469.900

    TRUSCO Tap Handle (Gagang Tap)
    Deskripsi:
    -Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tap
    atribut:
    • Applicable Tap Dimension: M4 to M13
    • Applicable tap square part: 3.0 to 10
    • Total Length: 260mm
    • Purpose of Use: To stand a tap
  6. Mitoloy Tap Holding Socket
    Mulai

    Rp359.900

    Mitoloy Tap Holding Socket
    Deskripsi:
    -Screw can be deburred by attaching tap(sold separately).-Backlash after tap attachment is unlikely and workability is outstanding.-Has a wide range of sizes. Additionally, special sizes can also be available.-Pin, ring
    atribut:
    • Accessories: Pin, ring
  7. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  8. OSG Hand Tap General Purpose HT #3 (OH4)
    Mulai

    Rp10.999.900

    OSG Hand Tap General Purpose HT #3 (OH4)
    atribut:
    • Accuracy: OH4 (JIS2)
    • Material: High Speed Steel (HSS)
    • Shape: No protruding center
    • Type: Upper tap
    • Type of screw: M
    • With food: 1.5P
    • Precision notation: STD
  9. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp639.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  10. OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    Mulai

    Rp1.599.900

    OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    atribut:
    • Number of Flutes: 2
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): Tap: 45. Drill: 45
    • Material: High vanadium high speed (high speed steel) HSSE
    • Precision: OH3
    • Processing: For a through hole
    • Screw Type: M
    • Surface Processing: V coating (composite multilayer coating)
  11. HTD Hand Tap SKS HT (Mata Tap)
    Mulai

    Rp85.900

    HTD Hand Tap SKS HT (Mata Tap)
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  12. monotaro Hand Tap (Ahead #1) (Mata Tap)
    Mulai

    Rp27.900

    monotaro Hand Tap (Ahead #1) (Mata Tap)
    Deskripsi:
    Produk ini juga sering disebut dengan Hand Tap
    atribut:
    • Chamfer Lcf: 9P
    • Material: (High speed steel) HSS
    • Precision: Equivalent to JIS class 2
    • Screw Type: M
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Ahead # 1
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  13. OSG Hand Tap General Purpose HT #2 (OH4)
    Mulai

    Rp10.999.900

    OSG Hand Tap General Purpose HT #2 (OH4)
    atribut:
    • Material: High speed steel (HSS)
    • With food: 5P
    • Precision notation: STD
    • Accuracy: OH4 (JIS2)
    • Shape: No protruding center
    • Type: Medium tap
    • Type of screw: M
  14. HTD Hand Tap SKS (Mata Tap)
    Mulai

    Rp479.900

    HTD Hand Tap SKS (Mata Tap)
    Deskripsi:
    HTD Hand Tap SKS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  15. monotaro Hand Tap (Top #3) (Mata Tap)
    Mulai

    Rp44.900

    monotaro Hand Tap (Top #3) (Mata Tap)
    Deskripsi:
    It is a general hand tap that cuts the threads of female threads. The biting part is a 1.5-mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting.
    atribut:
    • Material: High speed tool steel Steel (High speed steel/SKH)
    • Type of screw: M
    • Use: For the final finishing of general female thread cutting.
    • Type: Top #3
    • Shape: Center protruding from M6, flat center from M8
    • Work Material: Iron, light metal, low/medium coal layer steel, alloy steel
    • Accuracy: JIS class 2 equivalent
    • Lcf with Meal: 1.5
  16. OSG Hand Tap General Purpose HT #1 (OH1)
    Mulai

    Rp149.900

    OSG Hand Tap General Purpose HT #1 (OH1)
    atribut:
    • Accuracy: OH1 (JIS2)
    • Material: High Speed Steel (HSS)
    • Type: Ahead Tap
    • Type of screw: M
    • With food: 9P
    • Precision notation: STD
  17. HTD Forming Tap HSS-E PH-BR
    Mulai

    Rp209.900

    HTD Forming Tap HSS-E PH-BR
    Deskripsi:
    HTD Forming Tap HSS-E PH-BR.Application:- PH Forming Tap for Through Holes- Bright finish for non-ferrous materials such as aluminum, zinc, and copper?Material:?HSS-EChamfer Length:?4 pitches
  18. HTD Hand Tap HSS (mm Series) (Mata Tap)
    Mulai

    Rp269.900

    HTD Hand Tap HSS (mm Series) (Mata Tap)
    Deskripsi:
    HTD Hand Tap HSS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
Daftar Harga tap 1 4 Terbaru October 2026
TRUSCO Tap Handle (Gagang Tap)Rp289.900
Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)Rp559.900
TRUSCO Tap GuideRp1.999.900
OSG Hand Tap General Purpose HT #1 (OH4)Rp9.999.900
TRUSCO Tap Handle (Gagang Tap)Rp469.900
Mitoloy Tap Holding SocketRp359.900
KARCHER HOME & GARDEN Faucet AdapterRp39.900
OSG Hand Tap General Purpose HT #3 (OH4)Rp10.999.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp639.900
OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)