Beli tangki bensin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Accessories: nozzle
- Material (Packing): Gum
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Color: Red
- Body Material: Electro-galvanized steel sheet
- Material (Hose): PE
- Material (threaded portion): Aluminium Alloy
- Surface Treatment: Powder coating
- Mizuho Chemical Waste Oil Recovery TankDeskripsi:-With a nozzle convenient for draining.-There is a liquid dripping prevention cap on the tip of the nozzle.-With nozzleatribut:
- Capacity (L): 20
- Color: Blue
- Dimensions (mm): 350x170x410
- Material: Polyethylene (PE)
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Mizuho Chemical Flat Can 20L Color Container (No Nozzle)Deskripsi:For storage and storage of liquidsatribut:
- Inner diameter A (phi mm): 50
- Nozzle: None
- Capacity (L): 20
- Inner Diameter A1 (phi mm): 44
- Dimension W (mm): 350
- Handle Width D (mm): 90
- Height C (mm): 370 (up under the neck)
- Height H (mm): 410
- Inner Diameter (phi mm): 44 x 50
- Material (Packing): Polyethylene foam
- Standard Standards: Compliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- Rhinocan Metal Fuel CanDeskripsi:Manufactured from heavy gauge steel with an epoxy coated finish. Supplied with a flexible polythene vented pouring spout. Suitable for storage and transportation of petroleum spirit. Tested to DIN 7274, complies with UN Class 3.atribut:
- Weight Each: 2010g
- Standards Met: DIN 7274 UN Class 3
- Capacity: 10L
- Additional Features: Epoxy coated finish
- Can Material: Steel
- Color: Red
- Part Number: KEN5039200K
- Size: 10L
- monotaro Gasoline Carrying Can (Vertical Type)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Material (threaded portion): Aluminium Alloy
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Capacity (L): 20
- Thickness (mm): 0.8
- Body Material: Electro-galvanized steel sheet
- Color: Greenery
- Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
- Material (Hose): PE
- Material (Nozzle): PE
- Material (Packing): Gum
- Surface Treatment: Powder coating
- Kennedy Jerigen Bensin MerahDeskripsi:Suitable for transporting and storage of petroleum spirit and diesel. UN approved, conforms with S.I. 1982/630 Petroleum Spirit Plastic Container Regulations 1982. Colour coded: Black for diesel. Red for leaded fuel. Green for unleaded/lead-free fuel.atribut:
- Product Number: PCR
- Additional Features: Suitable for transporting and storage
- Capacity: 5L
- Color: Red
- Part Number: KEN5039010K
- Non Brand JerigenDeskripsi:Panjang: 18,5 cmLebar: 11 cmTinggi: 33 cmTerdiri tutup dalam dan tutup luaratribut:
- Size (L): 5
- Diameter (cm): 18.5x11x33
- Non Brand Jerigen HDPEDeskripsi:Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
- KRISBOW Kontainer Penyimpanan Bensin (Jerigen Besi)Deskripsi:Safety Can Gasoline 2.5 Gal (9.5L) Redatribut:
- Color: Red
- Kennedy Angled Metal SpoutDeskripsi:For use with Kennedy grease guns, flexible hoses improve access in confined spaces, 1/8inch BSP connecting threads.atribut:
- Bore Size: 6.5mm
- Overall Width: 10.5mm
- Overall Length: 150mm
- Thread Size: 1/8inch BSP
- Hydraulic Tool Type: Spout
- Material: Steel
- Hose Type: Metal
- Part Number: KEN5400390K
- Mizuho Chemical Flat Can 20L, Coloratribut:
- Material: PE (polyethylene)
- Color: Black
- Capacity (L): 20
- Width B (mm): 350
- Scale: Yes
- Height H (mm): 410
- Bore Diameter (ɸ mm): 44x50
- Nozzle: Per
- External Dimensions (Total Width x Depth x Height) mm: 350x170x410
- Inside Diameter A (mm phi): 50
- Depth E (mm): 170
- Handle Width D (mm): 90
- Height C (mm): 370 (up to neck)
- Inner Diameter A1 (phi mm): 44
- Packing: Yes
- Kennedy Plastic Jerry Can With Internal SpoutDeskripsi:Durable polyethylene containers. Diesel, petrol, chemical and oil resistant. Integral rigid dispensing spout.atribut:
- Standards Met: Non-Approved
- Additional Features: Integral rigid dispensing spout
- Can Material: Plastic
- Color: Red
Daftar Harga tangki bensin Terbaru March 2026
| monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin) | Rp489.900 |
| Mizuho Chemical Waste Oil Recovery Tank | Rp409.900 |
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp849.900 |
| Mizuho Chemical Flat Can 20L Color Container (No Nozzle) | Rp119.900 |
| Non Brand Jerigen | Rp60.900 |
| Rhinocan Metal Fuel Can | Rp999.900 |
| monotaro Gasoline Carrying Can (Vertical Type) | Rp909.900 |
| Green Leaf Jerrycan (Jerigen Plastik) | Rp11.900 |
| Maspion Jerigen Plastik (Jerigen) | Rp12.900 |
| Green Leaf Steine Jerigen Kimia | Rp22.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Horizontal)%20(Tangki%20Bensin)/dcP103176480-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
/ofP103664879-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Rhinocan%20Metal%20Fuel%20Can/pxP102198933-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Vertical%20Type)/dvP103176499-1.jpg)
/P102947216-1.jpg)
/mwP102115824-10.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Jerigen%20Bensin%20Merah/dfP102198483-6.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/KRISBOW%20Kontainer%20Penyimpanan%20Bensin%20(Jerigen%20Besi)/eaP104579514-3.jpg)
/3pP102079133-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Angled%20Metal%20Spout/kvP102194751-2.jpg)