Beli tang slip joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Top Kogyo Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Has the following three functions: to hold an object, to hold a round object such as a pipe and rotate it, and to cut wire, etc.
- SATA Slip Joint Pliers with Nude Handle (Tang Kombinasi)Deskripsi:70521 Japanese style smooth handle carp joint pliers 6" Product Description ●Forged from high-grade chromium-nickel steel ●Handle adopts smooth handle embossed design ●Rivet adjustment knob for easy adjustment of jaw opening
- Top Kogyo Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Has the following three functions: to hold an object, to hold a round object such as a pipe and rotate it, and to cut wire, etc.
- SATA Slip Joint PliersDeskripsi:- Chrome Vanadium steel construction- Non-slip dipped handle grips
- Top Kogyo Multi Water Pump Plier with CutterDeskripsi:-Adjusting the opening of the stage with 9 stages, the adjusting hole is shaped like a saw blade, so there is no worry of disengaging from the catch.-For piping work such as gas, water supply, and air.atribut:
- Total Length: 255mm
- Adjustment (stage): 9
- Maximum Opening: 51mm
- Purpose of Use: For piping work such as gas, water supply, and air.
- TEKIRO Slip Joint Pliers (Tang Slip Joint)Deskripsi:TEKIRO TANG SLIP JOINT 6 INCH merupakan tang yang digunakan untuk memegang memuntir dan memotong objek yang menjadi target, tang ini dapat bekerja dengan baik karena dibuat dari bahan yang berkualitas dan sangat nyaman dalam genggaman tangan anda. Fungsi : memegang memuntir dan memotong objek.Material : Chrome VanadiumDimensi : 150mm 3mm 29mmatribut:
- Material: Chrome Vanadium
- Dimension 6 (mm): 11
- Dimension 7 (mm): 5
- HARDEN Tang Slip JointDeskripsi:-Turunan baja karbon tempa dan keras frekuensi tinggi -Desain paku keling untuk pengikat-Elektroplating dan gagang dicelup anti karat dan nyaman, ergonomis-Tang Slip Joint PRO -Baja Karbon Tempa Berkualitas Tinggi-KENYAMANAN-KUALITAS-TAHAN LAMA-FUNGSI-Tampilan ProdukTerbuat dari baja karbon halus.Kepala tang dengan pemolesan akhir.Dua warna gagang anti selip.Rahang dengan hasil memuaskan, memotong tajam.atribut:
- Size (inch): 8
- H (mm): 9.8
- L (mm): 200
- Material: Chrome Vanadium Steel
- W1 (mm): 35
- W2 (mm): 45.5
- LOBSTER(LOBTEX) Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Adopting a special spring mechanism and a soft grip, they relieve fatigue of a hand due to long hours of work.
- TTC Slip Joint Pliers Slim-Typeatribut:
- Total Length (mm): 208
- Thickness (mm): 115
- A (mm): 45
- Cutting Performance Soft Iron Wire (mm): Φ2.6
- Finish Material: Special Alloy Steel
- HAZET Double Box End Wrench (Kunci Ring)Deskripsi:-Straight type box end wrench with the design that the head is offset from the center of the handle and is easy to put a power.-Traction profile(structure that captures torque with interior dodecagonal areas)helps to work accurately on bolt/nut.-Since it
- AVEN Slip-Joint Plieratribut:
- UNSPSC: 31160000
- PROTO Double Box End Wrench (Kunci Ring)Deskripsi:Box-end wrenches are double end with a different SAE (inch) size on each end for use on two different size fasteners. The enclosed head on each end of the handle provides more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.atribut:
- Grip Style: Plain
- Single End/Double End: Double End
- Finish: Chrome
- Number of Points: 12
- Tether Style: Not Tether Capable
- Handle Color: Silver
- Handle Type: Steel
- Head Type: Offset
- Material: Alloy Steel
- Measurement Type: SAE
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- Snap-on Ratcheting Double Box End Wrench Offset Standard 0° (Kunci Ring Ratchet)atribut:
- Style: 12-point
- Country of Origin: USA
- Finish: Chrome
- TONE Ratcheting Double Box End Wrench Long Flex Head (Kunci Ring Ratchet)Deskripsi:-Ultra long size, optimum for work in a deep recessed place.-Work efficiency is increased by doing the high torque work on the box end side and the quick-turn work on the ratchet box end side with a swing mechanism.-Since both heads are offset on one side
- Asahi Tools Double Box End Wrench Lightool (Kunci Ring)Deskripsi:-The used material is common chrome vanadium steel and the wrench is chrome plated.-A JIS standard product.
- Top Kogyo Ratcheting Double Box End Wrench Offset (Kunci Ring Ratchet)Deskripsi:-Forward/reverse can be easily switched with a switching pin.-It adopts the ratchet mechanism that is simple and secure just by pushing a pin.-Optimum in narrow places.-It corresponds to high torque better than the typical box end wrench.
Daftar Harga tang slip joint Terbaru October 2026
| Top Kogyo Combination Pliers (Tang Jepit Kombinasi) | Rp139.900 |
| SATA Slip Joint Pliers with Nude Handle (Tang Kombinasi) | Rp129.900 |
| C-Mart Slip Joint Pliers | Rp51.900 |
| Top Kogyo Combination Pliers (Tang Jepit Kombinasi) | Rp439.900 |
| SATA Slip Joint Pliers | Rp96.900 |
| Top Kogyo Multi Water Pump Plier with Cutter | Rp159.900 |
| TEKIRO Slip Joint Pliers (Tang Slip Joint) | Rp68.900 |
| HARDEN Tang Slip Joint | Rp49.900 |
| LOBSTER(LOBTEX) Combination Pliers (Tang Jepit Kombinasi) | Rp189.900 |
| KYOTO TOOL (KTC) Combination Pliers (Tang Jepit Kombinasi) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102747519-2.jpg)
/hwP112202644-1.jpg)

/P102751600-1.jpg)


/a9P101000369-3.jpg)

%20Combination%20Pliers%20(Tang%20Jepit%20Kombinasi)/P102750683-1.jpg)
%20Combination%20Pliers%20(Tang%20Jepit%20Kombinasi)/4uP107330174-1.jpg)

/P102327148-1.jpg)

/csP107282460-1.jpg)
/aeP101000374-4.jpg)
/7lP103255273-1.jpg)
/P102738007-1.jpg)
/P102758807-2.jpg)
/P102758816-2.jpg)
/fkP102321560-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)