Beli tamping rammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tropic Tamping Rammer
    Mulai

    Rp11.999.900

    Tropic Tamping Rammer
    Deskripsi:
    Loncin RM80L is a tamping rammer / horse stamper with premium quality, sturdy, and powerful. Used for leveling and compacting the soil surface very well. It is suitable to be used to assist field work and projects that are commonly used for compaction of soil and asphalt as well as the arrangement of stones for roads and in the construction of buildings or factories, because of its extra strong toughness and resilience.
    atribut:
    • Reversible: Non-reversible
    • Tamping Rammer/Plate Compactor: Tamping Rammer
    • Plate Size (mm): 330x290
    • Jumping Stroke Tamping Rammer (mm): 40-65
    • Dimensions (LxWxH) (mm): 790x480x1150
    • Engine Start: Recoil
  2. Strong Indonesia Stamper Super Engine Honda
    Mulai

    Rp13.999.900

    Strong Indonesia Stamper Super Engine Honda
    Deskripsi:
    - Cocok digunakan untuk memadatkan struktur tanah lempung, berpasir, maupun berkerikil.- Ringan dan well-balanced- Ergonomis, ada shock-absorbent yang memberikan kenyamanan pada operator- Menggunakan tenaga engine 4 tak dengan bahan bakar bensin murni- Tersedia dengan kereta beroda untuk memudahkan perpindahan tempat- Dilengkapi dengan pengatur katup (throttle control)
    atribut:
    • Dimensions (LxWxH) (mm): 610x430x1080
    • Plat Size (mm): 290x350
    • Compaction Area (m²/hour): 200
    • Impact Force (kg): 7000
    • Jump Height (mm): 37
    • Machine: Honda GX 160
    • Tank Capacity (L) : 3
  3. Trilliun Pipe Connection Reducer (Reducer Sambungan Pipa)
    Mulai

    Rp3.900

    Trilliun Pipe Connection Reducer (Reducer Sambungan Pipa)
    atribut:
    • Application: Water Pressure
  4. MIKASA SANGYO Parts for Tamping Rammer Mt-55L
    Mulai

    Rp129.900

    MIKASA SANGYO Parts for Tamping Rammer Mt-55L
    atribut:
    • Location to Install: Tank & handle relation
    • Model of Suitable Main Unit: MT-55L
    • Number Required Per Unit: 1
    • Parts Name: Throttle lever
  5. Loncin Stamper Kuda
    Mulai

    Rp15.999.900

    Loncin Stamper Kuda
    Deskripsi:
    Loncin RM80L merupakan tamping rammer/stamper kuda dengan kualitas premium, kokoh, dan bertenaga. Digunakan untuk meratakan dan memadatkan permukaan tanah dengan sangat baik. Sangat cocok digunakan untuk membantu pekerjaan lapangan dan proyek yang biasa di gunakan untuk pemadatan Tanah dan aspal serta susunan batu untuk jalan maupun dalam pembangunan gedung atau pabrik, karena ketangguhan dan ketahanannya yang extra kuat.
    atribut:
    • Jumping Stroke Tamping Rammer (mm): 40-65
    • Impact Number per minute: 450-660
    • Impact Force (kN): 10
    • Start Machine: Recoil
  6. TIGON Tamping Rammer
    Mulai

    Rp12.999.900

  7. KRISBOW Mesin Stamper Kuda
    Mulai

    Rp37.999.900

    KRISBOW Mesin Stamper Kuda
    atribut:
    • Engine Type: Gasoline, Honda GXR120
    • Engine: Air-cooled, 4-cycle, single cylinder
    • Impact Force (kN): 13
    • Jumping Stroke (mm): 40-80
    • Dimensions (cm): 70.3x34.5x102.8
    • Fuel Tank Capacity (L): 2.8
    • Power (kW/hp): 2.7(3.6)
    • Shoe Size (mm): 340x285
  8. Hyundai Tamping Rammers
    Mulai

    Rp13.999.900

    Hyundai Tamping Rammers
    Deskripsi:
    Hyundai new range of tamping rammers and plate compactor provide powerful compaction in tough site conditions to deliver uncompromised performance. It is designed to reduce operator fatigue to enhance productivity. Our light equipment products allow for superior productivity and durability with minimal operating costsTAMPING RAMMER  HDR88H (Honda) And HDR88R (Robin)Hyundai Rammers deliver a high impact force making them an excellent choice for cohesive and semi-cohesive soils. It covers three types of compaction: impact, vibration, and kneading. Ideal for use on soil and asphalt, backfilling for pipe/cable installing, and the best choice for trench works.TAMPING RAMMER  HDR88HD (Hyundai)
    atribut:
    • Jumping Stroke: 2,5 cm
    • Impact Number: 450 - 650
  9. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  10. Future Star Stamper Elektrik
    Mulai

    Rp8.699.900

    Future Star Stamper Elektrik
    atribut:
    • High Jump (mm): 40-60
    • Forward Speed (m/minute): ≥8
    • Energy Collision (N m): 65
    • Amount Impact per minute: 460-650
    • Motor Power (kW): 3
  11. Hyundai Plate Compactor CNP90
    Mulai

    Rp5.299.900

    Hyundai Plate Compactor CNP90
    Deskripsi:
    Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
  12. MIKASA SANGYO Parts Mt-55H
    Mulai

    Rp429.900

    MIKASA SANGYO Parts Mt-55H
    atribut:
    • Location to Install: Tank & handle relation
    • Model of Suitable Main Unit: MT-55H
    • Number Required Per Unit: 1
  13. Tiger Concrete Mixer (Mesin Pengaduk)
    Mulai

    Rp21.999.900

    Tiger Concrete Mixer (Mesin Pengaduk)
    Deskripsi:
    Tiger GT-425 L merupakan molen atau disebut juga mesin pengaduk untuk mebuat adukan, baik untuk keperluan pasangan maupun plesteran, pasir dan semen diaduk sampui merata menurut campuran tertentu dengan menggunakan cangkul atau pengaduk beton didalam tabung pengaduk. Dengan kapasitas tabung pengaduk sampai 425 Liter dan kecepatan putaran tabung mencapai 45 RPM dapat mengaduk campuran dengan cepat dan memudahkan pekerjaan mengaduk. Dikopel dengan engine Tropic R175 dengn daya 7HP memiliki tenaga yang memberikan performa yang lebih baik lagi.
    atribut:
    • Normal Capacity (L): 425
    • Engine Power (hp): 7
    • Drum Rotation Speed (rpm): 24 to 25
    • Oil Capacity (L): 2
    • Fuel Tank Capacity (L): 5
    • Pulley Size (inch): 20
    • Engine Start: Crank
    • Fuel Type: Diesel
  14. WACKER NEUSON Vibratory Rammer
    Mulai

    Rp139.999.900

    WACKER NEUSON Vibratory Rammer
    atribut:
    • Ramming Shoe Size (WxL) (mm): 330x340
    • Dimensions (LxWxH) (mm): 740x370x1000
    • Stroke (mm): at the Ramming Shoe 75
    • Percussion Rate (blows/minute): Max. 667
    • Centrifugal Force (kN): 21
    • Operating Speed (m/minute): 8.8
    • Displacement (cm³): 211
    • Engine/Motor: Air-Cooled Single-Cylinder Diesel Engine
    • Engine/Motor Type: L 48
    • Fuel Consumption (L/hour): 0.9
    • Operating Performance Power (kW): (SAE J1349) 2.8
    • Speed (rpm): 3450
    • Surface Capacity (m²/hour): 174
    • Tank Capacity (L) : 4.2 (fuel)
  15. Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp11.999.900

    Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  16. EBM-PAPST DC Compact Axial Fan (Kipas Aksial)
    Mulai

    Rp1.999.900

    EBM-PAPST DC Compact Axial Fan (Kipas Aksial)
    Deskripsi:
    Housing with earthing lug for bolt M4 x 8 (Torx)Free air power consumption, these values may be considerably higher at the operating point.
    atribut:
    • Minimum Ambient Temperature (°C): -20
Daftar Harga tamping rammer Terbaru October 2026
Tropic Tamping RammerRp11.999.900
Strong Indonesia Stamper Super Engine HondaRp13.999.900
Trilliun Pipe Connection Reducer (Reducer Sambungan Pipa)Rp3.900
MIKASA SANGYO Parts for Tamping Rammer Mt-55LRp129.900
Loncin Stamper KudaRp15.999.900
TIGON Tamping RammerRp12.999.900
KRISBOW Mesin Stamper KudaRp37.999.900
Hyundai Tamping RammersRp13.999.900
RUCIKA Sambungan Pipa PVC Reducing Socket AWRp4.900
RYU Demolition Hammer (Mesin Bobok Beton)Rp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)