Beli tali name tag di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Hanging String 8 Mm WidthDeskripsi:With a simple shape, we newly developed a hook part to firmly lock the case. By adopting a hook mechanism, multiple cases can be attached to one hanging string. You can use it by hanging keys, including cards with different uses and sizes.Because it uses 8 mm wide hanging string with shiny feeling, it gives a stylish impression. With adjustment parts, you can adjust to the length of your choice. Because it has clothes securing clip, it can be easily fixed to clothes. Includes accident prevention parts.atribut:
- Material: String: R-PET 100%, hook: R-POM 35%, accident prevention parts, adjustment parts, joint parts: PP
- Deli Name Badge/Lanyardatribut:
- Color: Random Color
- Dimensions (mm): 485x10
- Material: Polyester
- Specification: With removable clip
- monotaro.id Tali Lanyard ID Card Jepit 1 cmDeskripsi:monotaro.id tali ID Card atau sering disebut sebagai lanyard, memiliki 2 ukuran: 1 dan 2 cm dengan 2 tipe ujung, yakni model kait dan jepit. Terbuat dari bahan plastik tali yang awet sehingga tidak mudah rusak. Tersedia dalam berbagai pilihan warna yang cocok digunakan untuk acara bisnis dan perkantoran.atribut:
- Size (cm): 38
- monotaro.id Tali Lanyard ID Card Kait 1 cmDeskripsi:monotaro.id tali ID Card atau sering disebut sebagai lanyard, memiliki 2 ukuran: 1 dan 2 cm dengan 2 tipe ujung, yakni model kait dan jepit. Terbuat dari bahan plastik tali yang awet sehingga tidak mudah rusak. Tersedia dalam berbagai pilihan warna yang cocok digunakan untuk acara bisnis dan perkantoran.atribut:
- Size (cm): 38
- FAG Adapter SleevesDeskripsi:Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
- FAG Spherical Roller Bearings Series BE-XL-K-C3Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety)atribut:
- Color: White
- monotaro.id Name Tag HorizontalDeskripsi:-Plastik Id Card / Plastik Name Tag / Kantong Panitia / Ktn 6 X 9 cm Horizontal-1 Set Isi : 2 Pcs-Untuk Isian Kartu 5 X 8 Cm Posisi Horizontal
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- PIRELLI Ban Motor TouringDeskripsi:- Angel City merupakan turunan teknologi dari Angel GT. - Teknologi yang digunakan pada Pattern Angel City adalah teknologi dengan konstruksi X-Ply dan material khusus. - Angel City memenuhi kebutuhan sepeda motor sport hingga 250cc, 'underbones' dan motor lainnya. - Konstruksi ban yang kuat memastikan durability yang tinggi dan performa yang konsisten sepanjang masa pakai ban. - Manfaat Agel City dapat dirasakan dalam berbagai kondisi jalan. - Pattern Angel City di rekomendasikan untuk segala kondisi jalanan, baik basah maupun kering.atribut:
- Type: Cross-Ply
- Ring: 17.0
- Tire Type: Tubeless
- Bantex Kalung ID Card PotraitDeskripsi:Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.atribut:
- Size (mm): 54x90
- Open Industries Hanging Name Tagatribut:
- Internal Paper Size (mm): 90x55
- External Form Dimensions (Width x Height)(mm): 101x77
- Cord Length (cm): 90
- Width of String: 1
- monotaro.id Name Tag Vertikalatribut:
- Height (cm): 1
- monotaro Hanging Name Tag (For Postcards)Deskripsi:It is a suspended name tag with a solid thickness and transparency. A postcard that can accept postcards. The strap has three color lines, red, white and blue. We can understand participants of various events, training and exhibitions at a glance.. As a suspended name tagDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: (String) PET, (case) recycled polyolefin
- Internal Dimensions (Width x Height) (mm): 108 x 148
- External Form Dimensions (Width x Height)(mm): 118 x 175
- Cord Length (cm): 100
- Size: Postcard
- Bantex Kalung ID Card LandscapeDeskripsi:Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah yang modern dengan ukuran 90x54mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.atribut:
- Size (mm): 90x54
- monotaro.id ID Card Jepit Garisatribut:
- Length (cm): 8
- Height (cm): 1.2
- Quantity (Sheet): 5
- Width (cm): 7.5
Daftar Harga tali name tag Terbaru January 2026
| monotaro.id Tali ID Card | Rp4.900 |
| KOKUYO Hanging String 8 Mm Width | Rp37.900 |
| Deli Name Badge/Lanyard | Rp59.900 |
| monotaro.id Tali ID Card | Rp32.900 |
| monotaro.id Tali Lanyard ID Card Jepit 1 cm | Rp19.900 |
| Joyko Name Tag | Rp3.900 |
| monotaro.id Tali Lanyard ID Card Kait 1 cm | Rp19.900 |
| FAG Adapter Sleeves | Rp109.900 |
| FAG Spherical Roller Bearings Series BE-XL-K-C3 | Rp13.999.900 |
| UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Safety) | Rp449.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20E-S-WR%20Without%20Air%20Vents%20(Helm%20Safety)/P101508245-2.jpg)

/b0P103233396-3.jpg)





/5iP102234198-2.jpg)