Beli takel yale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- KITO Katrol Tangan Rantai (Takel)Deskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- Tyrone HSC Chain Block 10Ton (Katrol)atribut:
- Capacity (t): 10
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
- Tyrone HSC Chain Block 20Ton (Katrol)atribut:
- Capacity: 20 Ton
Daftar Harga takel yale Terbaru September 2025
Tyrone HSC Chain Block 0.5Ton | Rp1.799.900 |
Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
monotaro Hand Winch (Crosscut Only) (Katrol Manual) | Rp1.199.900 |
HITACHI Katrol Elektrik | Rp24.999.900 |
ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
Elephant Manual Chain Block KII | Rp30.999.900 |
Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
Tyrone HSC Chain Block 3Ton (Katrol) | Rp3.799.900 |
Tyrone HSC Chain Block 1Ton | Rp1.599.900 |
Tyrone Katrol Rantai HSC 2Ton (Takel) | Rp2.099.900 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)