Beli takel manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp3.199.900

    NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -A single-operation free rotation mechanism has been employed to enable the user to create a freely rotating state simply by turning the grip counter-clockwise.-Equipped with a brake engagement/bite resolving mechanism for recovery with a normal operation
  2. NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    57%
    Mulai

    Rp2.699.900

    NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
    • Rated Load (t): 1
    • Standard Lifting Height (m): 1.5
    • Minimum Distance Between Hooks (mm): 325
    • Lever Length (mm): 265
  3. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. Wipro Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp1.799.900

  5. KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.299.900

    KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  6. ULTRA Hoist Lever Block Type HSH-A (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp1.599.900

    ULTRA Hoist Lever Block Type HSH-A (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Model HSH-A is a compact, lightweight and premium class lever block.
    atribut:
    • Standard Lift (m): 1.5
  7. KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  8. Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp9.899.900

    Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come of
    atribut:
    • Rated Load: 3.2t
    • Standard Lift: 1.5m
    • Min Distance Between Hooks: 420mm
    • Lever Length (mm): 360
  9. TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.699.900

    TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
  10. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  11. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  12. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  13. KITO L5 Series Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp10.999.900

    KITO L5 Series Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -Easy to carry, convenient to store, and greatly improved operability in small spaces due to its reduced size and weight.-A nickel-plated chain realizes the high strength of 1000N/mm² while also having resistance to corrosion and wear in addition
    atribut:
    • Standard Lift: 1.5m
  14. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
Daftar Harga takel manual Terbaru October 2026
NIKKO Manual Operated Chain Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.199.900
NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.699.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp5.399.900
Tyrone Lever Block HSH-VT Pulley (HVT) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.599.900
Wipro Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp1.799.900
KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.299.900
ULTRA Hoist Lever Block Type HSH-A (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp1.599.900
KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp6.399.900
Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp9.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)