Beli takasago excel asia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- kyowapmp Jet Cleaner PumpDeskripsi:KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.atribut:
- Dimensions (LxHxW) (mm): 275x200x230
- Speed (rpm): 1410
- Type: Single-Phase
- Frequency (Hz): 50
- Power (W): 250
- Flow Rate (minute): 3.5
- Maximum Pressure (MPa): 3.9
- Rothenberger Testing Pump RP 50 SDeskripsi:alat untuk mengetest kebocoran pada pipaatribut:
- Color: Red
- LocknLock Tumbler Mini Mug Hot and Cool (Botol Minum)atribut:
- Size: 200ml
- Dimension: 6.7x14.7cm
- LocknLock Kotak Makan Rectangular Pendekatribut:
- Size: 470ml
- Dimension: 13.5x10.2x6.8cm
- LocknLock Chess Water Bottle PETDeskripsi:Specification: - Clear body with unbreakable and light PET material makes it easy to check contents, - Non-slippery chess patterns on body, Great use from one-hand grip, - Can be stored anywhere in refrigerator home bar, door pocket or mini refrigerator with its practical size with slim body, -atribut:
- Specification: Body-PET/Lid-Polypropylene
- LocknLock Ice Rock Water Bottleatribut:
- Size (L): 1.2
- Material: Polythylene Terephthalate
- Dimensions (cm): 9.5x26.8
- Lion Star Toples Dexaatribut:
- Capacity (ml): 1000
- Color: Random Color
- LocknLock Bisfree Sports Handy Bottle TritanDeskripsi:Specification: - Safe BPA Free materials, - One-hand easy grip, - Easy-to-drink narrow mouth, - Detachable strap, - Body-Tritan (TM)/Lid,Ring-Polypropylene/Stopper-Polyethylene/Packing-Rubber (silicone)/Water Bottle Strap-Polypropylene, Polyester.atribut:
- Size: 500ml
- Dimension: 7x20.0cm
- monotaro Multipurpose Strap For SuspensionDeskripsi:To hanging, such as a name tag or a mobile phone.atribut:
- Material: Strap: Recycled PET
- Strap Length (cm): 90
- Strap Width (mm): Ten
Daftar Harga takasago excel asia Terbaru March 2026
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| kyowapmp Manual Test Pump | Rp2.499.900 |
| kyowapmp Jet Cleaner Pump | Rp5.499.900 |
| Rothenberger Testing Pump RP 50 S | Rp7.499.900 |
| LocknLock Toples Makanan Plastik Kotak | Rp119.900 |
| LocknLock Tumbler Mini Mug Hot and Cool (Botol Minum) | Rp93.900 |
| LocknLock Kotak Makan Rectangular Pendek | Rp53.900 |
| LocknLock Kotak Makan Rectangular Panjang | Rp58.900 |
| LocknLock Kotak Makan Rectangular Pendek dengan Sekat | Rp90.900 |
| TRUSCO Document Drawer (B4) | Rp1.799.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































/flP102027561-2.jpg)




/P102254037-1.jpg)



/P101500843-1.jpg)

/84P105524292-1.jpg)