Beli taisei kogyo filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taisei Kogyo Line Filter Model UL (Saringan Udara)atribut:
- Compatible Filter: UL-10A-10U/UL-12A-10U
- Total Length (mm): 204.5
- Total Width (mm): 82.2
- Differential pressure resistance: 0.7MPa
- Filtration precision: 10 microns
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
- Taisei Kogyo Filter Hisap Model SFNDeskripsi:-A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration
- Taisei Kogyo Notch Cleanable Filter Model AKDeskripsi:-A notch wire element which can clean and reproduce the element by rotating the handle has been employed. For this reason, you can clean and reproduce the element without having to remove it from the case.-For general hydraulic oil.-Piping method is screwed end type(Flange type is optional).
- Taisei Kogyo Suction StrainerDeskripsi:A tank internal filter for general hydraulic oil.atribut:
- Filtration Accuracy (mesh): 150
- Taisei Kogyo Notch Cleanable Filter Model AKDeskripsi:-A notch wire element which can clean and reproduce the element by rotating the handle has been employed. For this reason, you can clean and reproduce the element without having to remove it from the case.-For general hydraulic oil.-Piping method is screwed end type(Flange type is optional).atribut:
- Adhesion Strength: 300N
- Retention Angle: 45°, 90°, 135°
- Magnet Materials: Neodymium Magnet
- Exterior Part Materials: Steel/Aluminium Alloy
- Width x Depth x Height: 95x28x110mm
- Taisei Kogyo Air BreatherDeskripsi:It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.atribut:
- Dimension D1 (mm): 60
- Dimension H (mm): 80
- Dimension H1 (mm): 51
- Dimension H2 (mm): 29
- Airflow Rate (m³/minute): 0.4
- Dimensions d (mm): Φ78
- Kennedy Dia Nylon Hammer Plastic Handle (Palu Nylon)atribut:
- Face Material: Nylon
- Overall Length (mm): 305
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
- Taisei Kogyo Suction Filter Model SFNDeskripsi:-A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration.
- Shell Spirax A227Deskripsi:Shell Spirax S2 A 140High quality, GL-5 axle oilShell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.Main Applications- Automotive transmissions, differentials.- Moderate to heavily loaded gear sets in stationary and ancillary equipment.Specifications, Approvals & Recommendations- API Service Classification GL-5For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
- York Pump Flowting Switchatribut:
- Size (inch): 1x3/4
- Masuda Seisakusho Air Breather MSA Typeatribut:
- Dimension B (mm): 18
- Dimension C (mm): 16
- Caliber d (Φmm): R1
- Dimension H (mm): 60
- Mass (g): 550
- Width Across Flats (mm): 41
- Air Volume (L/minute): 650
- Dimensions d (mm): Φ91
- CHIYODA Breather Ventatribut:
- Fluid Temperature (°C): 5 to 150
- Finishing Material: Main body: Brass, Element: Brass sinter body
- Volume Decrease (dB): 20 or more
- Working Pressure (MPa): 1
- Taisei Kogyo Line FilterDeskripsi:It is a low-pressure model of the best-selling U series. Since it is a top-pulling type, element replacement is easy. The flow direction can be easily changed by turning the top cover 180 °.It is installed in-line to maintain the cleanliness of oil in the hydraulic circuit and protect the hydraulic equipment from contamination.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * For non-general hydraulic oil, packing O-ring and other items will change.atribut:
- Dimension H (mm): 189
- Maximum Operating Pressure (MPa): 3.5
- Dimension A (mm): 115
- Dimensions d (mm): 83
- Dimension B (mm): 96
- Dimension C (mm): 54
- Dimension H1 (mm): 50
- Dimension H2 (mm): 139
- Dimension W (mm): 45
- Filtraton Accuracy (micron): 10
- Suitable fluid: General hydraulic oil
- Type of Filter Material: General filter paper
- d2xl: M8x14
- Waterplus Flow Switchatribut:
- Unit (A): 16
- INNOVAC Two Stage Rotary Vane Vacuum Pumpatribut:
- Rotation Speed (rpm): 50Hz : 1400, 60Hz : 1720
- INNOVAC Liquid Ring Vacuum Pumpatribut:
- Impeller: SS304
- Casing Material: Cast Iron
- Ultimate Vacuum (MPa): 0.097
- Ultimate Vacuum (mbar): 33
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valveatribut:
- Horizontal Load Capacity: 14kg
- Vertical load capacity: 4.5kg
- Outer DiameterxThickness: 52x8mm
- Magnet Materials: Ferrite Magnet
- Exterior Part Materials: Steel
- Purpose of Use: For general hydraulic oil.
Daftar Harga taisei kogyo filter Terbaru March 2026
| Taisei Kogyo Line Filter Model UL (Saringan Udara) | Rp749.900 |
| Taisei Kogyo description | Rp749.900 |
| Taisei Kogyo Filter Hisap Model SFN | Rp709.900 |
| Taisei Kogyo Notch Cleanable Filter Model AK | Rp3.399.900 |
| Taisei Kogyo Suction Strainer | Rp249.900 |
| Taisei Kogyo Notch Cleanable Filter Model AK | Rp3.399.900 |
| Taisei Kogyo Air Breather | Rp419.900 |
| Kennedy Dia Nylon Hammer Plastic Handle (Palu Nylon) | Rp759.900 |
| Taisei Kogyo description | Rp6.899.900 |
| Taisei Kogyo Suction Filter Model SFN | Rp929.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102004135-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Taisei%20Kogyo%20Notch%20Cleanable%20Filter%20Model%20AK/P102868405-1.jpg)



/nnP101005851-8.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Spirax%20A227/0rP103832027-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/Taisei%20Kogyo%20description/P102863473-1.jpg)