Beli taisei filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taisei Kogyo description
    Mulai

    Rp6.699.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
  2. Taisei Kogyo description
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
  3. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp739.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  4. Taisei Kogyo description
    Mulai

    Rp25.999.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
    atribut:
    • Caliber: Rc1 1/2
    • Total LengthxTotal Width: 387x150mm
    • Specified Flow Rate: 180L/min
    • Filtration precision: 10 microns
    • Maximum Working Pressure: 3.5MPa
  5. Taisei Kogyo description
    Mulai

    Rp15.999.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
    atribut:
    • Caliber: Rc1
    • Total LengthxTotal Width: 306x120mm
    • Specified Flow Rate: 100L/min
    • Filtration precision: 10 microns
    • Maximum Working Pressure: 3.5MPa
  6. Taisei Kogyo Suction Strainer
    Mulai

    Rp239.900

    Taisei Kogyo Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuracy (mesh): 150
  7. Taisei Kogyo description
    Mulai

    Rp8.799.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
    atribut:
    • Horizontal Load Capacity: 14kg
    • Vertical load capacity: 4.5kg
    • Outer DiameterxThickness: 52x8mm
    • Magnet Materials: Ferrite Magnet
    • Exterior Part Materials: Steel
    • Purpose of Use: For general hydraulic oil.
  8. Taisei Kogyo Suction Filter Model SFN
    Mulai

    Rp909.900

    Taisei Kogyo Suction Filter Model SFN
    Deskripsi:
    -A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration.
  9. Taisei Kogyo Filter Hisap Model SFN
    Mulai

    Rp699.900

    Taisei Kogyo Filter Hisap Model SFN
    Deskripsi:
    -A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration
  10. Taisei Kogyo Notch Cleanable Filter Model AK
    Mulai

    Rp3.299.900

    Taisei Kogyo Notch Cleanable Filter Model AK
    Deskripsi:
    -A notch wire element which can clean and reproduce the element by rotating the handle has been employed. For this reason, you can clean and reproduce the element without having to remove it from the case.-For general hydraulic oil.-Piping method is screwed end type(Flange type is optional).
  11. Taisei Kogyo Line Filter
    Mulai

    Rp3.599.900

    Taisei Kogyo Line Filter
    Deskripsi:
    It is a low-pressure model of the best-selling U series. Since it is a top-pulling type, element replacement is easy. The flow direction can be easily changed by turning the top cover 180 °.It is installed in-line to maintain the cleanliness of oil in the hydraulic circuit and protect the hydraulic equipment from contamination.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * For non-general hydraulic oil, packing O-ring and other items will change.
    atribut:
    • Dimension H (mm): 189
    • Maximum Operating Pressure (MPa): 3.5
    • Dimension A (mm): 115
    • Dimensions d (mm): 83
    • Dimension B (mm): 96
    • Dimension C (mm): 54
    • Dimension H1 (mm): 50
    • Dimension H2 (mm): 139
    • Dimension W (mm): 45
    • Filtraton Accuracy (micron): 10
    • Suitable fluid: General hydraulic oil
    • Type of Filter Material: General filter paper
    • d2xl: M8x14
  12. Printech Thermal Paper
    Mulai

    Rp289.900

    Printech Thermal Paper
    Deskripsi:
    Biasa digunakan untuk :- Printer Thermal- Mini Printer Thermal Bluetooth- Mesin EDC- Kalkulator Thermal dan sejenisnyaBiasa digunakan oleh :Supermarket, restoran, hotel, rumah sakit, bank, perusahaan telekomunikasi dan bisnis-bisnis lainnya.
    atribut:
    • Type: Core
  13. Taisei Kogyo Notch Cleanable Filter Model AK
    Mulai

    Rp3.299.900

    Taisei Kogyo Notch Cleanable Filter Model AK
    Deskripsi:
    -A notch wire element which can clean and reproduce the element by rotating the handle has been employed. For this reason, you can clean and reproduce the element without having to remove it from the case.-For general hydraulic oil.-Piping method is screwed end type(Flange type is optional).
    atribut:
    • Adhesion Strength: 300N
    • Retention Angle: 45°, 90°, 135°
    • Magnet Materials: Neodymium Magnet
    • Exterior Part Materials: Steel/Aluminium Alloy
    • Width x Depth x Height: 95x28x110mm
  14. Shell Oli Mesin Rimula R4 Plus
    Mulai

    Rp73.900

    Shell Oli Mesin Rimula R4 Plus
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  15. Legrand Power Socket Panel P17 Series (Stop Kontak/ Power Outlet)
    Mulai

    Rp329.900

    Legrand Power Socket Panel P17 Series (Stop Kontak/ Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  16. Shell Oli Mobil
    Mulai

    Rp119.900

    Shell Oli Mobil
    Deskripsi:
    Shell Helix HX7 5W-40 adalah pelumas mesin mobil full sintetis untuk menjaga mesin tetap bersih dan bekerja lebih efisien.Shell Helix HX7 5W-40 dilengkapi dengan Flexy Molecule Technology, yakni molekul yang aktif bekerja ketika mesin mengalami tekanan/temperatur tinggi, serta molekul yang membentuk lapisan pelindung tahan lama dan menyeluruh pada permukaan logam bagian dalam mesin.Shell Helix HX7 5W-40 dirancang untuk:- Mesin mobil modern yang berada pada segala kondisi berkendara dengan beban ringan hingga berat, termasuk mobil-mobil yang sering berada pada kondisi berkendara berhenti-jalan akibat kemacetan,- Berbagai jenis mesin mobil berbahan bakar bensin, diesel, dan gas,- Cocok untuk mesin berbahan bakar biodiesel dan campuran bensin/etanol.Spesifikasi: API SN Plus; ACEA A3/B4, VW Standard 502.00, 505.00
  17. Taisei Kogyo Air Breather
    Mulai

    Rp419.900

    Taisei Kogyo Air Breather
    Deskripsi:
    It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.
    atribut:
    • Dimension D1 (mm): 60
    • Dimension H (mm): 80
    • Dimension H1 (mm): 51
    • Dimension H2 (mm): 29
    • Airflow Rate (m³/minute): 0.4
    • Dimensions d (mm): Φ78
  18. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  19. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp39.900

Daftar Harga taisei filter Terbaru January 2026
Taisei Kogyo descriptionRp6.699.900
Taisei Kogyo descriptionRp729.900
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp739.900
SMC Element for Industry FilterRp429.900
Taisei Kogyo descriptionRp25.999.900
Taisei Kogyo descriptionRp15.999.900
Taisei Kogyo Suction StrainerRp239.900
Taisei Kogyo descriptionRp8.799.900
Taisei Kogyo Suction Filter Model SFNRp909.900
Taisei Kogyo Filter Hisap Model SFNRp699.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)