Beli tablet holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANWA SUPPLY Tablet Holder
    Mulai

    Rp2.499.900

    SANWA SUPPLY Tablet Holder
    Deskripsi:
    It is a tablet holder that can fix a 7 to 11 inch tablet PC. It can be attached to a support such as a forklift. You can adjust the two joints to stop them in any position. The holder is designed to hold up, down, left and right firmly, and the tablet is fixed with two L-shaped clips and three V-shaped clips. Since the holder can be rotated, it can be changed vertically or horizontally while it is installed.* When attaching to a support, make sure that it does not slip off or the clamp does not shift before using it.
    atribut:
    • Allowable Load (kg): Approximately 1.5 / when operating, approximately 3 / when stationary
    • Installation: Clamp type
    • Location to Install: Prop
    • Set Contents: Arm x 1, tablet holder x 1, clamp x 1, L-shaped stopper x 1, V-shaped stopper x 1, knob x 1, protective sheet (5 sheets) x 1
    • Suitable Tool: gloves
  2. SANWA SUPPLY Vesa Mounting Holder for Ipad / Tablet
    Mulai

    Rp1.199.900

    SANWA SUPPLY Vesa Mounting Holder for Ipad / Tablet
    atribut:
    • AS ONE Part Number: 64-0870-86
    • Feature: 360 degree rotation, VESA standard compliant
    • Included Accessories: Monitor arm mounting screw (M4 x 9)
    • Material: ABS
    • Suitable Models: 7-11 inch iPad, tablet
    • Type: Wall hanging / bracket type
  3. JETE Holder Tablet
    Mulai

    Rp179.900

    JETE Holder Tablet
    atribut:
    • Anti-slip: Yes
    • Material: Metal
    • Rotation Angle (°): 360
  4. YAC Din Box Tablet Holder
    Mulai

    Rp709.900

    YAC Din Box Tablet Holder
    Deskripsi:
    A tablet holder that attaches to an empty space in a DIN pocket. With a support arm that spreads to the left and right, you can hold from a smartphone to a 10-inch class tablet. The angle of the tablet holder can be adjusted in 3 steps in the vertical direction.
    atribut:
    • Color: Black
    • Allowable Load (kg): 0.5 or less
    • Dimensions (mm): [Storable size] Height 100-180, width (tablet sideways) 100-255, width (smartphone) 50 or more, thickness 15
  5. KASHIMURA Accessories Car Suction Cup Tablet Holder (Aksesoris Interior Mobil)
    Mulai

    Rp279.900

    KASHIMURA Accessories Car Suction Cup Tablet Holder (Aksesoris Interior Mobil)
    Deskripsi:
    Suction cup type tablet holder for 7 to 10 inches. It can be attached firmly with a large gel suction cup type base of 90mm. With a ball joint, the angle can be adjusted to a position that is easy to see 360° even after installation. Hold your tablet securely with a rotating lock lever.
    atribut:
    • Color: Black
    • Type of Sign: Sucker
    • Suitable Size (mm): Height: Within 125-185 Thickness: Within 10
    • Body Dimensions (Width x Height x Depth) (mm): 115x140x190
  6. Nescafe Kopi Instan Ice Roast Americano
    Rating:
    100% of 100
    (6)
    Mulai

    Rp22.900

    Nescafe Kopi Instan Ice Roast Americano
    atribut:
    • Size (g): 2
    • Packaging: Pouch
  7. BASEUS Bike Phone Holder
    Mulai

    Rp199.900

    BASEUS Bike Phone Holder
    Deskripsi:
    Quad Lock untuk melepas dan memasang dengan cepat, agar tidak terjatuh. dalam struktur berbentuk X dan pegas tarik berkekuatan tinggi menahan ponsel dengan kuatLepas dan pasang dengan cepat, perangkat baru yang terpisah memungkinkan Anda melepas dan memasang telepon dalam satu detik-Melepas:Tekan dan tarik ke atas untuk melepas telepon-Memasang:Geser ke bawah untuk memasang teleponPenguatan mekanis ganda-Kencangkan alas pada stang-Tekan kunci mekanisTidak menghalangi layar, dan celah yang disediakan untuk layar dan tombol ramah penggunaPenyesuaian 360, sesuaikan sudut dengan satu tangan dan beralih antara layar potret atau lanskap untuk navigasiDengan bantalan gel silika anti selipUntuk beberapa model seperti sepeda. skuter atau sepeda motor* tidak dapat diterapkan ke stang dengan struktur internal
    atribut:
    • Color: Black
    • Dimension(mm): 17.9x9.7x7
  8. BASEUS Backseat Car Holder
    Mulai

    Rp129.900

    BASEUS Backseat Car Holder
    Deskripsi:
    -Sebuah braket untuk jok mobil belakang, terutama cocok untuk perjalanan liburanDi desain untuk penumpang kursi mobil belakang, saat Anda menikmati film di hpKompatibel dengan ukuran jok mobil yang berlaku yaitu antara 140mm - 180mm- Sebagai pemegang klip, portabel dan dapat disesuaikanPasang dan kunci perangkat dengan kuat bahkan saat mengemudi, tiba-tiba mengerem pada jalur perlambatan dan jalanan yang berbenturanKompatibel dengan ponsel dan tablet yang berukuran antara 4,7 inci - 12,9 inci- Rotasi 360 derajatDesain rotasi 360 derajat, mudah untuk menyesuaikan sudut tontonan yang cocok bagi penumpang untuk menonton video-Bahan berkualitas tinggiTerbuat dari paduan aluminium, plastik, bahan silikon dengan pengerjaan indah, tahan oksidasi dan tahan korosi, tahan lama untuk digunakan
    atribut:
    • Dimension(cm): 22x16.3x3.5
  9. Robot Fully Foldable Liftable Universal Phone Holder
    Mulai

    Rp89.900

    Robot Fully Foldable Liftable Universal Phone Holder
    atribut:
    • Color: Black
    • Suitable device: 4.0-7.0inch mobile phone/tablet
    • Product Storage Size (mm): 108x72x31
  10. ESCO 240mm tablet arm clamp type
    Mulai

    Rp1.499.900

    ESCO 240mm tablet arm clamp type
    Deskripsi:
    The tablet holder has a simple spring-type design that makes it easy to attach and detach your tablet device. Also, the attachment part is deep and can be attached even with the case attached. The angle of the magic arm can be adjusted freely with a single knob. The fixed part of the clamp has a recessed shape that makes it easy to clip poles and tripods. To prevent scratches on the equipment, the tablet holder and clamp fixing parts are coated with silicone. Each part is compact and convenient to carry.
    atribut:
    • AS ONE Part Number: 65-3891-60
  11. BASEUS Fun Journey Backseat Car Holder
    Mulai

    Rp319.900

    BASEUS Fun Journey Backseat Car Holder
    Deskripsi:
    1.dapat dilipat dan tersembunyi, tidak mengganggu jok belakang.2.jarak dapat disesuaikan, rentang jarak 5cm-25cm.3.bisa untuk ponsel dan tablet, kompatibel dengan 4.7-12.3 inch.4.eksklusif untuk menonton di kursi belakang tanpa harus menggenggam ponsel atau tablet dan menundukan kepala.
    atribut:
    • Material: Aluminium Alloy + ABS + Silicone
    • Dimension(cm): 21.6x9.4x4.6
    • Position: Car Seat Headrest
  12. StarTech.com Tablet Security Stand for 10.2" & 10.5" Tablets, VESA Compatible, Anti-Theft Key Lock & Kensington Slot, Cash Register Tablet Security Stand/Tablet Security Case
    Mulai

    Rp1.999.900

    StarTech.com Tablet Security Stand for 10.2" & 10.5" Tablets, VESA Compatible, Anti-Theft Key Lock & Kensington Slot, Cash Register Tablet Security Stand/Tablet Security Case
    Deskripsi:
    Tablet Security Stand: This black security case secures your tablet with a lock and key, blocking access to ports and buttons. Compatible with the 10.2-inch iPad (7th/8th generation), 10.5-inch iPad Air (3rd generation), and 10.5-inch iPad Pro (2nd generation). Thoughtful design: Charging cable can be routed through the case. Ideal for POS, kiosks, self-checkouts, and more. Key lock and rear-mounted Kensington security slot provide complete security. All-steel construction. Mounting options: Compatible with VESA 100x100 compatible monitor arms and stands (weight capacity approximately 1kg). Includes a convenient tilt bracket for easy use. Allows for landscape or portrait orientation when mounted on a desk or wall. The StarTech.com Advantage: Over 30 years of IT professional product selection. Free, lifetime support from the manufacturer for product questions and inquiries.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Robot Phone Holder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp21.900

  14. Myzox Tablet holder for 10 inch
    Mulai

    Rp3.299.900

    Myzox Tablet holder for 10 inch
    Deskripsi:
    *We recommend using the spacer sponge sold separately for thin tablets. *Ball part not included
    atribut:
    • Dimensions (mm): 280x210x45
    • Mass (g): About 254
    • Suitable Models: Width: approx. 266-317mm, Height: approx. 187-200mm, Thickness: approx. 25-31mm
    • Suitable Size: C-Ball
  15. Nescafe Kopi Instan Classic
    Rating:
    99% of 100
    (38)
    Mulai

    Rp15.900

    Nescafe Kopi Instan Classic
    Deskripsi:
    Nescafe classic, kopi hitam instant yang terbuat dari 100% biji robusta lampung pilihan.
  16. KDS Tablet holder for multi-clamp
    Mulai

    Rp999.900

    KDS Tablet holder for multi-clamp
    atribut:
    • Body Material: ABS
    • Clamping range (mm): 120-220
    • Maximum Jaw Opening (mm): 145
    • Overall Height (mm): 150
    • Overall Length (mm): 65
    • Suitable Model: MDS-1
    • Thickness (mm): 65
    • Thread Diameter (inch): (Multi-clamp only) 1/4
    • Width (mm): 65
Daftar Harga tablet holder Terbaru October 2026
SANWA SUPPLY Tablet HolderRp2.499.900
Orico Phone/Tablet HolderRp60.900
SANWA SUPPLY Vesa Mounting Holder for Ipad / TabletRp1.199.900
JETE Holder TabletRp179.900
YAC Din Box Tablet HolderRp709.900
KASHIMURA Accessories Car Suction Cup Tablet Holder (Aksesoris Interior Mobil)Rp279.900
Nescafe Kopi Instan Ice Roast AmericanoRp22.900
BASEUS Bike Phone HolderRp199.900
BASEUS Backseat Car HolderRp129.900
Robot Fully Foldable Liftable Universal Phone HolderRp89.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)