Beli table saws di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NRT-PRO Table Sawatribut:
- Size (inch): 8
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 500x335
- Revolution Per Minute (rpm): 2950
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- KRISBOW Mesin Gergaji Potong Panelatribut:
- Motor Power (V/Hz/W): 380/ 50/ 4000
- Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
- Circular Saw Bore (mm): Ø30
- Circular Saw Speed (rpm): 6000
- Scoring Saw Size (mm): 120
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø300
- Dimensions (mm): 3250x3150x900
- Max. Thickness Workpiece 45° (mm): 55
- Max. Thickness Workpiece 90° (mm): 95
- Scoring Saw Bore (mm): 20
- Scoring Saw Speed (rpm): 8000
- Sliding Table Size (mm): 3200
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- MILWAUKEE Panel SawDeskripsi:Panel saws have a circular saw mounted on a track for cutting sheet goods and large stock. A stand supports the workpiece as the saw is moved through the workpiece to make cross cuts and rip cuts.atribut:
- Voltage (V): 120 AC
- Power Source: Corded
- Cord Length (ft): 20
- Current (A): 15
- Blade Diameter (inch): 8.25
- Arbor Size (inch): 5/8
- Arbor Shape: Round
- Bevel Angle Range (°): 0
- Cutting Direction: Vertical
- Cutting Height (inch): 50
- Cutting Thickness (inch): 1 3/4
- Horsepower (HP): 3.3
- Max. Cutting Depth @ 0 Deg. (inch): 1 3/4
- Maximum Blade Speed (rpm): 5800
- Overall Height (inch): 70
- Overall Length (inch): 60
- Panel Saw Type: Saw
- Phase: Single
- Series: 6480
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- Mesin HL Table Sawatribut:
- Rated Voltage (V/Hz): 220/50-60
- STANLEY Table Saw with FrameDeskripsi:Specifications: Power Input: 1.800 WattNo Load Speed: 4.800 rpmMax. Blade Size: 254 mmMax. Bench Size: 560*680 mmMax. Extension Bench Size: 560*1040 mmRIP Capacity: 660 mmMax. Cutting Depthat 90° | 45°: 80 | 50Parallel Guide: Self AligningStand Type: FrameWeight: 27.2 kgatribut:
- Power (W): 1800
- Max. Blade Size (mm): 254
- Max. Bench Size (mm): 560x680
- Max. Extension Bench Size (mm): 560x1040
- RIP Capacity (mm): 660
- Parallel Guide: Self Aligning
- K3L License: Yes
- No Load Speed (rpm): 4800
- Stand Type: Frame
- NRT-PRO Table Saw+Table Extensionatribut:
- Size (inch): 10
- Rated Input Power (W): 1800
- Blade Diameter (mm): 255
- Table Dimensions (mm): 642x487
- Table Extension (mm): 640x200
- Bevel Cut (mm): 65 (45°)
- Height Adjustable (mm): 0-85
- Mitre & Bevel (°): 0-45
- No Load Speed (rpm): 5000
- Straight Cut (mm): 85 (90°)
- SEGA Table Sawatribut:
- Blade Diameter (mm): 188-230
- Input Power (W): 2500
- Voltage (V): 220, 50Hz
- No Load Speed (rpm): 3200
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- monotaro.id Sekrup Tapping TABDeskripsi:Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Kepala sekrup tapping TAB memiliki diameter yang lebih besar dibandingkan dengan sekrup tapping PAB. Lapisan galvanis berwarna kuning membuat sekrup ini tahan karat.
Daftar Harga table saws Terbaru March 2026
| NRT-PRO Table Saw | Rp929.900 |
| DEWALT Table Saw | Rp7.099.900 |
| METABO Bandsaw | Rp66.999.900 |
| RYU Table Saw | Rp1.099.900 |
| BOSCH Table Saw | Rp4.399.900 |
| KRISBOW Mesin Gergaji Potong Panel | Rp94.999.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| KRISBOW Mesin Gergaji Meja | Rp9.199.900 |
| TOTAL Table Saw | Rp6.399.900 |
| MILWAUKEE Panel Saw | Rp65.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/P102540280-1.jpg)