Beli t slot nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO T-Slot Nut
    Mulai

    Rp59.000

    TRUSCO T-Slot Nut
    Deskripsi:
    Since the screw hole does not penetrate, the T groove will not be damaged.For fixing bolts for T-grooves. For fixing bolts for T-grooves of machine tools, radial drilling machines, etc.
    atribut:
    • Screw Dimensions (mm): M20
    • T Groove Width (mm): 22
    • Material: Steel (S45C) black dyed finish, quenching (HRC25-30)
    • Dimension A (mm): 36.0
    • Dimension B (mm): 13.8
    • Applicable bolt diameter: M20
    • Dimension C (mm): 25.4
    • Dimension L (mm): 38
    • Dimensions t (mm): 21.7
  2. SUPER TOOL T-Slot Nut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.000

  3. Vertex T-Slot Nut
    Mulai

    Rp27.000

    Vertex T-Slot Nut
    Deskripsi:
    T-Slot Nut.
  4. monotaro T-slot nuts
    Mulai

    Rp53.000

    monotaro T-slot nuts
    Deskripsi:
    Positioning jig for mold processing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: S45C
    • Pitch: 2
    • Height (C) (mm): 20
    • Dimension F (mm): 32
    • Hardness HRC: 30-35
    • Screw Diameter A: M16
    • Dimension B (mm): 18
    • Dimension E (mm): 28
    • Dimensions d (mm): 10
    • Heat treatment: Yes
    • Surface Processing: Homo processing
    • Surface Treatment: Homo treatment
  5. TEST-TITE Inflatable Blocking Plugs
    Mulai

    Rp1.099.900

    TEST-TITE Inflatable Blocking Plugs
    Deskripsi:
    Standard multi-size inflatable blocking plugs can be filled to accommodate multiple pipe sizes, eliminating the need to store different-sized plugs. 
    atribut:
    • Air Connection (in MNPT): 1/4
    • Air Connection Gender: Male
    • Air Connection Size (inch): 1/4
    • Air Connection Type: NPT
    • Body Surface Style: Textured
    • Body Type: Textured Body
    • Contains Pressure Valve: Yes
    • For Use On: Drain; Vent; Waste
    • Includes Protective Sleeve: No
    • Number of Inflation Chambers: 1
    • Plug Seal Material: Natural Rubber
  6. TLV Check Valve
    Mulai

    Rp3.799.900

    TLV Check Valve
    Deskripsi:
    Size : 15-25 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure (MPaG) : 1.0 Size : 32-50 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure : 1.0 Size : 15-50 Body Material : Stainless Steel Sealing Surface : Stainless Steel Maximum Operating Pressure : 2.1
    atribut:
    • Maximum Opening Diffential Pressure (MPa): 0.002
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  7. Indexa T-Slot Bolt
    60%
    Mulai

    Rp90.000

    Indexa T-Slot Bolt
    Deskripsi:
    FC40 - T-Slot Bolt Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.
    atribut:
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
  8. Indexa Milled T-Slot Nut
    Mulai

    Rp88.000

    Indexa Milled T-Slot Nut
    Deskripsi:
    T-Slot Nut (Milled) Material: Medium Carbon Steel. Hardness: HRC 30 - 35. Surface Finish: Black Oxide.
    atribut:
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
  9. Indexa T-Slot Bolt
    Mulai

    Rp269.900

    Indexa T-Slot Bolt
    Deskripsi:
    FC40 - T-Slot Bolt Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.
    atribut:
    • Product Number: PT40-16050
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
    • Thread Size: H=M16mm
    • Part Number: IND4252910D
    • Size: M16x50mm
  10. SUPER TOOL Stud Bolt
    Mulai

    Rp77.000

    SUPER TOOL Stud Bolt
    Deskripsi:
    Rolled screw parts are resistant to wear and distortion.Long and short use can be made with one piece bolt.
  11. CHERNE Inflatable Blocking Plugs
    Mulai

    Rp999.900

    CHERNE Inflatable Blocking Plugs
    Deskripsi:
    Standard single-size inflatable blocking plugs can be filled to accommodate a pipe with a compatible size.
    atribut:
    • Air Connection Gender: Male
    • Includes Protective Sleeve: No
    • Number of Inflation Chambers: 1
    • Plug Seal Material: Natural Rubber
  12. Fukuda Seiko (FKD) T Slot End Mill
    Mulai

    Rp2.599.900

    Fukuda Seiko (FKD) T Slot End Mill
    Deskripsi:
    Not only aluminum processing but also other non-ferrous metals, ordinary steel, alloy steel, etc.
    atribut:
    • Material: HSS-Co
    • Blade Width Tolerance (mm): 0 to +0.1
    • Lead Angle: Right twist 30 degrees
    • Number of Blades: Five
    • Outer Diameter Tolerance (mm): 0 to +0.05
  13. CHERNE Inflatable Blocking Plugs with Bypass
    Mulai

    Rp5.699.900

    CHERNE Inflatable Blocking Plugs with Bypass
    Deskripsi:
    These single-size inflatable blocking plugs include a bypass to allow flow around the plug. These blocking plugs must be matched with a compatible pipe size.
    atribut:
    • UNSPSC: 40142313
    • Air Connection Type: Tire Valve
    • Bypass Connection Type: NPT
    • Bypass Size: Standard Bypass
    • Contains Pressure Valve: No
    • Includes Protective Sleeve: No
  14. INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    Mulai

    Rp6.000

    INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    atribut:
    • Type: Drop-In
    • Use for: Aluminium Profile 3030
  15. Mitsubishi Electric Geared Motor
    Mulai

    Rp6.599.900

    Mitsubishi Electric Geared Motor
    Deskripsi:
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    atribut:
    • Frequency (Hz): 50/60/60
    • Power Supply: Three-phase
  16. PRESTO Aliphatic Adhesive Seri DN (Lem Kayu)
    57%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp25.000

    PRESTO Aliphatic Adhesive Seri DN (Lem Kayu)
    Deskripsi:
    Aplikasi :- HPL- Veneer kayu- Kertas- keramik- Kayu ke kayu- Kayu dengan kelembaban 8-12% (kayu kering)
  17. KANTOOL Test Ball Plug (Multi Size)
    Mulai

    Rp3.199.900

    KANTOOL Test Ball Plug (Multi Size)
    atribut:
    • Max Allowable Back Pressure Water Head (m): 9
    • Air (MPa): 0.09
    • Purpose of Use: For filling with water of indoor drainpipe/injecting water test, general stopping water at work.
  18. TLV Free Float Steam Trap J3X Series
    Mulai

    Rp8.299.900

    TLV Free Float Steam Trap J3X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
    • Minimum Operating Pressure: 0.01
    • Body Material: Ductile Cast Iron
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  19. Green Soft Set Tisu Wajah
    Mulai

    Rp17.000

    Green Soft Set Tisu Wajah
    atribut:
    • Number of Sheets: 200
    • Number of Ply: 2
Daftar Harga t slot nut Terbaru September 2025
TRUSCO T-Slot NutRp59.000
SUPER TOOL T-Slot NutRp68.000
Vertex T-Slot NutRp27.000
monotaro T-slot nutsRp53.000
TEST-TITE Inflatable Blocking PlugsRp1.099.900
TLV Check ValveRp3.799.900
Indexa T-Slot BoltRp90.000
Indexa Milled T-Slot NutRp88.000
Indexa T-Slot BoltRp269.900
SUPER TOOL Stud BoltRp77.000

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)