Beli switch switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  2. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  3. Mikrotik Ethernet Router
    Mulai

    Rp929.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  4. Mikrotik Wireless Router
    Mulai

    Rp469.900

    Mikrotik Wireless Router
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
  5. Asia Tile Floor Tile (Keramik Lantai)
    Mulai

    Rp56.900

    Asia Tile Floor Tile (Keramik Lantai)
    atribut:
    • Color: White
    • Finish: Glossy
  6. Mikrotik Routerboard
    Mulai

    Rp10.999.900

    Mikrotik Routerboard
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changesNo switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.
  7. Showa Corp. Dester Plunger
    Mulai

    Rp509.900

    Showa Corp. Dester Plunger
    Deskripsi:
    The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump.There are 0 type, 10 type, 20 type, and 30 type depending on the size of the main body and the discharge amount of 1 port, and each has various number of discharge ports and discharge amount.
    atribut:
    • Connection Size - Outlet Port: M8x1.0
    • Operating Pressure (MPa) : 0.8-3
  8. Lesso PVC Conduit Pipe
    Mulai

    Rp31.900

    Lesso PVC Conduit Pipe
    atribut:
    • Color: White
  9. Mikrotik Routerboard
    Mulai

    Rp3.199.900

    Mikrotik Routerboard
    Deskripsi:
    The CRS305 is a compact yet very powerful switch, featuring four SFP+ ports, for up to 10 Gbit per port. The device has a 1 Gbit copper ethernet port for management access and two DC jacks for power redundancy. The device is a very sleek and compact metallic case without any fans, for silent operation.The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with a disruptive price, providing the best price/performance on the market.
    atribut:
    • Architecture: ARM 32bit
    • CPU: 98DX3236
    • CPU Core Count: 1
    • Frequency (MHz): 800
    • Dimensions (mm): 141x115x28
    • RouterOS License: 5
    • Operating System: RouterOS or SwitchOS
    • Size RAM (MB): 512
    • Storage Size (MB): 16
    • Storage Type: Flash
    • MTBF: Approximately 200000 hours at 25°C
    • Tested Ambient Temperature (°C): -40 to 70
    • Input Voltage (V): DC 12-57
    • FAN Count: Passive
    • PoE in: 802.3af/at
    • Maximum Power Consumption (W): 18, 10 (without attachments)
  10. MikroBits SFP+ Transceiver
    Mulai

    Rp679.900

    MikroBits SFP+ Transceiver
    atribut:
    • Form Type: SFP+
    • Interface: LC Duplex
    • DDM Support: Yes
    • Maximum Data Rate (Gbps): 10
    • Temperature Range (°C): 0 to 70 (32 to 158°F)
  11. Abba-Rack Ago Series Wallmount Rack Single Door 19inch
    Mulai

    Rp1.699.900

    Abba-Rack Ago Series Wallmount Rack Single Door 19inch
    Deskripsi:
    Include Accessories : - Single fan with ball bearing (1 set) - Horizontal PDU 6 outlet Schuko16A with switch on/off & surge spike protection (1 unit) - Cage Nut + M6 Screw (20 pcs) - Dynabot M10 (4 pcs) - Grounding cable (1 pcs)
  12. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  13. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  14. Mikrotik SFP Transceiver Module
    Mulai

    Rp439.900

    Mikrotik SFP Transceiver Module
    Deskripsi:
    S-85DLC05D is a 1.25G SFP transceiver with a 850nm Dual LC connector, for up to 550 meter Multi Mode fiber connection, with DDMUnits are tested and compatible with RB260GS, RB2011LS, RB2011LS-IN, RB2011UAS-IN, RB2011UAS-RM, RB2011UAS-2HnD, RB2011UAS-2HnD-IN and CCR1036-12G-4S. Units are compatible with non-MikroTik SFP devices as well.
    atribut:
    • Data Rate: 1.25G
    • format: SFP
Daftar Harga switch switch Terbaru October 2026
Mikrotik Cloud Router SwitchRp1.299.900
Mikrotik Routers and WirelessRp1.599.900
Mikrotik Ethernet RouterRp929.900
Mikrotik Wireless RouterRp469.900
Asia Tile Floor Tile (Keramik Lantai)Rp56.900
Mikrotik RouterboardRp10.999.900
Showa Corp. Dester PlungerRp509.900
Lesso PVC Conduit PipeRp31.900
Mikrotik RouterboardRp3.199.900
SAKURA COLOR PRODUCTS Gel Ink Pen Ballsign Knock Refill 05 (Pulpen G2 / Pulpen Gel)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)