Beli swan compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Swan Oil Free Silent Compressor (Kompresor Angin)Deskripsi:The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
- Swan Compressor Oil Less Portable Type (Kompresor Angin)atribut:
- Working Pressure: 8-10kg/cm²
- Swan TS Series Screw Air Compressor (Kompresor Angin Screw)Deskripsi:Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.atribut:
- Power (kW): 22
- Power (HP): 30
- Pressure (Kg/Cm²): 7 / 10 / 13
- F.A.D (m³/minute): 3.5 / 2.85 / 2.4
- Voltage and Frequency (Hz): 50
- Cooling Method: Air-Cooled
- Drive System: Belt-drive
- Air Delivery Connection (inch): 1
- Dimension LxWxH (mm): 780x950x1100
- Weight (kg): 410
- Discharge Temperature: Enviromental Temp +13 degree C
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- Shark Air Compressor Auto+Motor (Kompresor Angin)Deskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- Swan Oil-less Air Compressor (Kompresor Angin)Deskripsi:High quality components. Reliable and easy maintenance. Low noise, high efficiency filter to reduce noise. Equipped with anti-vibration pad to achieve low vibration. High efficient motor with built-in over-current protector and over-heat protection inside. Air discharge tube is made of stainless steel.atribut:
- Power (kW/hp): 1.1 / 1.5
- Capacity FAD (L/minute): 200
- Capacity (FAD) (cfm): 7
- Pressure (kg/cm): 16
- Pressure (psi): 230
- Tank Capacity (L) : 50
- Voltage (V/Phase): 220 / 1
- Shark Kompresor Udara PortabelDeskripsi:Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
- Shark Air Compressor Auto (Kompresor Angin)Deskripsi:Kompresor Shark LVP-8003 merupakan jenis kompresor sistem otomatis 3HP jenis piston bertekanan kerja maksimal 8 bar dan berkecepatan pengisian mencapai 353 (12.5) liter/menit dengan kapasitas tangki penyimpanan udara sebanyak 103 liter. Prinsip kerjanya yaitu pada saat terjadi pengisapan, tekanan udara di dalam silinder mengecil akan tetapi pada saat gerak kompresi torak bergerak dari titik mati bawah ke titik mati atas, tekanan udara akan meningkat. Selanjutnya di masukkan ke dalam tangki penyimpan udara yang dilengkapi dengan katup satu arah sehingga udara yang berada dalam tangki tidak akan kembali ke silinder.atribut:
- Working Pressure (Bar): 8
- Oiless: No
- Compressor Type: Belt Driven
- Motor/Without Motor: Without Motor
- Tank Position: Horizontal
- Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)Deskripsi:Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelanatribut:
- Power Compressor (HP): 1
- No. of Cylinders: 1
- Working Pressue (bar): 8
- Air Delivery Compressor (L/minute): 100
- Empty/With Drive: with Motorcycle
- Input Voltage (V): 220
- Oil Less: No
- Tank Position: Horizontal
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
- Swan Stainless Steel Pest Spray (Semprotan Hama)atribut:
- Type: Gendong / Knapsack
- Material: Stainless Steel
- Size (L): 14
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
Daftar Harga swan compressor Terbaru October 2026
| Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin) | Rp6.499.900 |
| Swan Oil Free Silent Compressor (Kompresor Angin) | Rp10.999.900 |
| Swan Compressor Oil Less Portable Type (Kompresor Angin) | Rp64.999.900 |
| Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin) | Rp45.999.900 |
| Swan Oil Free Compressor (Kompresor Angin) | Rp9.999.900 |
| Swan TS Series Screw Air Compressor (Kompresor Angin Screw) | Rp169.999.900 |
| Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin) | Rp33.999.900 |
| Shark Air Compressor Auto+Motor (Kompresor Angin) | Rp4.699.900 |
| Swan Oil-less Air Compressor (Kompresor Angin) | Rp19.999.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/fwP102540572-2.jpg)
/etP105643533-1.jpg)
/guP102540606-2.jpg)
/P102540590-1.jpg)
/ekP105643524-1.jpg)
/exP105717537-1.jpg)
/P102540581-1.jpg)
/paP104618910-2.jpg)
/hbP107928623-1.jpg)
/e7P104565511-4.jpg)

/p1P104618901-2.jpg)
%20(Kompresor%20Angin)/q2P104618938-2.jpg)
/qbP104618947-2.jpg)
/ftP109147569-1.jpg)
/a8P111390368-1.jpg)
/P101525136-1.jpg)
/csP105448460-1.jpg)
/lsP105146784-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)