Beli supplier plastik pe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Botol PETatribut:
- Material: PET (polyethylene terephthalate)
- Mizuho Chemical PP Packatribut:
- Material: Body・Lid:Polypropylene(PP), Inner stopper:Polyurethane (PE)
- Capacity (ml): 120
- Outside Diameter (mm): 65.0
- Height (mm): 76
- Specification: Inner stopper included
- Mizuho Chemical Wide Mouth M Bottleatribut:
- Material: Polyethylene (PE)
- Specification: Inner stopper not included
- Kiramas SealwareDeskripsi:Large jars with a capacity of 5.4 liters can be used to store food, and the lid is tightly airtight
- Non Brand Sabun Cuci Tangan Botolatribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- Claris Toples Foodsaver 2711Deskripsi:Toples Makanan CR Foodsaver 2711 -Bingung ingin menyimpan camilan atau snack kesukaan anda? Simpan saja di CR Foodsaver Claris. Toples ini dilengkapi tutup kedap udara sehingga menjamin makanan anda tetap awet dan renyah. Bentuknya yang tidak terlalu besar sangat pas bagi anda dan keluarga di rumah.atribut:
- Capacity (ml): 700
- Dimensions (cm): 11.7x12
- Oxone Toples Kacaatribut:
- Content Package: 2pcs Toples
- Content Size: 350ml & 800ml
- Glass Cover Materials: Magnifying Glass Cover
- Sanplatec Pump & Spray BottleDeskripsi:-A constant amount of liquid will be dispensed with one push.atribut:
- Bottle Materials: PET
- Head Material: Polypropylene (PP)
- Lion Star Toples Amaroatribut:
- Color: Random Color
- Max Creamer Krimer Nabatiatribut:
- Variant: Non Dairy Creamer
- Hommy Toples BiancaDeskripsi:Hommy Toples Bianca 1000ml (3pcs). Made from polypropylene or polyethylene plastic material better known as PP 5, this type of plastic is considered strong enough and flexible to use so that it can withstand hot temperatures and is supported by foodgrade material so it is safer to use in the long run.
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- NIKKO Wide Mouth Bottle (Botol)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- AS ONE Botol Plastik Mulut Lebar Tipe 5-002atribut:
- Material: Lid / PP (polypropylene)
- Type: Wide-Mouth
- Heat Resistance (°C): 130
- Steam Sterilization Temperature (°C): 121
- Green Leaf Toples Roti dengan 4 PengunciDeskripsi:Toples Roti dengan 4 Pengunci 1300 ml Terbuat dari Biji Plastik Berkualitas yang Aman Digunakan untuk Makanan ( Food Grade) Berfungsi untuk Menyimpan Makanan , Kue , Lauk Pauk , Sayur dan Lain Sebagainya . Tempat Makanan Plastik Fresh Terdiri dari Berbagai Ukuran , Cocok untuk Melengkapi Kebahagiaan Keluarga Anda.
Daftar Harga supplier plastik pe Terbaru October 2025
AS ONE Botol PET | Rp129.900 |
Mizuho Chemical PP Pack | Rp36.000 |
Mizuho Chemical Wide Mouth M Bottle | Rp17.000 |
Kiramas Sealware | Rp17.000 |
Non Brand Sabun Cuci Tangan Botol | Rp49.000 |
Claris Toples Foodsaver 2711 | Rp12.000 |
Oxone Toples Kaca | Rp94.000 |
Sanplatec Pump & Spray Bottle | Rp61.000 |
SL Plastic Toples Emerald | Rp539.900 |
Lion Star Toples Amaro | Rp9.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)