Beli super tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Tube Bender (Standard Type)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- SUPER TOOL Stud Bolt M18atribut:
- Screw Diameter (mm): M18
- TRUSCO Screwdriver Pencil Type Electric Testing (Obeng)atribut:
- Overall Length (mm): 145
- Weight (g): 34
- Shaft Length (mm): 70
- AC Voltage (V): 100-250
- DC Voltage (V): 100-300
- Cutting Edge: 3
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
- JTC Bearing Separatoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SUPER TOOL Ratchet Wrench Double-End (Claw Reversible Short Type) Aluminum Alloy BodyDeskripsi:-Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-Main body made of aluminum realizes 40% lightweight than existing items.-Safety rope mounting holes are provided.atribut:
- Thickness: 50mm
- Total Length: 240mm
- SUPER TOOL Multi Crane (Light Weight Type)Deskripsi:-Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
- SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Deskripsi:-With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
- SUPER TOOL Single-End Ratchet Wrench (Kunci Ratchet)Deskripsi:-Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
- KRISBOW Pembengkok PipaDeskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- TRUSCO Tube Bender (Inches Size)Deskripsi:Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).atribut:
- Bending Angle (degrees): 0-180
- Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
- monotaro Double Ratchet Wrench Short Type (Kunci Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Kotrekatribut:
- Shino Adjustment Function With/Without: There
- Overall Length (mm): 180
- Weight (g): 320
- Dimension D (mm): 35
- Dimension L (mm): 15
- Dimensions d1 (mm): 6
- Dimensions t (mm): 16
- Material: Carbon steel
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
Daftar Harga super tools Terbaru March 2026
| SUPER TOOL Tube Bender (Standard Type) | Rp2.499.900 |
| SUPER TOOL Stud Bolt M18 | Rp97.900 |
| TRUSCO Screwdriver Pencil Type Electric Testing (Obeng) | Rp82.900 |
| Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene) | Rp5.499.900 |
| JTC Bearing Separator | Rp449.900 |
| SUPER TOOL Ratchet Wrench Double-End (Claw Reversible Short Type) Aluminum Alloy Body | Rp799.900 |
| SUPER TOOL Multi Crane (Light Weight Type) | Rp26.999.900 |
| SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut) | Rp269.900 |
| SUPER TOOL Single-End Ratchet Wrench (Kunci Ratchet) | Rp629.900 |
| KRISBOW Pembengkok Pipa | Rp269.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102746370-2.jpg)

/P102181959-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Acetylene)/P102626395-1.jpg)

%20Aluminum%20Alloy%20Body/P102754500-2.jpg)
/P102635490-3.jpg)
/P102799691-1.jpg)
/P102742709-2.jpg)

/P102184004-1.jpg)
/9xP105421357-1.jpg)

/P102247338-1.jpg)
/g8P102082584-8.jpg)

%20(Pembengkok%20Pipa)/P102014479-1.jpg)
/8pP102048313-15.jpg)