Beli super strong magnets di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Magnet Sheetatribut:
- Color: White
- Dimensions (mm): 100 x 300
- Thickness (mm): 0.8
- Weight (g): 80
- TRUSCO Magnet Feritatribut:
- Adsorption Ability (N): 5.8
- Material: Magnet: Ferrite Magnet
- Outside Diameter (mm): 20
- Purpose of Use: As a speaker, a headphone or motor parts.
- Surface Magnetic Flux Density (T): 0.09
- Weight (g): 7.7
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Height (mm): 15
- Mounting Screw: M6 × 1.0 10mm deep
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Attracting Force (N): 360
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet Ferit Tipe Rounded EdgeDeskripsi:Usage:And speaker headphones, as motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- monotaro Neodymium Magnet Donut Type (Magnet Neodymium Ring Donut)Deskripsi:Produk ini juga sering disebut dengan Magnet Neodymium Ring Donutatribut:
- Thickness (mm): 1.5
- Weight (g): 0.35
- Adsorption Ability (N): 2.74
- Hole Diameter (mm): 2
- Surface Magnetic Flux Density (T): 0.2
- Outer Diameter d (mm): 6.6
- monotaro Magnet Sheet (Board Type) With Gloss (Magnet Lembaran)Deskripsi:It can be written with a white board marker, and it can be erased with an eraser. Bulletin notes It is very convenient to use for purposes. You can easily cut with scissors. With a smooth magnetic surface, the place to paste is not scratched. Isotropic magnet.atribut:
- Thickness (mm): 0.8
- Color: Yellow
- Material (Front / Back): PVC / rubber magnet
- Dimensions (mm): 200x300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga super strong magnets Terbaru October 2025
| TRUSCO Magnet Neodymium | Rp77.000 |
| TRUSCO Magnet Neodymium | Rp219.900 |
| TRUSCO Magnet Sheet | Rp34.000 |
| TRUSCO Magnet Ferit | Rp18.000 |
| TRUSCO Magnet Ferit dengan Round Hole | Rp23.000 |
| TRUSCO Neodymium magnet round | Rp48.000 |
| TRUSCO Magnetic Holder | Rp199.900 |
| TRUSCO Nd-Fe-B Magnet (Magnet) | Rp169.900 |
| monotaro Magnet Neodymium (Penahan Magnet) | Rp85.000 |
| TRUSCO Magnet Lembaran | Rp34.000 |
Data diperbarui pada 27/10/2025 (Harga belum termasuk PPN)


























































































































































/fxP102624573-7.jpg)
/hkP103180632-13.jpg)


/P102251289-1.jpg)
%20With%20Gloss%20(Magnet%20Lembaran)/fuP101567570-12.jpg)