Beli strapping band machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Transpak Battery Powered Strapping Tool
    Mulai

    Rp54.999.900

    Transpak Battery Powered Strapping Tool
    Deskripsi:
    Helios H-45L is a battery powered strapping tool with superior features and performance. It is suitable for most of the strapping requirements in every application. Helios H-45L delivers the highest productivity and performance to meet the customer’s packaging needs.
    atribut:
    • Tension Range (Kg): up to 250
    • Strap Width (mm): 9 (H-45L-1-09) 11 - 13 (H-45L-1-12) 15 - 16 (H-45L-1-16)
    • Strap Thickness (mm): PP 0.55 - 1.05 PET 0.50 - 1.05
    • Battery: Bosch Li-Ion 18VDC 4.0Ah
    • Battery Charger: Bosch 115V (110V-120V), 230V (220V-240V) 50/60Hz 1PH
  2. Exteno Strapping Machine
    Mulai

    Rp13.999.900

    Exteno Strapping Machine
    Deskripsi:
    Mesin Strapping ini dapat digunakan untuk mengencangkan, merekatkan, dan menyegel untuk jenis band PP dan PET.Memudahkan proses pengepakan sehingga menjadi lebih efektif dan efisien.
    atribut:
    • Dimensions (mm): 895x570x730
    • Frequency Driving Motor (Hz): 50/60
    • Max. Strength (kg): 65
    • Min. Package Size (mm): 60
    • Power Voltage (V): 220
    • Strap Width (mm): 9, 12, 15
    • Strapping Speed (s/strap): 1.5
  3. Strapwell Battery Powered Strapping Tool
    Mulai

    Rp38.999.900

    Strapwell Battery Powered Strapping Tool
    Deskripsi:
    SW-3G series electric battery powered strapping tool has been improved greatly in functions, performances and appearance after continuous test and improvements by our R&D team. It overperforms competitors' similar tool in quality. Theoretically, up to 700 strap beats can be achieved for a battery charging, the maximum tension force can reach 2800N (the direct tension force of strap tension wheel can reach 4200N), and the welding time is as short as 1s.
    atribut:
    • Strap Material: Flat or Embossed PET (polyester) or PP (polypropylene) strap.
    • Strap Width (mm): 13-16
    • Strap Thickness (mm): 0.5-1.2
    • Dimensions (mm): 335x145x145
    • Tension (N): 400-2800 (adjustable, the tension force of the tension wheel can reach 4200N)
    • Input Voltage (V): 230 (50/60Hz, 75W (110V optional))
    • Output voltage (V): 10.8-18 (Maximum DC 3.5A)
    • Tightening Speed (mm/s): 100-200
    • Voltage (V): 18
  4. SIAT Battery-Operated Strapping Tool
    Mulai

    Rp63.999.900

    SIAT Battery-Operated Strapping Tool
    Deskripsi:
    Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.
    atribut:
    • Strap Quality: PP - PET
    • Joint Type: Friction Weld Seal
  5. WIRAPAX Semi Auto Strapping Machine
    Mulai

    Rp8.399.900

    WIRAPAX Semi Auto Strapping Machine
    Deskripsi:
    Semi Auto Strapping Machine TP-8022 Mesin Strapping  adalah salah satu jenis mesin kemasan yang membuat packing kardus jadi lebih mudah dibawa dan kuat digenggam. Mesin ini mempunyai pola kerja packing dengan metode strapp/tali yang nantinya bisa mengikat keseluruhan bagian pada kardus. Tali yang mengikat kardus atau carton ini memiliki sifat yang kuat, sehingga dapat dipastikan andal saat proses pengangkatan. Mesin ini memang digunakan untuk melapisi kemasan karton. Pelapisan tersebut bertujuan agar kemasan karton tidak mudah terbuka apabila akan diangkat oleh benda berat atau ditarik oleh katrol sekali pun. Penggunaan mesin ini juga bertujuan untuk menjaga keamanan produk saat proses pengiriman ke berbagai distributor. Semi Auto Strapping Machine TP-8022 . Semi Auto Strapping Machine TP-8022 ini bertenaga daya listrik 660 Watt. Serta strapping speed 1.5 second /strap, Volume (LxWxH) 895 x 565 x  720-870 mm. Juga memiliki bobot mesin 85 kg. Segera hubungi kami untuk jenis & tipe mesin yang anda cari. Keunggulannya: High engineering standard and simple design Easy operation, simple maintenance Hinged stainless steel top plate Mechanical outside tension control Rigid castors with brake Energy efficient, motor only runs as needed Reliable P.C. Board control Affordable for every budget   Mesin Terkait – Semi Auto Strapping TP-8021
  6. Non Brand Manual Strapping Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Non Brand Manual Strapping Tool
    Deskripsi:
    Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
  7. Superior Pack Semi Automatic Strapping Band 15mm
    Mulai

    Rp119.900

    Superior Pack Semi Automatic Strapping Band 15mm
    atribut:
    • Size (mm): 15.0
    • Length (m): 600
  8. BALER Electric Hand Strapping Tool
    Mulai

    Rp20.999.900

    BALER Electric Hand Strapping Tool
    atribut:
    • Battery Voltage (V): 11.1
    • Charging Time (minute): 90
    • Charging Voltage (V): 100 to 240
    • Compatible Strapping: PP / Plastic-steel
    • Connection: Friction welding
    • Machine Dimensions (cm): 36x14x13
    • Power Source Type: Electric
    • Strapping Size (mm): 42614
    • Thickness (mm): 0.5 to 1
    • Tightening Force (N): 60 to 2800 (adjustable)
  9. Nipon Semi Automatic Strapping Band
    Mulai

    Rp239.900

    Nipon Semi Automatic Strapping Band
    atribut:
    • Color: Yellow
  10. TRUSCO PP Band Packing Tool
    Mulai

    Rp2.699.900

    TRUSCO PP Band Packing Tool
    Deskripsi:
    -PP band use is possible.-The cutter is attached to the front head, and the remainder of the band can be conveniently cut after use.
    atribut:
    • Compatible Band Width: 9 to 19 (mm)
    • Band Thickness: 0.7mm
    • Total Length: 320mm
    • Compatible band: PP Band
    • Main Body Materials: Iron
    • Handle Materials: Aluminium
  11. Wacon Hand Steel Strapping Tensioner Sealer Set
    Mulai

    Rp779.900

    Wacon Hand Steel Strapping Tensioner Sealer Set
    Deskripsi:
    Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.
    atribut:
    • Tensioner Size (inch): 1/2-3/4
    • Sealer Size (inch): 5/8
  12. Tsukasa Chemical Industry Battery Powered Strapping Tool
    Mulai

    Rp119.999.900

    Tsukasa Chemical Industry Battery Powered Strapping Tool
    atribut:
    • Compatible Band Width (mm): 16
    • Band Thickness (mm): 0.55 to 1.0
    • Width (mm): 150
    • Depth (mm): 320
    • Flow (A): 0.9
  13. KING Packaging Strapping Tool
    Mulai

    Rp569.900

    KING Packaging Strapping Tool
    atribut:
    • Strapping Thickness (mm): 0.6-1.5
    • Strapping Width (mm): 9-16
    • Length of Power Cable (m): 2.5
  14. SAZANAMI Klem Seng Strapping Band
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    SAZANAMI Klem Seng Strapping Band
    atribut:
    • Size (kg): 1
  15. POWERPACK Automatic Strapping Machine
    Mulai

    Rp42.999.900

    POWERPACK Automatic Strapping Machine
    atribut:
    • Strap Width (mm): 9-13.5
    • Frequency (Hz): 50
    • Dimensions (cm): 141x60x154
    • Packaging Dimensions (cm): Width Max 80 | Height Max 60
    • Power (W): 850
    • Strap Pressure (N): 100-500 (Adjustable)
    • Strap Thickness (mm): 0.6-0.8
    • Strapping Speed (s/strap): 2.5
    • Voltage (V): 220
  16. KRISBOW Alat Packing Pengikat Tali Manual Bahan Baja
    Mulai

    Rp1.399.900

    KRISBOW Alat Packing Pengikat Tali Manual Bahan Baja
    atribut:
    • Function: Tightening
    • Strap Material: Steel Strap
    • Strap Width (mm): 9-19
    • Strap Thickness (mm): 0.4-1.0
    • Dimensions (mm): 267x71x135
Daftar Harga strapping band machine Terbaru October 2026
Transpak Battery Powered Strapping ToolRp54.999.900
Exteno Strapping MachineRp13.999.900
YOUNGSUN Portable Strapping ToolsRp12.999.900
Strapwell Battery Powered Strapping ToolRp38.999.900
SIAT Battery-Operated Strapping ToolRp63.999.900
WIRAPAX Semi Auto Strapping MachineRp8.399.900
Non Brand Manual Strapping ToolRp669.900
Superior Pack Semi Automatic Strapping Band 15mmRp119.900
BALER Electric Hand Strapping ToolRp20.999.900
Nipon Semi Automatic Strapping BandRp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)