Beli strainer 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Y Strainer
    Mulai

    Rp249.900

    Non Brand Y Strainer
    Deskripsi:
    Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.
    atribut:
    • UNSPSC: 40142501
    • Connection Type: NPT
    • Gasket Material: PTFE
    • Port 1 Gender: Female
    • Port 2 Connection Type: NPT
    • Port 2 Gender: Female
  2. Weissmiller Y-Strainer PN16 SS316
    Mulai

    Rp5.899.900

    Weissmiller Y-Strainer PN16 SS316
    Deskripsi:
    A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: PN16
    • Connection: RF Flange
    • Screen Material: SS316
  3. monotaro Ventilation Port with SS Round Hood
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Ventilation Port with SS Round Hood
    atribut:
    • Wire mesh: 14 Mesh
    • Type: Round hood with hood
  4. Kitz Cast Bronze Y Type Strainer Screwed Ends
    Mulai

    Rp1.399.900

    Kitz Cast Bronze Y Type Strainer Screwed Ends
    atribut:
    • Class: 150
    • Type: Strainer
    • Body Material: Bronze
    • Threaded End to: ASME B1.20.1
    • Body Cap Material: Brass
    • Screen Material: Type 304 Stainless Steel
  5. Weissmiller Y-Strainer ANSI150 WCB
    Mulai

    Rp2.399.900

    Weissmiller Y-Strainer ANSI150 WCB
    Deskripsi:
    A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
    atribut:
    • Body Material: Ductile Iron
    • Class: ANSI150
    • Connection: RF Flange
    • Screen Material: SUS304
  6. HQ Y-Strainer 125 WOG Screw End
    57%
    Mulai

    Rp149.900

    HQ Y-Strainer 125 WOG Screw End
    atribut:
    • Material: Brass
  7. ASAHI Y Strainers
    Mulai

    Rp1.099.900

    ASAHI Y Strainers
    Deskripsi:
    Polyvinyl chloride or PVC Y strainers are made from a nontoxic, lightweight thermoplastic resistant to ultraviolet (UV) light, acids, alkalis, oils, many corrosive inorganic chemicals, and temperatures up to 140°F. These PVC Y strainers protect pumps, control valves, and other process equipment from contaminants in commercial and industrial applications.
    atribut:
    • UNSPSC: 40142501
    • Micron Rating (micron): 840
    • Screen Material: PVC
    • Screen Mesh Size (mesh): 20
    • Strainer Type: Mesh
    • Sub Brand: Asahi
  8. Weissmiller Y-Strainer PN16 DI
    Mulai

    Rp1.299.900

    Weissmiller Y-Strainer PN16 DI
    Deskripsi:
    A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
    atribut:
    • Body Material: Ductile Iron
    • Class: PN16
    • Connection: RF Flange
    • Screen Material: SUS304
  9. Non Brand Y Strainer Screen
    Mulai

    Rp149.900

    Non Brand Y Strainer Screen
    Deskripsi:
    Replacement screens replace existing Y (or wye) strainer screens due to wear, damage, or planned maintenance.
    atribut:
    • UNSPSC: 40142501
    • Screen Material: 304 Stainless Steel
  10. MDT Y-Strainer Cast steel
    Mulai

    Rp1.099.900

    MDT Y-Strainer Cast steel
    Deskripsi:
    #34;MDT #34; Y-Strainer, GSC25N, PN40
    atribut:
    • Body: GSC25N (Cast Steel)
    • Cap: GSC25N (Cast Steel)
    • End Standard: Flange PN40
    • Pressure (bar): 40
    • Screen: SUS304 (Mesh 40)
    • Temperature (°C): 350
  11. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp5.599.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  12. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.999.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  13. Weflo Y-Strainer
    Mulai

    Rp1.899.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  14. Onda Y Strainer Type Flange JIS 10K (Strainer Y)
    Mulai

    Rp239.900

  15. BRC Y-Strainer
    Mulai

    Rp869.900

    BRC Y-Strainer
    Deskripsi:
    Y STRAINER VALVE WCB PN16 DN100 4inch BRC
    atribut:
    • Body Material: WCB/Cast Iron
    • Cover Material: Cast Iron
    • Gasket: Non-asbestos
    • Strainer: Stainless Steel SUS304
  16. MDT Y-Strainer Brass
    Mulai

    Rp65.900

    MDT Y-Strainer Brass
    Deskripsi:
    MDT Y-Strainer, Brass, PN16
    atribut:
    • Body: Brass
    • Cap: Brass
    • End Standard: Threaded End, BSPT
    • Pressure (bar): 16
    • Screen: Stainless Steel
    • Temperature (°C): 120
  17. Double Lin Y Strainer
    Mulai

    Rp79.900

    Double Lin Y Strainer
    atribut:
    • Body Material: Brass
    • Brass Material: HPb 57-3
    • Cap Material: Brass
    • Connection Type: Female x Female
    • Filter Material: Stainless Steel
    • Flange End: PN16
    • Seat Material: PTFE
    • Thread: ISO228 (equivalent To DIN 259 And BS2779)
    • Working Pressure (Bar): 16
    • Working Pressure (psi): 232
    • Working Temperature (°C): -10 to +120
    • Working Temperature (°F): 14 to 248
  18. Weissmiller Y-Strainer JIS10K SS316
    Mulai

    Rp8.399.900

    Weissmiller Y-Strainer JIS10K SS316
    Deskripsi:
    A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: JIS10K
    • Connection: FF Flange
    • Screen Material: SS316
Daftar Harga strainer 2 Terbaru October 2026
Non Brand Y StrainerRp249.900
Weissmiller Y-Strainer PN16 SS316Rp5.899.900
Onda Rubber Joint Flange JIS 10K (Sambungan Karet Fleksibel)Rp799.900
monotaro Ventilation Port with SS Round HoodRp129.900
Kitz Cast Bronze Y Type Strainer Screwed EndsRp1.399.900
Weissmiller Y-Strainer ANSI150 WCBRp2.399.900
HQ Y-Strainer 125 WOG Screw EndRp149.900
ASAHI Y StrainersRp1.099.900
Weissmiller Y-Strainer PN16 DIRp1.299.900
Non Brand Y Strainer ScreenRp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)