Beli straight grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Gerinda Tangan Lurus 710W
    Mulai

    Rp999.900

    KRISBOW Gerinda Tangan Lurus 710W
    atribut:
    • Hole Diameter of Wheel (mm): 20
    • Dimensions (LxWxH) (cm): 40x14.5x14.5
    • Maximum Wheel Diameter (mm): 125
    • No Load Speed (rpm): 5300
    • Power (W): 710 (at 220V; 50Hz)
  2. PFERD Straight Grinder
    Mulai

    Rp24.999.900

    PFERD Straight Grinder
    atribut:
    • Exhaust: Forward
    • Hose Intake Port: Rc1/4
    • Total Length: 165mm
    • Chuck Inner Diameter: 3mm
    • Air Consumption (m³/minute): 0.17
    • No-load Speed (minute): 80000
    • Purpose of Use: For cutting, polishing, precision work of work pieces
  3. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp5.899.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 311mm
    • No. Load Speed: 18000min -1 power
    • Purpose of Use: Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
  4. BOSCH Gerinda Lurus
    Mulai

    Rp2.299.900

  5. SP Air Straight Grinder
    Mulai

    Rp14.999.900

    SP Air Straight Grinder
    atribut:
    • Chuck Inner Dia. (mm): 6
    • Hose Intake Port: NPT3/8
    • Exhaust: Lateral
    • Air Consumption (m³/minute): 0.55
    • No-load Speed (minute): 14600
    • Total Length (mm): 342
    • Working Air Pressure Range (MPa): 0.62
  6. SUPER TOOL Micro Air Grinder (Straight Type)
    Mulai

    Rp7.099.900

    SUPER TOOL Micro Air Grinder (Straight Type)
    Deskripsi:
    -This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Back
  7. Fuji Tools Air Straight Grinder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp9.399.900

    Fuji Tools Air Straight Grinder
    Deskripsi:
    -A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
    atribut:
    • Air consumption: 0.55
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
  8. SI Air Straight Grinder
    Mulai

    Rp8.099.900

    SI Air Straight Grinder
    atribut:
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Working Air Pressure Range (MPa): 0.6
  9. YOKOTA Air Straight Grinder
    Mulai

    Rp5.999.900

    YOKOTA Air Straight Grinder
    atribut:
    • Hose Intake Port: Rc1/4
    • Air Consumption (m³/minute): 0.65
    • No-load Speed (minute): 14000
  10. Yutani Air Straight Grinder
    Mulai

    Rp8.699.900

    Yutani Air Straight Grinder
    atribut:
    • Exhaust: Forward
    • Hose Intake Port: Rc1/4
  11. monotaro Air Grinder For Heavy Grinding (Long Shaft Type)
    Mulai

    Rp3.499.900

    monotaro Air Grinder For Heavy Grinding (Long Shaft Type)
    Deskripsi:
    It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 345
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT3/8
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 142
    • Revolution Per Minute (rpm): 14600
  12. Makita Gerinda Bor
    Mulai

    Rp1.899.900

    Makita Gerinda Bor
    atribut:
    • Collet: 3.6 mm (1/8 - 1/4 Inch)
    • Power Supply Cord: 2.5m
    • No Load Speed (rpm): 25
    • Power (W): 400
  13. KRISBOW Gerinda Tangan Botol/Tuner
    Mulai

    Rp599.900

    KRISBOW Gerinda Tangan Botol/Tuner
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 400
  14. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp6.499.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 65x13x9.50mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 310mm
    • No. Load Speed: 14600min -1 power
  15. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp659.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  16. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  17. Dongcheng Straight Grinder
    Mulai

    Rp819.900

    Dongcheng Straight Grinder
    atribut:
    • Size (inch): 5
    • Hole Diameter of Wheel (mm): Ø20
    • Maximum Wheel Diameter (mm): Ø125/150
    • No Load Speed (rpm): 5300/5000
    • Power (W): 710/1020
  18. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp459.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
Daftar Harga straight grinder Terbaru March 2026
KRISBOW Gerinda Tangan Lurus 710WRp999.900
PFERD Straight GrinderRp24.999.900
Uryu Production Air Straight GrinderRp7.699.900
Nippon Pneumatic Industrial (NPK) Air Straight GrinderRp5.899.900
BOSCH Gerinda LurusRp2.299.900
SP Air Straight GrinderRp14.999.900
SUPER TOOL Micro Air Grinder (Straight Type)Rp7.099.900
Fuji Tools Air Straight GrinderRp9.399.900
SI Air Straight GrinderRp8.099.900
YOKOTA Air Straight GrinderRp5.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)