Beli straight edge tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Straight Edgeatribut:
- Overall Length (mm): 600×16×36
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Uni Seiki Straight EdgeDeskripsi:-Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
- monotaro Straight EdgeDeskripsi:It is ideal for measurement of distortion of the engine head, flatness measurement of cylinders, blocks and intake manifolds. It is convenient for storage with a special case. For distortion measurement of engine head and flatness measurement of cylinder, block, intake manifoldatribut:
- Hardness: HRC34-38
- Material: S50C (hardened)
- External dimensions (length L x width W x height H) (mm): 600 x 16 x 36
- Mass (kg): 2.4
- Parallelism (µm): 50 (to the total length of the product)
- Kennedy Edge Finder BodyDeskripsi:Cylinder Type For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines. To locate an edge first secure the finder in a collet or chuck, the work table is then traversed to cause the rotating edge finder to make contact with the workpiece. (fig 1). Upon touching the workpiece the edge finder's contact point will be forced into running concentrically with the body (fig 2). Any further movement to off-centre will cause a distinct wobble. At this point, the distance from the work edge to the centre of the finder is equal to half the diameter of the contact point. Datum lines and centre points are located using the combination edge and centre finder (fig 3). This has a cone shaped contact point which is lowered into position barely touching the workpiece at the point you wish to measure. The finder is made to run concentrically using a steel rule or straight edge (fig 4).atribut:
- Tool Type: Edge Finder
- Overall Length: 75mm
- Kennedy Edge Finder 0.500inch BodyDeskripsi:Cylinder Type For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines. To locate an edge first secure the finder in a collet or chuck, the work table is then traversed to cause the rotating edge finder to make contact with the workpiece. (fig 1). Upon touching the workpiece the edge finder's contact point will be forced into running concentrically with the body (fig 2). Any further movement to off-centre will cause a distinct wobble. At this point, the distance from the work edge to the centre of the finder is equal to half the diameter of the contact point. Datum lines and centre points are located using the combination edge and centre finder (fig 3). This has a cone shaped contact point which is lowered into position barely touching the workpiece at the point you wish to measure. The finder is made to run concentrically using a steel rule or straight edge (fig 4).atribut:
- Tool Type: Edge Finder
- Overall Length: 75mm
- Part Number: KEN5181430K
- Kennedy Double Edge Finder BodyDeskripsi:Cylinder Type For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.atribut:
- Tool Type: Double Edge Finder
- Overall Length: 85mm
- Part Number: KEN5181460K
- Size: 0.500inch
- Kennedy Combination Edge/Centre Finder BodyDeskripsi:Cylinder Type For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.atribut:
- Tool Type: Combination Edge & Centre Finder
- Stem Type: Cone shaped
Daftar Harga straight edge tool Terbaru March 2026
| JTC Straight Edge | Rp2.299.900 |
| Uni Seiki Straight Edge | Rp1.199.900 |
| Uni Seiki Straight Edge | Rp4.299.900 |
| monotaro Straight Edge | Rp1.799.900 |
| Uni Seiki Besi Tepian Lurus | Rp1.199.900 |
| Kennedy Edge Finder Body | Rp88.900 |
| Kennedy Edge Finder 0.500inch Body | Rp109.900 |
| Kennedy Double Edge Finder Body | Rp139.900 |
| Kennedy Combination Edge/Centre Finder Body | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)