Beli straight drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Straight Shank Drill Long Series (Mata Bor Lurus)
    Mulai

    Rp21.900

  2. NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Mulai

    Rp69.900

    NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Deskripsi:
    This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRC
    atribut:
    • Point Angle (°): 118
    • Coating: G coat
    • Tolerance: h8
  3. Mitsubishi Materials Long Straight Drill (LSD) (Mata Bor Lurus)
    Mulai

    Rp1.699.900

    Mitsubishi Materials Long Straight Drill (LSD) (Mata Bor Lurus)
    Deskripsi:
    Can be widely used for deep hole drilling.* If you order by cash on delivery, it may be shipped the next day or later.
    atribut:
    • Abrasive Materials: Mild steel, general steel, cast iron, light alloy
    • Drill Thinning Shape: X thinning
    • Material: Heiss HSS
    • Shank Shape: Straight shank
    • Tip Angle (°): 118
  4. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  5. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  6. NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Mulai

    Rp92.900

    NACHI Straight Shank Long Drill (Mata Bor Lurus)
    Deskripsi:
    This is general HSS long drills for deep holes.
  7. LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    Mulai

    Rp649.900

    LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    atribut:
    • Weight Capacity (kg): 181-190
    • Size: Universal
    • Back D- Ring: Yes
    • Chest Strap Buckles: Standard
    • Webbing Material: Polyester
  8. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  9. SOMTA Center Drill American Standard (Mata Bor Center)
    Mulai

    Rp63.900

    SOMTA Center Drill American Standard (Mata Bor Center)
    atribut:
    • Centre Drills: Form A Standard 60°
    • Finish: No Surface Treatment
    • Material: High Speed Steel
    • Standard: ANSI
  10. CP Lampu dengan Dudukan Magnet (Lampu Magnet)
    Mulai

    Rp629.900

    CP Lampu dengan Dudukan Magnet (Lampu Magnet)
    Deskripsi:
    Kap Lampu Flexible dengan Magnetic Base (Tanpa Lampu)
  11. AS ONE Ladle Stainless Steel (Centong)
    Mulai

    Rp1.099.900

    AS ONE Ladle Stainless Steel (Centong)
    atribut:
    • Material: Stainless steel (SUS304)
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
  12. SOMTA Straight Shank Drill Long Series (Mata Bor Lurus)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp42.900

    SOMTA Straight Shank Drill Long Series (Mata Bor Lurus)
    atribut:
    • Material: High speed steel
    • Type: N Standard
    • Coating: Blue finish [Steam (HOMO) Temper]
  13. KANESAN Stainless Steel Ladle ( Pipe handle )
    Mulai

    Rp499.900

    KANESAN Stainless Steel Ladle ( Pipe handle )
    atribut:
    • Diameter (mm): 160
    • Length (mm): 500
    • Material: Body = SUS304, pipe handle = stainless steel, screw = wood handle is chrome-plated screw, base = aluminum die-cast
  14. BOSCH Screwdriver Extra Hard Set (Obeng)
    Mulai

    Rp409.900

    BOSCH Screwdriver Extra Hard Set (Obeng)
    Deskripsi:
    Set: Mata Obeng 25:PH1; PH2 (2x); PH3; PZ1; PZ2 (2x); PZ3; T10; T15; T20 (2x); T25; T27; T30; T40; T10H; T15H; T20H (2x); T25H; T27H; T30H; T40H; H3; H4; H5; H6; SL3; SL4; SL5; SL6. Mata Obeng 65:PH2; PZ2; T15; T20; T25; H3; H4; SL6. Nutsetter 50:6; 8; 10. Dudukan Mata Alat 60:Dudukan Mata Alat Quick Change. Gagang Mata Obeng 125:Gagang Obeng Standar.
  15. NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus)
    Mulai

    Rp369.900

    NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus)
    Deskripsi:
    - Ideal for deep hole drilling from Unhardened Steel to Die Steel.- Non-step drilling is possible for deep holes up to 20D.
Daftar Harga straight drill Terbaru October 2026
Sherwood Straight Shank Drill Long Series (Mata Bor Lurus)Rp21.900
NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Rp69.900
Mitsubishi Materials Long Straight Drill (LSD) (Mata Bor Lurus)Rp1.699.900
Egamaster Straight DrillRp1.299.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
NACHI Straight Shank Long Drill (Mata Bor Lurus)Rp92.900
LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)Rp649.900
Sherwood Straight Shank Extra Length Drill Long Series (Mata Bor Lurus)Rp42.900
GUHRING Straight Shank Drill HSS (Mata Bor Lurus)Rp60.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)