KANESAN Stainless Steel Ladle ( Pipe handle )

Sebelum PPN:
Rp469.900
Spesifikasi
Diameter (mm)160
Length (mm)500
MaterialBody = SUS304, pipe handle = stainless steel, screw = wood handle is chrome-plated screw, base = aluminum die-cast

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not step on it. The caulking will occur. - Please be careful not to cut your hand with the cutting edge of the hisshaku.
Feature
The scoop part is made of SUS-304 and has a 102 degree conical shape, making it ideal for scooping from cans, buckets, etc.
Use
For scooping mortar, adhesives, waterproofing materials, paint, gardening sand, soil, fertilizer, etc. from trolley boats, canned goods, buckets, etc., and for all other construction purposes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait