Beli stihl 070 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  2. Stihl Rantai Mata Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Rantai Mata Gergaji Potong
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  3. Stihl Lawn Mower
    Mulai

    Rp8.399.900

    Stihl Lawn Mower
    Deskripsi:
    The STIHL RM 248 petrol lawn mower has been developed for the effortless mowing of medium-sized lawns. This practical entry-level model is particularly manoeuvrable and easy to handle. With the RM 248 you stay relaxed when mowing your lawn as it can be pushed with little effort. Furthermore, the foldable handlebar with its super-soft grip ensures pleasantly ergonomic guidance of the machine. Simple operation of the central seven-setting cutting eight adjustment enables an extremely precisely cut lawn at heights from 25 to 75 mm. The large 55-litre grass catcher box ensures fast mowing with few breaks.
    atribut:
    • Engine: 4-cycle EVC 200.1
    • Cylinder Displacement (cc): 139
    • Output Power (kW/bhp): 2.1 /2.8
    • Cutting Height (mm): 25-75
    • Cutting Width (cm): 46
    • Area Capacity (m²): Up to 1.200
    • Grass Catcher Box (L): 55
    • Sound Level (dBA): 83
  4. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.299.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  5. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.399.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  6. Stihl Round Chain File
    Mulai

    Rp18.900

    Stihl Round Chain File
    atribut:
    • Size (mm): 4.8
    • Compatible for: MS250, MS382 Chainsaw
    • Length (mm): 200
    • Range (inch): 0.325
    • Model : Round File
  7. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp4.899.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  8. Stihl Rantai Belah Chainsaw
    Mulai

    Rp239.900

    Stihl Rantai Belah Chainsaw
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
  9. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  10. Tsubosan DIA Chainsaw File (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Tsubosan DIA Chainsaw File (Gergaji Mesin)
    atribut:
    • Blade Length (mm): 80
    • Overall Length (mm): 220
    • Grain Size: #300
  11. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  12. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  13. EFCO Gergaji Mesin Seri MT6500
    Mulai

    Rp10.999.900

    EFCO Gergaji Mesin Seri MT6500
    Deskripsi:
    Efco MT6500 merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan mesin 2-tak yang mempunyai daya 4.7 HP dan kapasitas silinder 63.4 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien karena mesin ini menggunakan bar hardnose oregon 20 inci dan rantai 3/8 inci bermaterial baja yang kuat dan awet. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 800 ml, dengan perbandingan jumlah bensin dan oli sebesar 50:1. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 450 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (L): 0.8
    • Cylinder Capacity (cc): 63.4
    • Bar Type: 16\"x18\"x20\"x24\"
    • Dimensions (mm): 48x35
    • Maximum Electricity (kW): 3.5
  14. Wagner Gergaji Mesin
    Mulai

    Rp3.199.900

    Wagner Gergaji Mesin
    Deskripsi:
    Alat pemotong kayu yang sering di gunakan untuk perhutanan, perkebunan yang memiliki spesifikasi yang sesuai dengan kebutuhan. Sangat memudahkan pengguna untuk melakukan pekerjaannya di bandingkan dangan pemotong kayu yang manual. Wagner WG 580 memiliki kapasitas mesin 54.5 CC lebih besar dari model sebelumnya
    atribut:
    • Speed (rpm): 8500
    • Engine Ignition System: Electronic
    • Fuel Tank Capacity (L): 0.53
    • Fuel Type: Gasoline Mix Oil 2T
    • Machine Step: 2 Steps
  15. TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Mulai

    Rp4.799.900

    TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Deskripsi:
    TCMEC 58SP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.4 KW dan kapasitas silinder 54.5 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Penyalaan juga semakin mudah karena material pully pada mesin chainsaw ini terbuat dari alumunium. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Mix: Gasoline 25 : Two cycle oil 1
    • Fuel Tank Capacity (ml): 50
    • Cylinder Capacity (cm³): 54.5
    • Chain Oil Capacity: SAE#10W-30
    • Blade Chain: 3/8
    • Dimensions (cm): 56x53x30
    • Maximum Electricity (kW): 2.4
Daftar Harga stihl 070 Terbaru March 2026
Stihl Chain SawRp3.399.900
Stihl Rantai Mata Gergaji PotongRp179.900
Stihl Lawn MowerRp8.399.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.299.900
FUJIYAMA Gasoline ChainsawRp1.399.900
Stihl Round Chain FileRp18.900
Stihl Mesin Potong Rumput & SemakRp2.299.900
EFCO Chainsaw MTH580 Series (Gergaji Mesin)Rp4.899.900
Stihl Rantai Belah ChainsawRp239.900
Makita Petrol Chain Saw (Gergaji Mesin)Rp7.599.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

Halaman Terkait