Beli sticker cutting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENERAL STICKER Inc. Sign Sticker (Stiker Rambu)
    Mulai

    Rp43.900

    GENERAL STICKER Inc. Sign Sticker (Stiker Rambu)
    Deskripsi:
    Pictograph stickers for homes, public facilities, stores and offices. I designed it firmly so that it fits elegantly into the space. Since it is not laminated, it will not get dirty due to peeling of the laminate. Since it is printed on PVC material with UV ink, it can also be used outdoors. There are so many kinds of things! The back is a sticker and can be attached.
    atribut:
    • Material: PVC (water resistant & highly durable)
    • Type of Sign: Sticker
    • Dimensions (mm): 85x107
  2. monotaro Helmet Sticker
    Mulai

    Rp33.900

    monotaro Helmet Sticker
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: PET sticker
    • Dimensions (Vetical x Horizontal) (mm): 30x100
  3. monotaro Handy Paper Cutter (Trimmer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Handy Paper Cutter (Trimmer)
    Deskripsi:
    Easy paper cutter lightweight about 200 g ?It is very convenient for a little cutting work. You can cut up to 10 copy sheets by sliding the cutter blade.
    atribut:
    • Accessories: Cutter blade (straight blade) x 1
    • Size: A4
    • External dimensions (depth D x width W x height H) (mm): 375x129x8
    • Maximum number of cuts: 10 sheets (70g / m 2 conversion)
    • Shredding method: Sliding type
  4. TRUSCO Number Sticker
    Mulai

    Rp27.900

    TRUSCO Number Sticker
    Deskripsi:
    36
    atribut:
    • Material: PVC
    • Mounting Specification: Adhesive Seal
    • Mounting Method: Stick-On
  5. Kenko Stapler Needle (Isi Staples)
    Rating:
    100% of 100
    (25)
    Mulai

    Rp1.900

  6. Tom & Jerry Label Sticker (Stiker Label)
    28%
    Rating:
    100% of 100
    (19)
    Mulai

    Rp4.900

    Tom & Jerry Label Sticker (Stiker Label)
    Deskripsi:
    Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
    atribut:
    • Color: White
    • Number of Sheets: 10
    • Rule: Unruled
  7. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

  8. Carl Paper Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

  9. Designphil(MIDORI) Alligator Document Clip Mini Holder (Penjepit Dokumen)
    Mulai

    Rp98.900

    Designphil(MIDORI) Alligator Document Clip Mini Holder (Penjepit Dokumen)
    Deskripsi:
    A convenient pen holder that can be clipped onto your notebook. With a spring with good elasticity, it can be used for pens with a small diameter to thick pens such as multicolor pens.
    atribut:
    • Height (mm): 100
    • Length (mm): 12
    • Repeated and Refillable: Correspondence
    • Width (mm): 67
  10. Non Brand Emergency Exit Sticker
    Mulai

    Rp87.900

    Non Brand Emergency Exit Sticker
    Deskripsi:
    Glow in the dark emergency exit (sticker only)
    atribut:
    • Size (mm): 300x150
    • Text: Emergency Exit
  11. Joyko Alat Pemotong Kertas
    Rating:
    93% of 100
    (3)
    Mulai

    Rp50.900

  12. Kenko Paper Trimmer (Alat Potong Kertas)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp379.900

  13. LAKELAND Chemical Protective Apron
    Mulai

    Rp88.900

    LAKELAND Chemical Protective Apron
    Deskripsi:
    Lakeland's ChemMax 1 chemical-resistant apron is constructed with sewn ties for protection in general industry, environmental clean-up, and chemical handling applications.
    atribut:
    • Case Size: 100
    • Garment Type: Apron
    • Size: One Size
    • Size (inch): 28x36
  14. Max Stapler Needle (Isi Staples)
    Rating:
    100% of 100
    (47)
    Mulai

    Rp3.900

  15. OMRON Special Purpose Relay (Relai Khusus)
    Mulai

    Rp829.900

    OMRON Special Purpose Relay (Relai Khusus)
    Deskripsi:
    Special Purpose Relay
    atribut:
    • Item Code: G4Q 1172B
    • Terminal Shape: Plug-in
    • Contact Type: Single
    • Contact Form: DPDT
    • Enclosure Construction: with Casing
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Coil Rated Voltage (V): AC220
    • Contact Configuration: 2c
    • Contact Material: Ag/alloy
    • Contact Mechanism: single contact
    • Contact Rated Control Capacity (V-A): AC220-5/DC24-5 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: More than 500,000 steps (rated load switching frequency 1200 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 60 times/min)
    • Impact Resistance Durability (m/s²): 500
    • Indicator Light: Nothing
    • Inductive Load (V-A): AC 220-3, DC24-4 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter. Ambient temperature 23℃
    • Maximum Allowable Contact Current (A): 5
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Maximum Opening/Closing Frequency (times/hour): 1200 (mechanical)
    • Maximum Switching Capacity (VA/W): Resistive load: 1100-120, Inductive load (cosΦ=0.4 L/R=7ms): 660-100
    • Maximum Switching Frequency (times/hour): 1200
    • Maximum Value of Contact Current (A): Resistive load: 5, inductive load (cosΦ=0.4 L/R=7ms): 5
    • Maximum Value of Contact Voltage (V): AC250
    • Mechanical Durability: More than 5 million steps (opening/closing frequency 1200 times/h)
    • Mounting Shape: Standard form
    • Number of Poles: 2
    • Number of pins (pins): 8
    • Operating Ambient Temperature (°C): -10 to +55 (no freezing or condensation)
    • Operating Time (ms) : 60 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Protection Class: Comes in a case
    • Rated Coil Voltage (V): AC 200-220
    • Rated Current (A): 5
    • Rated Current (mA) : 37(50Hz), 32/36.8(60Hz)
    • Resistive load: AC 220V 5A, DC 24V 5A
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.25mm (Double amplitude 0.5mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: General relay
  16. 3M Surface Protection Film
    Mulai

    Rp209.900

    3M Surface Protection Film
    atribut:
    • Adhesive: Acrylic
    • Applicable Temperature Range (°C): -20 to 80
    • Base Material: Transparent polyurethane foam
    • Color: Transparent
    • Length (m): 1
    • Material: Base material = Transparent polyurethane foam, Adhesive = Acrylic
    • Tape Length (m): 1
    • Tape Thickness (mm): 0.21
    • Tape Width (mm): 50
    • Tensile Strength (N/mm): 33/10
    • Thickness (mm): 0.21
    • Width (mm): 50
Daftar Harga sticker cutting Terbaru October 2026
GENERAL STICKER Inc. Sign Sticker (Stiker Rambu)Rp43.900
monotaro Helmet StickerRp33.900
monotaro Handy Paper Cutter (Trimmer)Rp129.900
TRUSCO Number StickerRp27.900
Kenko Stapler Needle (Isi Staples)Rp1.900
Tom & Jerry Label Sticker (Stiker Label)Rp4.900
Deli Sticker (Stiker Tempel)Rp2.900
Kenko Paper Hole Punch (Perforator)Rp14.900
Carl Paper CutterRp509.900
Designphil(MIDORI) Alligator Document Clip Mini Holder (Penjepit Dokumen)Rp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)