Beli step stool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminum Work Platform High Strength BlackDeskripsi:-There is also a brace on the bottom and it is excellent in stability.-An all alumite finishing.-The anti-slip cap is attached with a scrivet so it is an aluminum made work platform which can be replaced with a phillips head screwdriver.-For work at factory and warehouse.atribut:
- Maximum Working Weight (kg): 150
- Top Board Dimension (mm): 500x400
- Nakao Work Stepatribut:
- Weight (kg): 12.0
- Number of Steps: 3
- Total Height (m): 0.9
- Maximum Working Load (kgf [N]): 100(1000)
- Installation Dimensions (Width W x Depth D)(mm): 600x340
- Tread Width (mm): 240
- Maximum Use Weight (kg): 100
- Hasegawa Aluminum Step-StoolDeskripsi:-A safety slip prevention rubber is attached on the top board.-Your first step to go up/down a bus or a bed will be easier.atribut:
- Max Working Weight: 150kg
- Top Board Height: 0.17m
- Top Board Dimension: 500x300mm
- Number of Steps: 1
- TRUSCO Aluminum Step StoolDeskripsi:-It is a standard type of aluminum work platform with upper frame.-The leg cover is attached to prevent scratches on the floor during indoor operation.-Can work with the body stabilized since it is with an upper frame.-An all alumite finishing.-The alumin-For simple work at places such as office and store.atribut:
- Top Board Dimension: 270x174mm
- Max Working Weight: 100kg
- Top Board Height: 0.56m
- Total Length when in Stored (m): 1.03
- Nakao Step Stoolatribut:
- Material: Aluminium
- Maximum Working Weight (kg): 150
- CRC Mass Air Flow Sensor CleanerDeskripsi:MASS AIR FLOW SENSOR CLEANER, 11 WT OZModel#: 05110DESCRIPTION:The first product specifically developed to clean mass air flow sensors. Designed with advanced Cozo technology. Increases horsepower & improves air/fuel ratio and MPG.APPLICATIONS:Mass air flow sensors & housingatribut:
- Net Fill: 11 Wt Oz
- Dalton Aluminium Household LadderDeskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- TRUSCO Working Step Stool With Castorsatribut:
- Number of Step: 3
- Size (mm): 1010x632x900
- Top Board Size (mm): 562x300
- Material: aluminum, matte leg rubber, elastomer
- Load Tolerance (kg): 150
- Package Size (mm): 1030x1060x150
- Onyx (Plastic) Step Stool BK-1101atribut:
- Dimensions (mm): 325x198x175
- Lincoln Kick Stool PlasticDeskripsi:Lincoln Kick Stool Plastic with
- TRUSCO Aluminum Step Stool (For Light Work, Includes Foot Cover)Deskripsi:64atribut:
- Material: Aluminium
- Top Platform Height (m): 0.80
- Length When Stored (m): 0.86
- Number of Steps: 3
- Specification: No Assembly Required
- Rung Surface Width (mm): 75mm
- Hawaii Step Stoolatribut:
- Dimensions (mm): 345x320x210
- Color: Assorted Colors
- Sigma-Aldrich Step Stoolatribut:
- HxO.D. (inch): 12x16
- JEJ ASTAGE Stepladderatribut:
- Body Color: Mikage
- Material: Body = Polypropylene; Non-slip = Ethylene vinyl acetate (EVA)
- Maximum Usable Mass (kg): 100
- Number of Stages: 2
- Number of Tiers: 2
Daftar Harga step stool Terbaru January 2026
| TRUSCO Aluminum Work Platform High Strength Black | Rp4.999.900 |
| Nakao Work Step | Rp8.699.900 |
| Hasegawa Aluminum Step-Stool | Rp4.499.900 |
| TRUSCO Aluminum Step Stool | Rp1.599.900 |
| Nakao Step Stool | Rp4.599.900 |
| CRC Mass Air Flow Sensor Cleaner | Rp159.900 |
| Dalton Aluminium Household Ladder | Rp549.900 |
| TRUSCO Handrail for Work Platform | Rp2.099.900 |
| TRUSCO Working Step Stool With Castors | Rp17.999.900 |
| Onyx (Plastic) Step Stool BK-1101 | Rp74.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































%20Step%20Stool%20BK-1101/6eP105058230-1.jpg)

/P101505220-1.jpg)