Beli stenlis steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yokoduna Stainless Steel Weight Door Roller V Type (Roller Pintu Sliding)
    70%
    Mulai

    Rp689.900

    Yokoduna Stainless Steel Weight Door Roller V Type (Roller Pintu Sliding)
    atribut:
    • Material: Frame:Stainless steel (SUS304), Wheels:Stainless steel (SUS303)
    • Allowable Load (daN): 98
    • Allowable Load (kgf): 100
    • Wheel Diameter (mm): 50
    • Wheel Width (mm): 20
    • Mounting Height H (mm): 65.0
    • Mounting Plate A x B (mm): 100 x 33.0
    • Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
  2. Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)
    51%
    Mulai

    Rp199.900

    Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)
    Deskripsi:
    Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufaktur
    atribut:
    • Color: White
    • Drat Type: Full Drat
    • Material: Steel
    • Surface Treatment: Galvanized White
  3. MALCON Heavy-Duty V-Grooved Caster C-2100 MALCON
    Mulai

    Rp469.900

    MALCON Heavy-Duty V-Grooved Caster C-2100 MALCON
    Deskripsi:
    Usage:For angled or flat bars.
    atribut:
    • Material: Wheels:Ductile cast iron (FCD-450)
  4. HAMMER CASTER Roda Kastor Heavy Duty
    Mulai

    Rp999.900

    HAMMER CASTER Roda Kastor Heavy Duty
    atribut:
    • Neck Type: rotate
  5. SMC Fiber Element
    Mulai

    Rp319.900

  6. Yokoduna ROTA Steel Heavy-duty Sash Roller
    Mulai

    Rp639.900

    Yokoduna ROTA Steel Heavy-duty Sash Roller
    Deskripsi:
    -Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.
    atribut:
    • Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
  7. Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    30%
    Mulai

    Rp97.900

    Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    Deskripsi:
    Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Stainlees Steel
    • Drat Type: Full Drat
  8. Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Mulai

    Rp46.900

    Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Half Drat
    • Grade: 8.8
    • Material: Steel
  9. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  10. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  11. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  12. INOAC Press Caster Rubber Wheel
    Mulai

    Rp329.900

    INOAC Press Caster Rubber Wheel
    atribut:
    • Weight (kg): 1.71
    • Material (Wheel): Steel wheel Rubber
    • Wheel Width (mm): 42
    • Conformity Number: GW, G-WK, G-WJS
    • Boss Width B (mm): 55
    • Allowable Load (kgf): 250
    • Axle Diameter d (mm): 20
    • Wheel Diameter D (mm): 200
  13. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  14. HAMMER CASTER Caster Nylon Stainless Steel Swivel with Brake (Kastor Nilon)
    20%
    Mulai

    Rp379.900

    HAMMER CASTER Caster Nylon Stainless Steel Swivel with Brake (Kastor Nilon)
    atribut:
    • Neck Type: rotate
    • Indeks Protection Type: 429G
  15. HAMMER CASTER Nylon Caster (320S Series)
    40%
    Mulai

    Rp149.900

    HAMMER CASTER Nylon Caster (320S Series)
    atribut:
    • Finishing Material: Metal Fitting: Stainless Steel (SUS304), Wheel: Nylon
  16. Yoshinobu Pan Head Machine Screw (Baut JP)
    Mulai

    Rp159.900

    Yoshinobu Pan Head Machine Screw (Baut JP)
    atribut:
    • Color: White
    • Drat Type: Full Drat
    • Material: Steel
    • Surface Treatment: Galvanized White
  17. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  18. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
Daftar Harga stenlis steel Terbaru October 2026
Yokoduna Stainless Steel Weight Door Roller V Type (Roller Pintu Sliding)Rp689.900
Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)Rp199.900
MALCON Heavy-Duty V-Grooved Caster C-2100 MALCONRp469.900
HAMMER CASTER Roda Kastor Heavy DutyRp999.900
SMC Fiber ElementRp319.900
Yokoduna ROTA Steel Heavy-duty Sash RollerRp639.900
HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)Rp839.900
Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)Rp97.900
Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Rp46.900
monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)Rp3.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)