Beli steel hole saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  2. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  3. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  4. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  5. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  6. Langsol Hole Saw TCT Deep 5mm
    Mulai

    Rp46.900

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  7. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  8. KUGEL Holesaw T.C.T
    Mulai

    Rp42.900

    KUGEL Holesaw T.C.T
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  9. TRUSCO TSL Hole Saw SKH59 Bimetal
    Mulai

    Rp319.900

    TRUSCO TSL Hole Saw SKH59 Bimetal
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  10. monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp209.900

    monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  11. KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Mulai

    Rp1.199.900

    KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Deskripsi:
    Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.
    atribut:
    • Application: PVC, Wood, Aliminum and Metal
    • Dimensions (mm): 251x199x615
    • Size (mm): 19-76
  12. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
Daftar Harga steel hole saw Terbaru March 2026
TRUSCO E Type Hole SawRp349.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
BAHCO Holesaw Bi-MetalRp229.900
TOTAL Hole Saw SetRp85.900
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
KUGEL Hole SawRp16.900
Langsol Hole Saw TCT Deep 5mmRp46.900
Langsol Hole Saw HSS Deep 3mmRp27.900
TORA Hole Saw for MetalRp59.900
MILWAUKEE Hole Saw KitRp1.199.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)