Beli steam cleaner steam cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix Premium
    Mulai

    Rp4.199.900

    KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix Premium
    Deskripsi:
    The white Premium variant of the SC 2 Deluxe EasyFix is fitted with versatile accessories: In addition to the standard accessories, which can either be kept in an extra long bag or directly on the device, the scope of supply also includes an additional microfibre floor cloth, a power nozzle and a big round brush. With these accessories, tiles, hobs, exhaust hoods and even the smallest gaps are hygienically cleaned – removing even stubborn dirt. Thorough cleaning with the Kärcher steam cleaner removes 99.999% of coronaviruses* and 99.99% of all common household bacteria** from typical household hard surfaces. In addition, the steam cleaner provides two-step steam regulation for adapting the steam intensity to the surface and level of dirt and features an innovative illuminated LED ring on the handle for displaying the operating mode. Red means it is heating up, green indicates the device is ready to use. The EasyFix floor nozzle with flexible joint and lamella technology ensures sparkling cleaning results and excellent ergonomics. Thanks to the hook-and-loop system, the microfibre floor cloth can be quickly and easily attached and removed again without having to come into contact with dirt.
    atribut:
    • Dimension(mm): 304x231x287
    • Test Certificate: Kills up to 99.999% of coronavirusand 99.9% bacteria
    • Area Performance per Tank Filling (m²): approx. 75
    • Cable Length (m): 4
    • Heater Output Power (W): 1500
    • Heating-up Time (minute): 6.5
    • Max. steam pressure (bar) : max. 3,2
  2. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  3. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  4. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  5. IRIS Steam Cleaner
    Mulai

    Rp2.699.900

    IRIS Steam Cleaner
    atribut:
    • Power Supply (V): Single phase 100
  6. KARCHER Steam Cleaner SG 4/4
    Mulai

    Rp34.999.900

    KARCHER Steam Cleaner SG 4/4
    atribut:
    • Boiler Heating Temperature (°C): 145
    • Content Set: Hose integrated head 2.5m ; Pipe 0.5m (2 pieces) ; Floor nozzle brush ; Hand brush ; Funnel ; Nozzle head (short/long) ; Nozzle set (extension nozzle/spot nozzle) ; Point brush ; Cover ; Accessory storage bag
    • Dimensions (WxDxH) (mm): 320x475x275
    • Discharge Pressure (MPa): 0.4/0.4 (50/60Hz)
    • Power Consumption Electrical (W): 1500
    • Power Cord Length (m): 3.0
    • Power Supply (V): Single phase 100
  7. LAVOR Motorpump MP4 Series (Pompa Motor)
    Mulai

    Rp20.999.900

    LAVOR Motorpump MP4 Series (Pompa Motor)
    Deskripsi:
    Equipped with: - Pressure adjuster included.
    atribut:
    • Speed (rpm): 1450
    • Flow Rate (L/m-GPM): 11-2.9
  8. KARCHER HOME & GARDEN Steam & Clean Set Floor
    Mulai

    Rp329.900

    KARCHER HOME & GARDEN Steam & Clean Set Floor
    atribut:
    • Part Number: 2.863-173.0
    • Compatible for: SG 4/4 Steam Cleaner, DE 4002 steam cleaner
    • Dimensions (inch): 8.27x4.92x1.77
  9. Loco Kantong Plastik Belanja Putih (Kresek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

    Loco Kantong Plastik Belanja Putih (Kresek)
    atribut:
    • Color: Putih
    • Material: HDPE
    • Type: Kantong Kresek
  10. Wipro Jet Cleanser Accessories Kit
    Mulai

    Rp809.900

    Wipro Jet Cleanser Accessories Kit
    Deskripsi:
    - Turbo Lance- Rotary Brush- Fix Brush- Sander Blast Kit- Hose Water- Tap Connector- HPC Connector
  11. GOODWAY Steam Cleaner (Pembersih Uap)
    Mulai

    Rp69.999.900

    GOODWAY Steam Cleaner (Pembersih Uap)
    atribut:
    • UNSPSC: 47121805
    • Cap: Pressurized
    • Frequency (Hz): 60
  12. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  13. Loco Kantong Plastik Belanja Putih Susu Ekonomis (Kresek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp6.900

    Loco Kantong Plastik Belanja Putih Susu Ekonomis (Kresek)
    Deskripsi:
    Kantong LOCO Ekonomis Putih :Varian Kantong Plastik LOCO Ekonomis memiliki jumlah isi sebanyak 50 Lembar. Jika di bandingan dengan LOCO memang memiliki ketebalan yang berbeda. Namun bukan berarti kualitas LOCO Ekonomis tidak bagus. LOCO Ekonomis didesain untuk membawa barang - barang dalam skala yang bobot yang lebih sedikit. Kantong Plastik LOCO Ekonomis ini cocok untuk membawa barang seperti : wadah untuk membawa makanan, sayuran atau pun barang lainnya.Fungsi: Untuk wadah makanan, snack, dll
    atribut:
    • Number of Sheet (pcs): ±50
    • Material: HDPE
    • Type: Kantong Kresek
  14. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  15. Kenko Glue Stick Pen (Lem Batang)
    Rating:
    100% of 100
    (59)
    Mulai

    Rp2.900

  16. Kranzle High Pressure Cleaner Steam
    Mulai

    Rp29.999.900

    Kranzle High Pressure Cleaner Steam
    Deskripsi:
    Equipment:Steel braided high-pressure hose : 10 m Trigger gun with safety catch M2000Dirtkiller lance : 028 / 030Stainless steel lance with flat jet nozzle M20028
    atribut:
    • Operating Pressure (bar): 30-120 (Adjustable)
    • Motor Speed (rpm): 1400
    • Power Supply Cable (m): 5
    • Connected Load: 230V/ 1Ph/ 50Hz/ 7.5A
    • Dimensions (cm): 33x20x33
    • Maximum Admissible Overpressure (bar): 135
    • Power Intake (kW): 1.6
    • Power Output (kW): 1
    • Water Output (L/hour): 420
Daftar Harga steam cleaner steam cleaner Terbaru October 2026
KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix PremiumRp4.199.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
IRIS Steam CleanerRp2.699.900
KARCHER Steam Cleaner SG 4/4Rp34.999.900
LAVOR Motorpump MP4 Series (Pompa Motor)Rp20.999.900
KARCHER HOME & GARDEN Steam & Clean Set FloorRp329.900
Loco Kantong Plastik Belanja Putih (Kresek)Rp39.900
Wipro Jet Cleanser Accessories KitRp809.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)