Kranzle High Pressure Cleaner Steam

Sebelum PPN:
Rp29.999.900
Spesifikasi
Operating Pressure (bar)30-120 (Adjustable)
Motor Speed (rpm)1400
Power Supply Cable (m)5
Connected Load230V/ 1Ph/ 50Hz/ 7.5A
Dimensions (cm)33x20x33
Maximum Admissible Overpressure (bar)135
Power Intake (kW)1.6
Power Output (kW)1
Water Output (L/hour)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipment:
Steel braided high-pressure hose : 10 m Trigger gun with safety catch M2000
Dirtkiller lance : 028 / 030
Stainless steel lance with flat jet nozzle M20028
Feature
Practical carrying handle
Portable and space-saving compact design

Pressure regulation
Fully adjustable control allows operating pressures to be set to suit any task

4-pole electrical motor (1.400 Rpm)
Heavy duty induction motors offer quiet operating sound levels and provide maximum life expectancy

Total-stop system
Auto-shutdown feature improves seal life-span and reduces power consumption

Ulasan Produk

Tidak ada ulasan