Beli star knob m8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO Lobe Knob BoltDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Knob Height: 14
- Outside Diameter (mm): 35
- Screw Dimensions: M6 x 1.00
- Specifications: Male Screw Type
- Heat Resistance Temperature (°C): 70
- ELESA Plastic Lobe KnobDeskripsi:-A pentagon type knob that fits the hand during operation.
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
- Osaka Spirit Nobstar Black (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Dimension A (mm): 6 +/- 0.25
- Applicable bolt diameter: M10
- Dimension S (mm): 21.8
- Dimension B (mm): 45
- Dimension H (mm): 17.2
- Dimension K (mm): 23.2
- Applicable to: Hex nut 3 types
- Color: black
- Weight (g): 13.35
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- TRUSCO With Knurled Knob Stageatribut:
- Heat Resistance Temperature (°C): 10
- ELESA Plastic Knurled Knobatribut:
- Heat Resistance Temperature (°C): 90
- KONOE Star KnobDeskripsi:You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.atribut:
- Material: Nylon
- Heat Resistance Temperature (°C): 75
- TRUSCO Knurled Knobatribut:
- Material: Steel (SS400, chrome plated)
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- TRUSCO Grip Knob Boltatribut:
- Heat Resistance Temperature (°C): 70
- TRUSCO Knurled KnobDeskripsi:Suitable for temporary joining.atribut:
- Material: Steel (SS400, chrome plated)
- monotaro.id Wing Bolt Stainlees Steel M5x10mmatribut:
- Size: M5(13/64 inch)
- Length (mm): 10
- Material: Stainless Steel
- Length (inch): 25/64
- IMAO Plastic Lobe Knobatribut:
- Knob Height (mm): 50
- Outer Diameter (mm): 80
- Finishing Material: Knob: Polyamide (PA), Insert: Steel
- Precision Hole Depth (mm): 28
- Precision Hole Diameter H8 (mm): 16
- TRUSCO Plastic Lobe Knobatribut:
- Heat Resistance Temperature (°C): 110
- TRUSCO Lobe Knob NutDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Depth (mm): (Screw) 10.0
- Finishing Material: (Knob) ABS Resin, (Female Thread) Brass / RoHS Compliant Material Cadmium 75ppm or Less
- Knob Height: 18
- Outside Diameter (mm): 42
- Screw Dimensions: M8 x 1.25
- Specifications: Internal Thread Type
- Weight (g): 15.3
- Heat Resistance Temperature (°C): 70
- monotaro.id Mur Kupu-KupuDeskripsi:MUR KUPING 6MM / WING NUT M6 - 1,0- Untuk Baut M6 (BAUT 10)- Pitch (Drat) 1,0- Shield +- Material Carbon Steel not stainless- Finishing Galvanis
- SMT Wing Nut SUS304 (Mur Kupu-kupu)atribut:
- Material: SUS 304
- Type: Slotted
Daftar Harga star knob m8 Terbaru April 2026
| TRUSCO Lobe Knob Bolt | Rp28.900 |
| TRUSCO Lobe Knob Bolt | Rp22.900 |
| ELESA Plastic Lobe Knob | Rp91.900 |
| Osaka Spirit Nobstar Orange (Knop) | Rp7.900 |
| Osaka Spirit Nobstar Black (Knop) | Rp949.900 |
| KONOE Knob Star | Rp269.900 |
| TRUSCO Lobe Knob Bolt | Rp28.900 |
| TRUSCO With Knurled Knob Stage | Rp109.900 |
| ELESA Plastic Knurled Knob | Rp78.900 |
| KONOE Star Knob | Rp9.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)






















































































































































/e9P102226513-6.jpg)
/exP102226537-4.jpg)














/P102894233-1.jpg)