Beli stapler kertas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Max Stapler Otomatis Elektrik Portabel
    Mulai

    Rp2.899.900

    Max Stapler Otomatis Elektrik Portabel
    Deskripsi:
    Max Stapler Elektrik Portable BH-11F dengan fungsi “AUTOMATIC ELECTRIC STAPLER” yaitu produk stapler Portable yang digunakan tanpa disentuh (Touchless) dengan bentuk dan ukuran yang Compact, sensitifitas sensor sangat tinggi dan kecepatan saat stapling kertas yang cepat sehingga sangat mudah digunakan “Anytime & Anywhere” dan Electric Stapler ini dapat menggunakan 2 daya Power ( Battrey dan Daya Listrik ) sebagai alternative daya dalam penggunaannya.Content:Staples No.11-1M 1box, Power Adapter, Instructions Manual
    atribut:
    • Number of Binding: 2 - 40 sheets of Paper
    • Staples No: No.11-1M
    • Number of Needles: 100
    • Dimensions (mm): 163x69x129
    • Stapling Speed: 1/sec (when using batteries), 2/ ec (when using AC Adapter)
    • Activation Switch: Paper sensor method
    • Batteries Used: AA Alkaline Batteries x 6
    • Electric Power (V AC): 100
  2. Deli Stapler
    Rating:
    95% of 100
    (4)
    Mulai

    Rp10.900

    Deli Stapler
    Deskripsi:
    Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
  3. Blueprint Kertas Stiker Glossy A4
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Blueprint Kertas Stiker Glossy A4
    Deskripsi:
    A4, 20 Sheet , 120 gsmCast Coating, Glossy, Water Resistant
    atribut:
    • Paper Size: A4
    • Size (gsm): 120
  4. Max Stapler
    Rating:
    99% of 100
    (19)
    Mulai

    Rp18.900

  5. Kenko Stapler
    Rating:
    98% of 100
    (24)
    Mulai

    Rp7.900

  6. Max Stapler Standar (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

  7. Joyko Stapler
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.900

  8. Max Isi Staples
    Rating:
    100% of 100
    (42)
    Mulai

    Rp3.900

  9. KOKUYO Stapleless Stapler Harinacs Press
    Mulai

    Rp329.900

    KOKUYO Stapleless Stapler Harinacs Press
    Deskripsi:
    Stapling paper without using a needle/Sealing paper without using a needle eliminates the need to replenish needles. In addition, there is no need to separate the bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other items.The binding part uses a smart/press-lock type that presses the paper and closes it without drilling holes. The discreet binding section allows you to bind papers beautifully.Easy to remove when you want to remove/You can easily remove the bound paper by simply rubbing the binding with a hard object such as a pen cap.The binding area is not bulky/The binding area is not thick, so it does not add bulk when stacked.Compact design/palm-sized, can be used either placed or held in hand.Can be stapled either in the corner or on the side/Corner binding or horizontal binding can be used freely. There are also convenient marks for corner binding.
    atribut:
    • Green Purchasing Law: Conform
    • Outside Dimension (Depth D x Width W x Height H) (mm): 95 x 34 x 85
    • Number of Sheets: About 5 copy paper (PPC paper)
    • Material: (Lever cover, middle cover, under cover) R-ABS.(Paper insertion slot) ABS .(Stopper) POM .(Rear cover) PP . (Main body) Steel
    • Hole Dimension (mm): (Binding hole) 1.6 x 10
  10. KW-triO Stapler Elektrik Flat Clinch
    Mulai

    Rp3.899.900

    KW-triO Stapler Elektrik Flat Clinch
    Deskripsi:
    - Clean flat clinch stapling finish- Adjustable stapling depth from 6mm to 24mm- If paper jams, unplug power cord to clear channel of staples and turn on again- Use 23/10 and 25A staples only- Capacity : 2 to 65 sheets of paper
    atribut:
    • Dimensions (mm): 270x100x160
    • Capacity: 65 Sheets
    • Insert Depth (mm): 6-24
    • Use Staples: 23/10-25A
    • Staples Capacity (pcs): 100
    • Power Supply: AC Plug
    • Current Voltage (V): 110-240
  11. ELm Electric Stapler
    Mulai

    Rp419.900

    ELm Electric Stapler
    Deskripsi:
    Staples Elektrik - ELM Electric Stapler ES-510 (No. 10 staples) dengan kapasitas pemuatan 100 staples. Elektrik staples ini mampu membantu Anda untuk mempercepat kerja untuk staples setiap kertas atau dokumen yang diinginkan.
    atribut:
    • Power: Battery DC6V 1.5Ax4 pcs atau adaptor
  12. e-Print Kertas Stiker Glossy
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

    e-Print Kertas Stiker Glossy
    atribut:
    • Paper Size (gsm): 135 (A4)
  13. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  14. KW-triO Stapleless Stapler
    Mulai

    Rp93.900

    KW-triO Stapleless Stapler
    Deskripsi:
    Fastening paper without using staples for ECO friendly stapler.- Fasten paper up to 7‭ ‬sheets without using staples- Terminating reloading staples problem- Stapless is easy and efficient for recyling the fastened paper- Ideal design for school‭, ‬shop‭, ‬home and office- Be easier and safer for children
    atribut:
    • Capacity: 7 Sheets
    • Dimensions (mm): 140x30x70
  15. e-Print Kertas Stiker A4 Matte
    Mulai

    Rp43.900

    e-Print Kertas Stiker A4 Matte
    atribut:
    • Size: 100g
  16. KW-triO Lever-Tech Effortless Full Stapler
    Mulai

    Rp179.900

    KW-triO Lever-Tech Effortless Full Stapler
    Deskripsi:
    Finger-touch technology operates noiselessly and reduces efforts by up to 60%.- Use both US and European staples - 24/6, 24/8, 26/6, 26/8 fits staple leg length up to 8mm- Full rubber base and tough steel construction- Push button magazine for simple loading of staples- Front loading holds full-strip of 210 staples- Ergonomic soft grip handle for easy desktop operation- Rotary anvil for pin or clinch
    atribut:
    • Capacity: 24/6, 26/6 : 20 sheets, 24/8, 26/8 : 40 sheets
    • Use Staples: 24/6, 26/6, 24/8, 26/8
    • Dimensions (mm): 195x48x121
    • Insert Depth (mm): 73
    • Staples Capacity: 24/6, 24/8 : 150pcs, 24/8, 26/8 : 210pcs
Daftar Harga stapler kertas Terbaru March 2026
Max Stapler Otomatis Elektrik PortabelRp2.899.900
Deli StaplerRp10.900
Blueprint Kertas Stiker Glossy A4Rp31.900
Max StaplerRp18.900
Kenko StaplerRp7.900
Max Stapler Standar (Staples)Rp31.900
Joyko StaplerRp7.900
Max Isi StaplesRp3.900
KOKUYO Stapleless Stapler Harinacs PressRp329.900
KW-triO Stapler Elektrik Flat ClinchRp3.899.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)