Beli stanley fatmax di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY FATMAX Tool Bag Backpackatribut:
- Color: Black-Yellow
- Dimensions (cm): 36x46x27
- Material: 600 Denier Fabric
- STANLEY Measuring Tape Fatmax (Meteran)atribut:
- Size (m/mm): 3/10'x13
- STANLEY Curved Claw HammerDeskripsi:The curved claw of these hammers hooks under nail heads to maximize leverage when removing nails while minimizing damage to surrounding surfaces. Curved-claw hammers are commonly used to drive and pull nails in finish carpentry, woodworking, and general repair work.atribut:
- Dead Blow Hammer: No
- Face Diameter (inch): 1 1/2 in
- Face Material: Steel
- Face Shape: Round
- Hammer Type: Nail Hammer
- Claw Shape: Curved
- Face Texture: Smooth
- Head Material: Steel
- Includes Nail Holder: Yes
- Non-Sparking: No
- Overall Length (inch): 13
- Size (lbs): 1
- UNSPSC: 27111602
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STANLEY Straight Claw HammerDeskripsi:Framing hammers combine a heavy head and a long handle for greater driving power than lighter claw hammers in heavy-duty carpentry and frame construction. Their straight claw acts like a wedge to remove large nails, split building materials, tear out drywall, and pry apart floorboards.atribut:
- Claw Shape: Straight
- Face Material: Steel
- Face Shape: Round
- Head Material: Steel
- UNSPSC: 27111602
- STANLEY Classic 1992 Utility Bladesatribut:
- Blade Width (mm): 19
- Length (mm): 62
- Blade Thickness (mm): 0.65
- TEKIRO Palu KambingDeskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- STANLEY Interlock Safety Utility Knifeatribut:
- Size (inch): 5-7/8
- STANLEY Refill Knife BladeDeskripsi:Stanley 11-300T-22 9 mm Refill Knife Blade / Spare CutterThere are many kinds and shapes of cutters on the market that are attractive and have various functions such as cutting paper, foam, carpet, plywood, acrylic, and many more. One of the many cutters is the STANLEY Classic 99 Retractable Utility Knife [10-099-22]. Wrapped in gray and made of good quality material that is strong and durable.
- STANLEY Measure Tape Special 175 Year AnniversaryDeskripsi:PROPERTIES :-Tylon blade coating provides better durability and wear resistance of the blade marking for improved readability over time and extended product life-Measuring tape 3M with a design commemorating STANLEY's 175th anniversary-Compact metal housingatribut:
- Length (m): 3
Daftar Harga stanley fatmax Terbaru January 2026
| STANLEY FatMax Locking Retractable Utility Knife | Rp179.900 |
| STANLEY FATMAX Tool Bag Backpack | Rp959.900 |
| STANLEY Fatmax I-Beam Level | Rp309.900 |
| STANLEY Measuring Tape Fatmax (Meteran) | Rp169.900 |
| STANLEY Curved Claw Hammer | Rp689.900 |
| DOGYU Centering Hammer | Rp469.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| STANLEY Retractable Utility Knife | Rp63.900 |
| STANLEY Straight Claw Hammer | Rp579.900 |
| STANLEY Classic 1992 Utility Blades | Rp41.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/guP107798606-1.jpg)


/P101518183-1.jpg)






/klP107765741-1.jpg)