Beli stanley bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Mesin Bor Bobok Beton
    Mulai

    Rp2.299.900

    STANLEY Mesin Bor Bobok Beton
    atribut:
    • Color: Yellow-Black
    • Chuck Capacity (mm): 26
    • Drilling Mode: Hammer drill, Rotary Drill, & Chipping
    • Impact Energy (J): 3.4
    • Variebale Speed: Yes
    • Lock-On Switch: Yes
    • Input Power (W): 800
    • No Load Speed (rpm): 0-1, 150
  2. STANLEY Mesin Bor Beton
    Mulai

    Rp659.900

    STANLEY Mesin Bor Beton
    Deskripsi:
    Specifications:Power Input: 550WChuck Capacity: 13mmNo Load Speed: 0-2.900 RPMImpact Rate: 0-49.300 BPMForward And Reverse: YesSpeed Dial: YesChuck: Keyed & KeylessDrilling Capacity on Wood: 25 mmDrilling Capacity on Concrete: 13 mmDrilling Capacity on Steel: 13 mmWeight: 1.75kgPackaging: Carton
    atribut:
    • Chuck Capacity (mm): 13
  3. STANLEY Cordless Drill Driver
    Mulai

    Rp1.199.900

    STANLEY Cordless Drill Driver
    atribut:
    • LED Light: Yes
  4. STANLEY Set Mesin Bor Beton
    Mulai

    Rp989.900

    STANLEY Set Mesin Bor Beton
    atribut:
    • K3L License: Yes
  5. STANLEY Cordless Hammer Drill Brushless
    Mulai

    Rp2.499.900

    STANLEY Cordless Hammer Drill Brushless
    Deskripsi:
    Specifications:Voltage: 18VBattery Size: 2 pcs x 2.0Ah Li-IonChuck Capacity: 13 mmNo Load Speed: 0-430 / 0-1.700 RPMMax Torque: 55 NmImpact Rate: 0-28.900 IPMClutch/Torque Positions: 23 LED Light: YesCharger: 1 Ah/HourWeight: 1.6KgPackaging: Kit Box
    atribut:
    • Chuck Capacity (mm): 13
    • Accessories: 2 2.0 Ah Batteries, 1x Charger, 1x Toolbox
    • Battery Capacity (AH): 2
    • Battery Charging Time (minute): 70
    • Battery Voltage (V): 20
    • Diameter of Drill (mm): On The Wall: 13; On Iron: 13; on Wood: 30
    • K3L License: Yes
    • LED Light: Yes
    • Maximum Torque (N m): 60
    • No Load Speed (rpm): 0-600/1900
    • Punch Speed (bpm): 0-32300
    • Reversible: Yes
    • Speed Variation: Yes
    • Torque settings: 16
    • Type: Battery Impact Drill
  6. STANLEY Mesin Bor Bobok Beton
    Mulai

    Rp1.799.900

    STANLEY Mesin Bor Bobok Beton
    atribut:
    • Chuck Capacity (mm): 26
    • Drilling Mode: Hammer Drill, Rotary Drill, & Chipping
    • Impact Energy (J): 3.4
    • Input Power (W): 800
    • K3L License: Yes
    • Lock-On Switch: Yes
    • Variable Speed: Yes
  7. FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton)
    Mulai

    Rp339.900

    FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton)
    Deskripsi:
    • 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drill
    atribut:
    • Rated Frequency (Hz): 50/60
    • Maximum Drilling Diameter Concrete (mm): 13
    • Maximum Drilling Diameter Steel (mm): 10
    • Maximum Drilling Diameter Wood 9mm): 20
  8. BANDO Belt Green Seal (Size 20-100) B Type
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    BANDO Belt Green Seal (Size 20-100) B Type
    Deskripsi:
    V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).
    atribut:
    • Material: Rubber
    • Thickness (mm): 10.3
  9. STANLEY Straight Claw Hammer
    Mulai

    Rp579.900

    STANLEY Straight Claw Hammer
    Deskripsi:
    Framing hammers combine a heavy head and a long handle for greater driving power than lighter claw hammers in heavy-duty carpentry and frame construction. Their straight claw acts like a wedge to remove large nails, split building materials, tear out drywall, and pry apart floorboards.
    atribut:
    • Claw Shape: Straight
    • Face Material: Steel
    • Face Shape: Round
    • Head Material: Steel
    • UNSPSC: 27111602
  10. STANLEY Combination Wrench Slimline (Kunci Ring Pas)
    Mulai

    Rp949.900

    STANLEY Combination Wrench Slimline (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  11. STANLEY Personal Cooler
    Mulai

    Rp3.099.900

    STANLEY Personal Cooler
    Deskripsi:
    Personal Coolers are available in metal or plastic to help keep food and beverage items cool for up to 1 to 3 days. They feature convenient side or swing-up handles to help you easily transport items to sporting events, picnics, parties, and jobsites. Coolers are available with additional features, such as antimicrobial liners. See individual items for details.
    atribut:
    • Exterior Height (inch): 10 1/2
    • Exterior Length (inch): 15 3/4
    • Exterior Width (inch): 9
    • Body Color: Green
    • Cooler Body Type: Personal Cooler
    • Cooler Capacity: 7 qt
    • Ice Retention (hour): Up to 12
    • Lid Color: Green
    • Number of Cans: 9
    • Primary Material: Metal
    • UNSPSC: 49121510
    • With Wheels: No
  12. STANLEY Combination Wrench Yellow Pouch (Kunci Ring Pas)
    Mulai

    Rp399.900

  13. STANLEY Combination Wrench Slimline (Kunci Ring Pas)
    Mulai

    Rp42.900

    STANLEY Combination Wrench Slimline (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  14. STANLEY Gerinda Tangan Slide Switch
    Mulai

    Rp459.900

    STANLEY Gerinda Tangan Slide Switch
    Deskripsi:
    SpecificationsPower: 580 WattDisc Diameter: 100mmNo Load Speed : 12,000 rpmTool Girth : 179mmCable Length : 2.1mWeight : 1.3 kgFunction :- Metal grinding / polishing- Weld head removal- Metal cuttingHighlights :1) Ergonomics- Super slim body 179mm gripping girth- Steel-cut gear set ensures higher durability and lower noise, and less vibration2) Performance- Powerful motor with higher output for better working efficiency- More max output power ensures higher performance to prevent tool damage in tougher applications3) Durability- True tradesman tool life- Robust transmission durability addressed by steel cut gear set4) Body- Big button (spindle lock)- Compact gearbox for narrow space operation- Optimal outlet (for good airflow performance)- Safety (2-motion switch)- Burst proof keyed guard (maximize safety protection)
    atribut:
    • Tool Girth (mm): 179
    • No Load Speed (rpm): 12000
Daftar Harga stanley bor Terbaru March 2026
STANLEY Mesin Bor Bobok BetonRp2.299.900
STANLEY Mesin Bor BetonRp659.900
STANLEY Cordless Drill DriverRp1.199.900
STANLEY Set Mesin Bor BetonRp989.900
STANLEY Cordless Hammer Drill BrushlessRp2.499.900
STANLEY Mesin Bor Bobok BetonRp1.799.900
FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton)Rp339.900
BANDO Belt Green Seal (Size 20-100) B TypeRp26.900
STANLEY Straight Claw HammerRp579.900
STANLEY Measuring Tape Tylon (Meteran)Rp49.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)