Beli stang piston di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sparex Piston And Ring Set
    Mulai

    Rp6.199.900

    Sparex Piston And Ring Set
    Deskripsi:
    Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesin
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
  2. Sika Sikalastic Waterproofing
    Mulai

    Rp419.900

    Sika Sikalastic Waterproofing
    Deskripsi:
    Sikalastic-590 is one component polyurethane-acrylic dispersion with improved water ponding resistance, excellent UV resistance, good crack bridging capacity and great esthetic. For manual/spray application, Sikalastic-590 can be applied as coating or a reinforced liquid applied membrane with Sika-120 Reemat. Advantages. - Good behavior under limited water ponding. - UV resistant and resistant to yellowing and weathering. - Highly elastic and crack-bridging. - Non-toxic and VOC compliant water based coating. - One component-ready to use. - Excellent adhesion on porous and non-porous sub-strates. - Seamless waterproofing membrane. - Water vapour permeable.
    atribut:
    • Chemical Base: Polyurethane modified acrylic dispersion
    • Packaging: Pail
    • Shelf Life: 12 Months from date of production of stored properly in original, unopened and undagamaed sealed packaging
    • Density (kg/L): ~1.32 (at +30°C)
    • Adhesion in Peel (N/mm²): ~1.5
    • Ambient Air Temperature (°C ): min. +15, max +35
    • Elongation at Break (%): ~360
    • Solid Content: ~63% by weight
    • Tensile Strength (N/mm²): ~1.7
  3. Daytona Max Series Ignimax Tapered Spark Plug (Busi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

  4. JTC Piston Ring Compressor
    Mulai

    Rp249.900

    JTC Piston Ring Compressor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Daytona GP Taper Exhaust
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  6. TEKIRO Piston Ring Compressor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEKIRO Piston Ring Compressor
    Deskripsi:
    untuk memasang piston / seher pada kendaraan yang berukuran 3"x57 - 125 MM dan berdimensi 67mm 75mm 6mmFungsi : untuk memasang piston / seher pada kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 6
    • Dimension 4 (mm): 90
  7. monotaro Bicycle Grip
    Rating:
    80% of 100
    (1)
    Mulai

    Rp31.900

    monotaro Bicycle Grip
    Deskripsi:
    Adopted Clayton Rubber with high durability and soft hand grip. It is 126 mm in length, ideal for mountain biking and sports cars.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Clayton Rubber (TPR)
    • Overall Length (mm): 126
    • Handle Diameter (phi mm): 22.2
  8. BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)
    Mulai

    Rp129.900

    BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)
    Deskripsi:
    BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
  9. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
Daftar Harga stang piston Terbaru March 2026
Sparex Piston And Ring SetRp6.199.900
Sika Sikalastic WaterproofingRp419.900
Daytona Max Series Ignimax Tapered Spark Plug (Busi)Rp19.900
JTC Piston Ring CompressorRp249.900
Daytona GP Taper ExhaustRp1.399.900
TEKIRO Piston Ring CompressorRp129.900
DID Roller Chain (Rantai)Rp65.900
monotaro Bicycle GripRp31.900
BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)Rp129.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)