Beli stand dial indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  2. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  3. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  4. KSTOOLS Magnetic Measurement Stand with 2 Joints
    Mulai

    Rp4.799.900

    KSTOOLS Magnetic Measurement Stand with 2 Joints
    Deskripsi:
    For clamping of the dial indicator. Revolving base. Transverse arm with joint and fine adjustment. With on and off switchable magnetic base. High adhesive force on burnished steel and cast areas. Also adhesive on convolutions. Foot with prismatic base and stop area mounted edges. With dial guage reception phi 8mm.
    atribut:
    • Adhesive Force: 600
    • Dial Indicator Mount: 8
    • Reach (mm): 180
    • Height: 280
    • Magnet Foot: 60x50x55
    • Stand (phi mm): 16
  5. Teng Tools Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp11.999.900

    Teng Tools Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Teng Tools dial gauge with magnetic stand is a aluminium dial indicator and an extra pointer indicates whole millimetres to make measurements simple with the stand has central locking.A strong magnet in the base to hold the stand in place when in use57 mm diameter dial with a turnable scale and two tolerance indexes
    atribut:
    • Accuracy (mm): 10
    • Imperial or Metric: Metric
    • Measurement Range (mm): 0 -> 10
    • Resolution: 0.01
  6. Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp919.900

    Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    atribut:
    • Mounting shaft diameter (mm): 8
  7. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  9. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  10. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  11. Vertex Dudukan Magnet Saja (Dudukan Magnet)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp369.900

  12. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.399.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
  13. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  14. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  15. Oxford Precision Universal Stand (Penjepit Magnetik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  16. KANETEC Magnetic V-Type Holder
    Mulai

    Rp3.699.900

    KANETEC Magnetic V-Type Holder
    Deskripsi:
    -The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.
    atribut:
    • Purpose of Use: For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.
Daftar Harga stand dial indicator Terbaru October 2026
CARRSON Magnetic Stand BaseRp359.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Rp4.299.900
KSTOOLS Magnetic Measurement Stand with 2 JointsRp4.799.900
Teng Tools Dial Indicator (Indikator Dial Stroke Panjang)Rp11.999.900
Mitutoyo Dial Indicator (Alat Ukur Ketebalan)Rp919.900
Mitutoyo Indikator Panggilan (Alat Ukur Ketebalan)Rp559.900
Mitutoyo Magnetic StandRp1.299.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)