Beli stainless steel straps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AVON Mill Wound StrappingDeskripsi:Mill Wound: Each layer oscillates across the layer below, uniformly and tightly across the 63.5mm width of the coil. 0.5mm thickness. Approximate breaking strain: 12mm: 561kg, 16mm: 714kg, 19mm: 846kg. Approximate reel length: 12mm: 965m, 16mm: 763m, 19mm: 643m. Images are for illustration purposes onlyatribut:
- Thickness: 0.5mm
- yatta Manual Strapping Bandatribut:
- Color: Yellow
- Size (mm): 15
- Length (m): 100
- AVON Ribbon Wound StrappingDeskripsi:Ribbon: Each layer is wound directly over the one below, so that the width of coil is the width of strap. 0.5mm thickness. Approximate breaking strain: 12mm: 561kg, 16mm: 714kg, 19mm: 846kg. Approximate reel length: 12mm: 330m, 16mm: 334m, 19mm: 335m. Images are for illustration purposes onlyatribut:
- Thickness: 0.5mm
- Bodhi Strapping Band (Pengikat Tali)atribut:
- Size (mm): 15
- Yutaka Make PP BandDeskripsi:-Manual binding type with a stopper. -Binding and packing with manual binding.atribut:
- Tensile Strength: 100kg
- Thickness: 0.5mm
- Material: Polypropylene (PP)
- KINGSTONE Strapping Bandatribut:
- Color: Yellow
- Length (m): ± 800
Daftar Harga stainless steel straps Terbaru March 2026
| AVON Mill Wound Strapping | Rp6.499.900 |
| yatta Manual Strapping Band | Rp199.900 |
| GreenSpan Alu Bandezer | Rp919.900 |
| AVON Ribbon Wound Strapping | Rp2.899.900 |
| Bodhi Strapping Band (Pengikat Tali) | Rp94.900 |
| Yutaka Make PP Band | Rp99.900 |
| KINGSTONE Strapping Band | Rp98.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/i8P103634656-1.jpg)
/Yutaka%20Make%20PP%20Band/P102961146-1.jpg)