Beli stainless steel flexible di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flexible Pipe Roll
    Mulai

    Rp1.699.900

    TRUSCO Flexible Pipe Roll
    atribut:
    • Material: Pipe:Stainless steel (SUS 304)
    • Pipe Outside Diameter (mm): 16.0
    • Length (m): 10
  2. TRUSCO Flexible Pipe Roll for Tap
    26%
    Mulai

    Rp1.399.900

    TRUSCO Flexible Pipe Roll for Tap
    Deskripsi:
    -Easy handling of piping in narrow places.-Water supply to wash basin unit, instantaneous water heater.-Piping connection to boiler, electric water heater.-Connection pipe of solar valve in solar piping.
    atribut:
    • Length (m): 10
  3. ULVAC KIKO Flexible Tube
    Mulai

    Rp6.299.900

    ULVAC KIKO Flexible Tube
    atribut:
    • Internal capacity: One
    • Length (mm): 1000
    • Flange type: KF-40
    • Order Code: 36692643
    • Product Number: STK-040-1000
    • Mass (g): 672
    • Material: SUS316
    • Minimum curve radius (mm): 90
    • TRUSCO Number: 365-2459
  4. Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Mulai

    Rp3.699.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
  5. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  6. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  7. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  8. TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    72%
    Mulai

    Rp829.900

    TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  9. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  10. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  11. aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)
    Deskripsi:
    - Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 304 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari brass/kuningan- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closet
    atribut:
    • Size (inch): 1/2
  12. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  13. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  14. aer Selang Air Panjang Fleksibel Stainless Steel
    Mulai

    Rp98.900

Daftar Harga stainless steel flexible Terbaru October 2026
TRUSCO Flexible Pipe RollRp1.699.900
TRUSCO Flexible Pipe Roll for TapRp1.399.900
ULVAC KIKO Flexible TubeRp6.299.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)Rp3.699.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)Rp829.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)