Beli ssd 500gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk SSD PlusDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- Sandisk SSD Ultra 3DDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard status monitoring for your favorite media applications.atribut:
- Interface: SATA III
- Connectors: SATA
- Dimensions (LxWxH) (inch): 0.28x3.96x2.75
- Sandisk Ultra 3D SSDDeskripsi:Accelerate your PC for faster boot-up and blazing-fast gaming and graphics when you upgrade to a SanDisk Ultra 3D SSD. You’ll notice that applications load faster and files move quicker—plus you’ll get longer battery life and much cooler, quieter computing2. No matter how you use your PC, SanDisk’s powerful 3D NAND and nCache 2.0 technologies make for a better experience, delivering lightning-fast speed and staying power whether you’re strafing the enemy, editing video or just surfing the Internet. Proven shock and vibration resistance mean you won’t lose your data even if you drop your computer. When you’re ready for a better computing experience the SanDisk Ultra 3D SSD catapults your performance to new levels.
- Sandisk Extreme Pro Portable SSDDeskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Sandisk Portable SSDDeskripsi:Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Andaatribut:
- Interface: USB 3.2 Gen 2
- Connector: USB-C
- Lexar SSD 2.5inch SATA IIIDeskripsi:Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.atribut:
- Storage Temperature (°C): -40 to 85
- Sandisk SSD PlusDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus.
- Sandisk Extreme Portable SSDDeskripsi:Your life's an adventure. The SanDisk Extreme Portable SSD fits your mobile lifestyle and accelerates every move. Nearly 2x as fast as our previous generation!atribut:
- Interface: USB 3.2 Gen 2
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Tygon Food & Beverage PVC TubingDeskripsi:Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.atribut:
- UNSPSC: 31231313
- Color: Clear
- Flexibility: Flexible
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
Daftar Harga ssd 500gb Terbaru March 2026
| Sandisk SSD Plus | Rp1.599.900 |
| Sandisk SSD Ultra 3D | Rp2.799.900 |
| Sandisk Ultra 3D SSD | Rp1.399.900 |
| Sandisk Extreme Pro Portable SSD | Rp4.699.900 |
| Verbatim Internal SATA III SSD | Rp999.900 |
| Sandisk Portable SSD | Rp2.399.900 |
| V-Gen SSD M.2 | Rp829.900 |
| Lexar SSD 2.5inch SATA III | Rp889.900 |
| Sandisk SSD Plus | Rp809.900 |
| Sandisk Extreme Portable SSD | Rp3.699.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





























































































































































/5aP107822190-6.jpg)